Beli ph meter air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Custom ph Meteratribut:
- Content Set: pH4.01 calibration standard solution ; pH6.86 calibration standard solution
- Depth (mm): 48
- Dimensions (mm): W40xH185xD48
- Display Range (pH): 0.00 to +14.00
- Dustproof and Waterproof Performance: IP67 compliant
- Height (mm): 185
- Measurement Accuracy: ±0.01pH
- Measurement range (pH): 0.00 to 14.00
- Power Source: AAA battery x 1 (sold separately)
- Protection Grade: IP67
- Resolution (pH): 0.01
- Sampling (time/s): Approximately 3
- Scale (pH): 0.01
- Usage temperature and humidity: Main unit 0 to +50°C, 75%RH or less (no condensation), sensor section 0 to +60°C
- Width (mm): 40
- OHAUS pH Meter DigitalDeskripsi:After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off featureatribut:
- Display: LCD
- Automatic Shutdown: Yes, After 6 minutes of non-use
- Battery Life (hour): 200 (with Disposable Batteries)
- Dimensions LxHxW (mm): 38x185x45
- Power: 4 AG13 Batteries (Included)
- Protection Rating: IP67
- Wrist Strap: Yes
- pH Measuring Range: 0; 14
- Milwaukee Instrument Portable Water Quality Meter ProDeskripsi:The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
- MILWAUKEE pH, EC, TDS Combo Meter with ATCDeskripsi:DescriptionpH and TDS are critical for water conditioning and aquariums. Total Dissolved Solids in drinking water can effect clarity and taste of water. In addition, high TDS levels can effect the health of a fish in an aquarium. High concentrations of TDS can decrease clarity of water in aquariums and decrease photosynthesis in aquatic plants.The Milwaukee MW801 PRO Low Range Combo Meter lets you easily and accurately test pH, conductivity and total dissolved solids (TDS) using a single meter and integrated probe. Simple, portable and rugged. No more juggling multiple electrodes and wires. Automatic temperature compensaton included.The MW801 is the ultimate solution for pH and nutrient management.atribut:
- Environment (%): Max RH 95
- Temperature Compensation (°C): Automatic from 0 to 50
- Resolution (pH): 0.1
- Accuracy (pH): ±0.2
- Battery life (V): 1x9 Alkaline
- EC/TDS Accuracy (%): ±2 Full Scale
- Environment Temperature (°C): 0 to 50
- Probe: SE600 Combination pH/EC/TDS Probe
- TDS Resolution (ppm): 10
- ABANAKI pH Meteratribut:
- UNSPSC: 60104202
- Operating Temperature Range (°C): 5 to 50
- Operating Temperature Range (°F): 41 to 122
- Power Source: 1.5v Button Battery
- Product Type: pH Tester
- pH Range: 0 to 14
- Hanna Instruments pH & Temperature Pocket Tester with 0.1 pH ResolutionDeskripsi:HI981074 Pool Line pH and temperature meter with automatic temperature compensation (ATC) measures the pH of swimming pool, hot tub, or spa water. Accurate pH levels ensure chlorine is predominately in the more effective form.atribut:
- Accuracy (pH): ±0.1
- Automatic Shut-Off (minute): 8 , 60 , or disabled
- Battery Life (hour): Approximately 800 of use
- Battery Type: CR2032 3V Li-Ion
- Dimensions (mm): 160x40x17
- Operating Environment (°C): 0 to 50; RH 100%
- Temperature Accuracy (°C/°F): ±0.5/±1.0
- Temperature Range (°C): 0.0 to 50.0
- Temperature Resolution (°C/°F): 0.1/0.1
- pH Calibration: automatic, one or two-points (pH 4.01 / 7.01 / 10.01)
- pH Range (pH): 0.0 to 14.0
- pH Resolution (pH): 0.1
- pH Temperature Compensation: Automatic, 0 to 50°C (32 to 122°F)
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Kedida PH Conductivity MeterDeskripsi:1. Products: CT-6321 PH&Cond. pen acidimeter use the high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH&Cond. value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH&Cond. value monitoring. Field PH value test.2. acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.3. The standard configuration: PH (4.01; 6.86; 9.18) buffer set. Provide professional acidimeter Shenzhen Kedi Da Electronics Company, Cond.uctivity meter, pH electrode, pH controllers, industrial PH meter, PH / Cond. controller, TDS test pen, pen type PH meter .atribut:
- Accuracy: ±0.1pH ; ±2%FS
- Automatic Conversion of C / F: Have
- Backlight: A high brightness backlight design
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Correction: 3 points automatic calibration (4.01; 6.86;9.18), 1 point automatic calibration 84uS/cm
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Measuring Range (pH): 0.0 to 14.0
- Measuring Range (uS/cm): 0 to 199.9
- Operating Temperature (°C): 0 to 50
- Resolution: 0.1pH ; 0.1uS/cm
- TESTO Ph MeterDeskripsi:The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt. The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possibleatribut:
- Measuring Rate: 2 Measurements per second
- Number of Channels: 2-channel
- Operating Temperature: 0 to +60 °C
- Protection Class: IP68
- Authorizations: CE 2014/30/EU
- Battery Life: 80 h (Auto Off 10 min)
- Battery Type: 1xCR2032
- Diameter Probe shaft (mm): 11
- Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
- Display Size: 2 lines
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 35
- Product Color : White
- Product/Housing Material: ABS
- Storage Temperature: -20 to +70 °C
- Temperature Compensation: automatic
- Weight (g): 115 (with TopSafe) 65 (without TopSafe)
- Smart Sensor pH Meter PenetratingDeskripsi:SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.atribut:
- Accuracy (pH): ± 0.05
- Battery Type Usage: 2x1.5V AAA
- Instrument Repeatability (pH): ± 0.03
- Measuring Range (pH): 0.00 - 14.00
- Resolution (pH): 0.01
- Size (mm): 195x44
- Temperature Range (°C): 0-50
- Temperature Unit: Celsius, Fahrenheit
- Line Seiki Digital pH MeterDeskripsi:- High accuracy measurement with replaceable glass electrodes, separate type.- With data hold function. - For pH control of foods.- For Water quality inspection for rivers. - pH electrode cable length approx. 2matribut:
- Resolution: 0.01pH
- Dimensions (mm): 60x33x135
- Measurement Accuracy: ±0.07pH (pH5.00 to 9.00)
- Power Supply: laminated 9V dry batteryx1 (included)
- Measuring Range: 1.00 to 13.00 (pH)
- Purpose of Use: For pH control of foods. For Water quality inspection for rivers.
- Milwaukee Instrument Digital pH Pen (pH Meter Portable)Deskripsi:Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
- Hanna Instruments Portable pH MeterDeskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Sojipro Water Quality Meteratribut:
- Battery (V): 3x 1.5 LR44 (Button Battery)
- Dimensions (cm): 183x37x37
- EC Accuracy (%): ±2
- EC Range (µS/cm): 0-9990
- EC Resolution (µS/cm): 1
- TDS Accuracy (%): ±2
- TDS Range (ppm): 0-9990
- TDS Resolution (ppm): 1
- Temperature Range (°C): 0.1-60.0
- Temperature Range (°F): 32.0-140.0
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.5
- pH Accuracy: ±0.01
- pH Range: 0-14
- pH Resolution: 0.01
- MILWAUKEE pH and Temperature Meter with ATCDeskripsi:SummaryThe digital Milwaukee PRO+ pH Meter is preferred by people testing samples that cause other pH testers and meters to fail from brewers and wine makers to hydroponic growers and farmers.The Milwaukee PRO pH meter offers:AccuracyPeople choose the digital PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter is accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.The temperature probe can also be used as a very accurate thermometer.ToughnessThe rugged, digital pH meter is built to take knocks.Low maintenaceThe PRO+ pH meter comes with the Milwaukee SE220 pH probe. The SE220 is Milwaukee's top selling lab grade electrode for a reason. Designed to be both low maintenance (gel filled) and able to withstand more challenging samples (double junction). The SE220 is ideal for use in beer making, winemaking and hydroponics. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH electrode will no longer function.You can extend the life of your pH electrode in the following ways.Cleaning and StorageAll pH sensors have a limited life and response time gets longer with age. Properly maintaining your pH pen tester will give you fast, accurate results for longer. So, be sure to order the Milwaukee pH Maitenance Kit code PH-Main at checkout time! This will be needed to help clean and condition the pH electrode before use!StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution MA9015 or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution MA9016.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating regularly to keep your PRO Plus pH meter accurate. Also, calibrate after cleaning or a long period of storage.atribut:
- Typical EMC Deviation (pH): ±0.2
- Temperature: Probe MA831R
- Accuracy (pH): ±0.02
- Approximate Dimensions (inch): 5.7x3.1x1.6
- Auto-off: After 8 Minutes of Non-Use
- Battery Life (hour): Approx. 300 of Continuous Use
- Battery Type (V): 1x9
- Calibration: Automatic, 1 or 2 points
- Environment (%): max RH 95
- Environment Temperature (°C): 0 to 50
- Resolution (pH): 0.01
- Temperature Accuracy (°C): '±0.5°C at 25°C
- Temperature Compensation (°C): Automatic, 0 to 70
- Temperature Range (°C): -5 to 70
- Temperature Resolution (°C): 0.1
- Typical EMC Deviation (°C): ±0.5
- pH Electrode: SE220
- pH Range (pH): -2 to 16
Daftar Harga ph meter air Terbaru March 2026
| Smart Sensor pH Meter | Rp539.900 |
| Lutron pH Meter | Rp979.900 |
| Custom ph Meter | Rp4.699.900 |
| OHAUS pH Meter Digital | Rp2.899.900 |
| Milwaukee Instrument Portable Water Quality Meter Pro | Rp3.999.900 |
| MILWAUKEE pH, EC, TDS Combo Meter with ATC | Rp22.999.900 |
| ABANAKI pH Meter | Rp2.499.900 |
| Hanna Instruments pH & Temperature Pocket Tester with 0.1 pH Resolution | Rp1.799.900 |
| Hanna Instruments pH Meter | Rp7.799.900 |
| Kedida pH Meter | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/egP107115520-1.jpg)