Beli conductivity meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sensorex Water Conductivity Sensor
    Mulai

    Rp34.999.900

    Sensorex Water Conductivity Sensor
    atribut:
    • Output (mA): 4-20
    • Display: Yes
  2. OHAUS Digital Conductivity, Ph, Salinity Meter
    Mulai

    Rp6.199.900

    OHAUS Digital Conductivity, Ph, Salinity Meter
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Meter Type: Conductivity; pH; Salinity
    • Measurement Range (ppt;°C; pH; ms/cm): 0.0 - 10.0; 0.0 - 99.0; 0.00 - 14; 0.00 - 19.99
    • Accuracy (FS/pH/°C): ±2.0 %/± 0.05/± 0.5
    • Measurement Resolution: 0.1 °C; 0.1 ppt; 0.01 pH; 0.01ms/cm
    • Display: LCD
    • ATC: Yes
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 100 (with Disposable Batteries)
    • Calibration: 3 Point
    • Conductivity accuracy (±): 0.02
    • Conductivity measuring range (mS/cm): 0.00 - 19.99
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Temperature Sensor (kΩ): 50 NTC
    • Working Environment (°C/%RH): 10 to 40/85% (Non-Condensing)
    • Wrist Strap: Yes
    • pH Measuring Range: 0; 14
    • pH accuracy (±): 0.05
  3. Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    Mulai

    Rp40.999.900

    Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    atribut:
    • Calibration Point: 4 Points (Auto)/5 Points (Manual)
    • Measurement Range (µS/cm - mS/cm): 10 to 2000
    • Precision (Instrument Reproducibility) (mS/cm): 0.5% ± at full scale for each range, 200 and above ± 1.5%
    • Units: S/cm, S/m
    • Electrical Conductivity Sensor Head: 300 - C -2
    • Electrical Conductivity Cartridge: 300 -4 C-C
    • Package Size (mm): 440x410x110
  4. Mettler Toledo Conductivity Meter Seven2Go S3
    Mulai

    Rp35.999.900

    Mettler Toledo Conductivity Meter Seven2Go S3
    Deskripsi:
    Seven2Go conductivity-S3-Standard-Kit base unit, with InLab 738-ISM, calibration bottles conductivity standards 1413 µS/cm, 12,88 mS/cm.
  5. Smart Sensor Insulation Tester
    Mulai

    Rp5.699.900

    Smart Sensor Insulation Tester
    Deskripsi:
    Smart Sensor AR 3127 Insulation Tester Is a High Voltage insulation resistance Tester, often referred to as Megger / Megohmmeter or High Impedance Meter, has been widely used to evaluate the insulation resistance of generators, motors, power transformers, cables, appliances and other electrical devices. The Insulation Resistance Test measures the total resistance of the product's insulation system. Testing is usually done as a quick check after the product is manufactured, installed, or repaired. This is also a useful test to perform when performing preventive maintenance on the product from time to time.
    atribut:
    • Rated Voltage (V): 250-5500
    • Short Circuit Current (mA): 1.3 Approx
    • Voltage Resolution (V): 1
  6. Hanna Instruments Multiparameter Portable Waterproof Meter
    Mulai

    Rp55.999.900

    Hanna Instruments Multiparameter Portable Waterproof Meter
    Deskripsi:
    The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.
    atribut:
    • Battery Life (hour): Approximately 360 of continuous use without backlight
    • Cable Length (m): 4
    • Connectivity: USB to PC with HI9298194 Hanna software installed
    • Logging Memory: 45000 records (continuous logging or log-on-demand of all parameters)
    • Logging interval: One Second to Three Hours
    • ORP Calibration: automatic at one custom point (relative mV)
    • ORP Range (mV): ±2000.0
    • ORP Resolution (mV): 0.1
    • Resistivity Calibration: Based on conductivity calibration
    • Resistivity Resolution: Dependent on resistivity reading
    • Resitiviy Range: 0 to 999999 Ω cm; 0 to 1000.0 kΩ cm; 0 to 1.0000 MΩ cm
    • Temperature Calibration: Automatic at one custom point
    • Temperature Compensation: Automatic from -5 to 55°C (23 to 131°F)
    • Temperature Range: -5.00 to 55.00°C, 23.00 to 131.00°F, 268.15 to 328.15K
    • Temperature Resolution (°C/°F/K): 0.01/0.01/0.01
    • mV Range (mV): ±600.0
    • mV Resolution (mV): 0.1
    • pH Calibration: automatic one, two, or three points with automatic recognition of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
    • pH Resolution (pH): 0.01
  7. Bante Portable Conductivity Meter
    Mulai

    Rp5.899.900

    Bante Portable Conductivity Meter
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Range (Conductivity): 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm
    • Resolution (Conductivity): 0.001, 0.01, 0.1, 1, Automatic
    • Accuracy (Conductivity) (% F.S.): ±0.5
    • Calibration Points (Conductivity): 1 to 3 points
    • Calibration Solutions (Conductivity): 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS
    • Auto-Power Off: 30 Minutes After Last key Pressed
    • Calibration Temperature Range (°C): Reading ±10
    • Cell Constant: K=0.1 / 1 / 10
    • Connector: 6-pin mini-DIN, 3.5 mm Jack Socket
    • Dimensions (mm): 170x85x30
    • Display: Custom LCD (80x60 mm)
    • Memory: Stores up to 100 Data Sets
    • Output: USB Communication Interface
    • Power Supply: 3x1.5V AA Batteries or 5V DC Power Adapter
    • Reference Temperature (°C): 20 / 25
    • Temperature Accuracy (°C): ±0.5 (±0.9°F)
    • Temperature Compensation (°C): 0 to 100 (32 to 212°F), Manual or Automatic
    • Temperature Range (°C): 0 to 105 (32 to 221°F)
    • Temperature Resolution (°C): 0.1
    • Temperature coefficient: Linear (0.0 to 10.0%/°C) / Non-linear / Pure water
  8. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp4.199.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  9. OHAUS Digital Conductivity Meter
    Mulai

    Rp3.699.900

    OHAUS Digital Conductivity Meter
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
  10. Shinwa Rules Digital Salt Concentration Meter
    80%
    Mulai

    Rp609.900

    Shinwa Rules Digital Salt Concentration Meter
    Deskripsi:
    Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃
    atribut:
    • Outside Dimensions (mm): Φ40x185
  11. KRISBOW Alat Ukur Konduktivitas Air
    Mulai

    Rp1.499.900

    KRISBOW Alat Ukur Konduktivitas Air
    atribut:
    • Measuring Range: 100-10000 ppM
    • Dimensions (mm): 170x32x15
  12. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.899.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  13. Zebra Spidol Permanen Name Pen
    Rating:
    100% of 100
    (5)
    Mulai

    Rp12.900

    Zebra Spidol Permanen Name Pen
    atribut:
    • Ink Type: Permanent Marker
  14. Faster Pulpen Cetek C6
    Rating:
    100% of 100
    (21)
    Mulai

    Rp43.900

    Faster Pulpen Cetek C6
    atribut:
    • Tip Size (mm): 0.7
  15. Snowman Pulpen V-5
    Rating:
    95% of 100
    (23)
    Mulai

    Rp8.900

  16. Sensorex pH Sensor & TX
    Mulai

    Rp15.999.900

    Sensorex pH Sensor & TX
    atribut:
    • Range (pH): 0-14
    • Output (mA): 4-20
    • Display: Yes
  17. Mettler Toledo Sevencompact Ph Meter S210
    Mulai

    Rp34.999.900

    Mettler Toledo Sevencompact Ph Meter S210
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  18. Megger Digital Megaohmmeter
    Mulai

    Rp18.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  19. Lutron Conductivity Meter
    Mulai

    Rp2.599.900

    Lutron Conductivity Meter
    Deskripsi:
    CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
Daftar Harga conductivity meter digital Terbaru January 2026
Apera Premium Portable Conductivity MeterRp14.999.900
Sensorex Water Conductivity SensorRp34.999.900
OHAUS Digital Conductivity, Ph, Salinity MeterRp6.199.900
Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor SetRp40.999.900
Mettler Toledo Conductivity Meter Seven2Go S3Rp35.999.900
Smart Sensor Insulation TesterRp5.699.900
Hanna Instruments Multiparameter Portable Waterproof MeterRp55.999.900
Bante Portable Conductivity MeterRp5.899.900
Extech PH/Conductivity/TDS/Sal Meter Ip57Rp4.199.900
OHAUS Digital Conductivity MeterRp3.699.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)