Beli turbidity meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron Turbidity MeterDeskripsi:TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.
- Bante Bante Turbidity MeterDeskripsi:TB100 Turbidity MeterPortable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.atribut:
- Range: 0~1100 NTU, 0~275 EBC, 0~9999 ASBC
- Accuracy: 2% (0~500 NTU), 3% (501~1100 NTU)
- Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
- Calibration Point: 2 to 5
- Calibration Standard: 1000 NTU
- Light Source: Infrared-emitting diode, 850nm wavelength
- Auto-Power Off: 15 minutes after last key pressed
- Battery Life (hour): Approximately 50
- Detector: Silicon photodiode
- Dimensions (mm): 180(L)x85(W)x70(H)
- Display: 3inch custom LCD
- Memory: Stores up to 100 data sets
- Output: USB communication interface
- Power: 31.5V AA batteries or DC5V power adapter
- Stray Light: < 0.02 NTU
- Hanna Instruments Portable Turbidity Meter ISO CompliantDeskripsi:The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.atribut:
- Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
- Turbidity Light Detector: infrared LED / life of instrument
- Turbidity Light Source: Silicon photocell
- Hanna Instruments Turbidity and Chlorine MeterDeskripsi:The HI93414 is a high accuracy Turbidity and Chlorine Portable Meter. This meter is a combination of a nephelometer and photometer to measure the most important parameters in drinking water: turbidity and chlorine. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards and NIST traceable secondary chlorine standards used for calibration and performance verification. The HI93414 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.The chlorine measurements are are adapted EPA Method 330.5 and Standard Method 4500-Cl G.atribut:
- Range: 0.00 to 9.99; 10.0 to 99.9 and 100 to 1000 NTU
- Resolution: 0.01; 0.1; 1 NTU
- Range Selection: Automatic
- Accuracy: ±2% of reading plus 0.02 NTU
- Stray Light: < 0.02 NTU
- Calibration: Two, three, or four-point calibration
- Dimensions (inch): 8.8x3.4x3.0
- Dimensions (mm): 224x87x77
- Environment: up to 50°C (122°F); RH max 95% non-condensing
- Free and Total Chlorine Range (mg/L (ppm)): 0.00 to 5.00
- Free and Total Chlorine Resolution (mg/L) (ppm): 0.01 from 0.00 to 3.50 ; 0.10 above 3.50
- Light Detector: Silicon Photocell
- Log Memory: 200 Records
- Measuring Mode: Normal, average, continuous
- Method: Ratio nephelometric method (90° & 180°)
- PC Connectivity: USB or RS232
- Power Supply (V): 1.5 AA alkaline batteries (4) or AC adapter; auto-off after 15 minutes of non-use
- Repeatability : ±1% of reading or 0.02 NTU, whichever is greater
- Turbidity Standards: < 0.1, 15, 100, and 750 NTU
- Hanna Instruments 0 FNU Turbidity Calibration SolutionDeskripsi:HI9829-16 is a premium quality 0 FNU Turbidity Calibration Solution for use with the for the calibration of HI7609829 Turbidity Sensor on the HI9829 portable multiparameter meter in water quality applications. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution.Solution is 0 formazin nephelometric units (FNU)Tamperproof sealLot number and expiration date on each sachetatribut:
- Certificate of Analysis: no
- Size (ml): 230
- HACH Turbidity MeterDeskripsi:The new TL23 Series laboratory turbidimeters blend trusted technology and improved features to simplify testing in the most demanding wastewater and industrial applications.Improved and intuitive designA smart device for more reliable measurementsEasy to use. Easy to Be RightImproved and intuitive designThe TL23 Series’ large full color touch screen display and intuitive user interface accelerate setup, calibration and measurement. An easy interface and guided procedures give you confidence in your results.A smart device for more reliable measurementsThe TL23 Series ensures stable readings and accurate analysis by capturing turbidity readings once the device detects sample stability. This quality step removes subjectivity and the need for repeated measurements.Easy to use. Easy to Be RightThe TL23 Series provides everything you need at your fingertips. With a USB port for easy data export, sample identification for traceability, and self-diagnostics for quality assurance, Hach® makes it easy to Be Right.What's In The Box:(1) TL2300 Turbidimeter(1) Silicone oil(1) Oiling cloth(1) USEPA filter assembly(1) 1-inch sample cells (30 mL) with caps (6x)(1) Gelex secondary turbidity standardization kit(1) Stablcal calibration kit(1) Power supply(1) Power cord(1) Dust cover(1) User manual
- PRIO Turbidity MeterDeskripsi:Untuk mengetahui nilai kekeruhan pada suatu cairanatribut:
- Range (NTU): 0-19.99; 200-1000
- Range (NT): 20-199.9
- Resolution (NTU): 0.01/0.1/1
- Operating (°C, %RH): 0-50; 85
- Sample (ml): 10
- Dimensions Meter (mm): 70x135x65
- Power (V): DC 1.5 (UM4, AAA) Battery x 4
- Response (s): 10
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- BOQU Industrial Turbidity MeterDeskripsi:TBG-2088S Digital turbidity meter is precision and reliable turbidity meter for continuous turbidity measurement according to international standard.it adopts digital turbidity sensor by RS485 Modbus RTU.this turbidity meter has long working service time,fast and easy calibration, verification within seconds.atribut:
- Communication mode: RS485 Modbus RTU
- Current Output (mA): 4-20
- Voltage/Frequency (V/Hz): 90-260AC, 50/60
- HACH Portable Turbidity MeterDeskripsi:Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.What's included? Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
- Bante TSS and Turbidity MeterDeskripsi:TB200 Benchtop Turbidity MeterMultiparameter benchtop turbidity meter with the Total Suspended Solids measurement mode, 2 to 7 points calibration, selectable 4 turbidity units. The meter is suitable for laboratory use.atribut:
- Turbidity Range: 0~2000 NTU, 0~500 EBC, 0~9999 ASBC
- Accuracy: 2% (0~500 NTU), 3% (501~2000 NTU), ±3% of reading
- Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~2000 NTU), 0.1, 1
- Calibration Point: 2 to 7
- Calibration Standard: 1000, 1500, 2000 NTU
- TSS Range: Depending on the TSS conversion factor
- Auto-Power Off: 2 hours after last key pressed
- Detector: Silicon photodiode
- Dimensions (mm): 250(L)x177(W)x96(H)
- Display: 4.5inch TFT LCD
- General Light Source: Infrared-emitting diode, 850nm wavelength
- Memory: Stores up to 200 data sets
- Output: USB communication interface
- Power (V): DC12, using AC adapter, 220V/50Hz
- Stray Light: < 0.02 NTU
- Hanna Instruments Turbidity MeterDeskripsi:HI 83414 is a highly accurate dual parameter instrument that reflects HANNA’ s years of experience. The HI 83414 successfully combines turbidity and colorimetric measurements to test the most important parameters of drinking water: turbidity and free/ total chlorine. The meter is specially designed for water quality measurements, providing reliable and accurate readings on low turbidity and chlorine values. The HI 83414 meets and exceeds the requirements of USEPA and Standard Methods both for turbidity and colorimetric measurements.With the powerful CAL CHECK™ function, reliable performance can be validated at any moment by using the exclusive HANNA ready-made, NIST traceable standards. A one-point calibration can be performed using the same CAL CHECK™ standard.This instrument features an optical system to guarantee accurate results, assure long term stability and minimize stray light and color interferences. They also compensate for variations in intensity of the lamp for less frequent calibration.The 525 nm interference filter of the colorimeter assures accurate and repeatable results. Repeatability of the measurements are ensured with 25 mm round cuvettes made from special optical glass.Turbidity measurements can be made in the 0.00 to 4000 NTU ( Nephelometric Turbidity Units) range when ratiometric measurements are used and in the 0.00 to 40.0 NTU range when non ratio method is used. The HI? 83414 has an EPA compliance reading mode which rounds the reading to meet EPA reporting requirements. Alternative EBC and Nephelos measuring units are available. Depending on the measured sample and needed accuracy, normal measurement, continuous measurement or signal averaging measurement can be selected.Specification:Free andTotal Cl 0.00 to 5.00 mg/L (ppm)Resolution Non Ratio Mode 0.01; 0.1 NTU; 0.1; 1 Nephelos; 0.01 EBCRatio Mode 0.01; 0.1; 1 NTU; 0.1; 1 Nephelos; 0.01; 0.1, 1 EBCFree andTotal Cl 0.01 mg/L (ppm) from 0.00 to 3.50 mg/L (ppm)0.10 above 3.50 mg/L (ppm)Accuracy@25°C Turbidity ±2% of reading plus 0.02 NTU (0.15 Nephelos; 0.01 EBC)±5% of reading above 1000 NTU (6700 Nephelos; 245 EBC)Free andTotal Cl ±0.03 mg/L or ±3% of reading(whichever is greater)Method Turbidity Nephelometric method (90°) or Ratio Nephelometric Method (90° & 180°), Adaptation of the USEPA Method 108.1 and Standard Method 2130 BFree andTotal Cl adaptation of the USEPA Method 330.5and Standard Method 4500-Cl G.
- Extech Turbidity Meteratribut:
- UNSPSC: 47101516
- Auto Power OFF: Yes
- Calibration: 2 Point
- Display: LCD
- Includes: (1) Cleaning Cloth; (1) Cleaning Solution (Distilled Water); (1) Hard Carrying Case; (2) Test Bottles and Covers; 0 And 100 NTU Standard Solution Test Bottles; Batteries; Instructions
- Memory: Min/Max
- Operating Temperature Range (°C): 0 to 50
- Operating Temperature Range (°F): 32 to 122
- Power Source: (6) AAA Battery
- Product Type: Turbidity Meter
- Turbidity Range (NTU): 0 to 50.00; 50 to 1000
- Waterproof: No
- Hanna Instruments Turbidity (EPA) Portable MeterDeskripsi:The HI98703 is a high accuracy (±2% of reading plus 0.02 NTU) Turbidity Portable Meter. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI98703 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.atribut:
- Automatic Shut-off: Auto-off after 15 minutes of non-use
- Battery Type/Life: 4 (1.5V) AA alkaline batteries
- Connectivity: USB or RS232
- Dimensions (mm): 224x87x77 (8.8x3.4x3.0\")
- Display: 60x90mm backlit LCD
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F), RH max 95% non-condensing
- Logging Memory: 200 records
- Ordering Information: HI98703 is supplied with sample cuvettes and caps (5), HI98703-11 calibration cuvettes, silicone oil, cuvette wiping cloth, batteries, AC adapter, instruction manual, and rugged carrying case.
- Power Supply (V): 4 (1.5V) AA alkaline batteries or AC adapter
- Turbidity Accuracy: +/-2% of reading plus 0.02 NTU
- Turbidity Range: 0.00 to 9.99; 10.0 to 99.9; 100 to 1000 NTU
- Turbidity Repeatability: +/-1% of reading or 0.02 NTU, whichever is greater
- Turbidity Resolution: 0.01; 0.1; 1 NTU
- Turbidity Stray Light: < 0.02 NTU
- Weight (g): 512 (18 oz.)
- Hanna Instruments Turbidity Calibration Standard 0 NTU (Larutan Referensi Kekeruhan)Deskripsi:The HI93102-0 0 NTU Turbidity Calibration Standards provide a simple solution to calibrating and validating the HI93102 turbidity meter that has a 0.00 to 50.0 NTU range. Hanna turbidity calibration standards are prepared from NIST traceable primary standard reference materials and come supplied with a certificate of analysis. The certificate of analysis provides the lot number, reference values, and expiration date for traceability when certifying the appropriate turbidity meter.Supplied with certificate of analysisAMCO AEPA-1 primary turbidity standardReusable with long shelf life stabilityatribut:
- Size (ml): 30
- OHAUS ADVENTURER Series Analytical and Precision BalancesDeskripsi:Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.atribut:
- Internal Calibration: AutoCal™ - Automatic
Daftar Harga turbidity meter Terbaru October 2026
| Thermo Scientific Turbidity Meter (Pengukur Kekeruhan) | Rp43.999.900 |
| Lutron Turbidity Meter | Rp8.599.900 |
| Bante Bante Turbidity Meter | Rp20.999.900 |
| Hanna Instruments Portable Turbidity Meter ISO Compliant | Rp49.999.900 |
| Hanna Instruments Turbidity and Chlorine Meter | Rp58.999.900 |
| TRUSCO Bungee Cord (Tali Pengait) | Rp22.900 |
| Hanna Instruments 0 FNU Turbidity Calibration Solution | Rp6.499.900 |
| HACH Turbidity Meter | Rp279.999.900 |
| PRIO Turbidity Meter | Rp11.999.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp159.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/eyP109523538-1.jpg)




/9sP105495352-1.jpg)



/P101001046-3.jpg)
/fgP109523556-1.jpg)





%20Portable%20Meter/d0P105587468-1.jpg)
/jxP107359717-1.jpg)
/0hP106216017-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)