Sebelum PPN:
Rp139.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Thermo Scientific Orion VERSA STAR™ Advanced Electrochemistry Meters are versatile, high-performance lab measurement systems with advances system access features designed to meet user's most challenging applications with ease. Delivering rich features and functionality, users can optimally configure the meter system to meet their changing needs using interchangeable measurement modules to customize four channels.
The VERSA STAR™ is designed around plug-and-play modules that make the system configurable to nearly any application. Users can select modules to measure pH, ion concentration (ISE), conductivity, dissolved oxygen and LogR temperature. Modules are automatically recognized by the meter and the channel measurement capabilities are updated according to the type of module that is installed. Measurements are easily viewed on the large color display with adjustable text sizes. The guesswork is taken out of calibration and setup with onscreen instructions available in a variety of languages. Quick and simple data entry is enjoyed by using the numeric keypad.
The Thermo Scientific Orion VERSA STAR™ meter offers an advanced system access feature for administrative and custom user access levels to various meter functions. The system is password protected to secure selected meter functions while leaving others accessible for the customized security needed for laboratory and data reporting needs. The system access feature can easily be turned on or off as the needs of the lab change for the ultimate flexibility in operation and ease-of-use.
What's In The Box:
(1) Versa Star Pro meter
(1) pH/ISE module (VSTAR-ISE)
(1) Conductivity module (VSTAR-CND)
(1) RDO/DO module (VSTAR-RD)
(1) 8157BNUMD ROSS Ultra Triode epoxy-body pH/ATC electrode
(1) 013005MD Orion 4-cell (K=0.475) conductivity probe
(1) 083005MD Polarographic DO probe with calibration sleeve
(1) 096019 Orion Star series meter-powered stirrer probe
(1) 810199 ROSS pH buffer and storage solution kit
(1) 011007 Orion 1413 µS conductivity standard
(1) 080513 DO maintenance kit & BOD adapter/funnel/stirrer
(1) Electrode stand
(1) Universal power adapter
(1) USB cable and literature
The VERSA STAR™ is designed around plug-and-play modules that make the system configurable to nearly any application. Users can select modules to measure pH, ion concentration (ISE), conductivity, dissolved oxygen and LogR temperature. Modules are automatically recognized by the meter and the channel measurement capabilities are updated according to the type of module that is installed. Measurements are easily viewed on the large color display with adjustable text sizes. The guesswork is taken out of calibration and setup with onscreen instructions available in a variety of languages. Quick and simple data entry is enjoyed by using the numeric keypad.
The Thermo Scientific Orion VERSA STAR™ meter offers an advanced system access feature for administrative and custom user access levels to various meter functions. The system is password protected to secure selected meter functions while leaving others accessible for the customized security needed for laboratory and data reporting needs. The system access feature can easily be turned on or off as the needs of the lab change for the ultimate flexibility in operation and ease-of-use.
What's In The Box:
(1) Versa Star Pro meter
(1) pH/ISE module (VSTAR-ISE)
(1) Conductivity module (VSTAR-CND)
(1) RDO/DO module (VSTAR-RD)
(1) 8157BNUMD ROSS Ultra Triode epoxy-body pH/ATC electrode
(1) 013005MD Orion 4-cell (K=0.475) conductivity probe
(1) 083005MD Polarographic DO probe with calibration sleeve
(1) 096019 Orion Star series meter-powered stirrer probe
(1) 810199 ROSS pH buffer and storage solution kit
(1) 011007 Orion 1413 µS conductivity standard
(1) 080513 DO maintenance kit & BOD adapter/funnel/stirrer
(1) Electrode stand
(1) Universal power adapter
(1) USB cable and literature
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Select modules to measure pH, ion concentration (ISE), conductivity, dissolved oxygen and LogR temperature
Onscreen measurement stability indicator shows when readings are ready
View active calibration log while taking measurements to ensure data integrity
Audible alarms notify offset value, high/low limit, and calibration time limit
Mix samples using meter-controlled stirrer probes that can be easily rinsed
Collect up to 2000 data sets with time/ date stamp and optional electrode, sample and account identification
Calibration log stores 30 calibrations per parameter
Non-volatile memory preserves data and settings, even in event of power loss
Transfer data to computer or printer via USB or RS232
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
