Beli ph meter murah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- KRISBOW Alat Ukur Konduktivitas Airatribut:
- Measuring Range: 100-10000 ppM
- Dimensions (mm): 170x32x15
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- Extech Conductivity MeterDeskripsi:4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factoratribut:
- Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
- Dimensions: 35.6x172.7x40.6mm
- Temperature: 32 to 149degrees F
- Hanna Instruments Portable pH MeterDeskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Hanna Instruments edge Dedicated pH/ORP MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Cole Parmer pH Meteratribut:
- Frequency (Hz): 50/60
- Height (inch): 2.75
- Maximum Temperature (°C): 100
- Maximum Temperature (°F): 212
- Minimum Temperature (°C): 32
- Power (V AC): 100 to 240
- Width (inch): 6
- CyberScan Lacom Tester Sensor for Handy Typeatribut:
- AS ONE Part Number: 1-5414-11
- Shinwa Rules Soil Acidity Meter Aatribut:
- 1 Scale: pH 0.2
- Measuring Range: 3 to 7pH
- Main Part Dimension: 106x47x47mm
- Precision: ± 0.5pH
- Body Material: ABS resin
- TRUSCO Number: 405-5870
Daftar Harga ph meter murah Terbaru March 2026
| TRUSCO Replacement Sensor for pH Meter | Rp999.900 |
| KRISBOW Alat Ukur Konduktivitas Air | Rp1.499.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.199.900 |
| Lutron pH Meter | Rp979.900 |
| Shinwa Rules Digital pH Meter | Rp1.899.900 |
| Extech Conductivity Meter | Rp3.799.900 |
| Hanna Instruments Portable pH Meter | Rp2.699.900 |
| Hanna Instruments pH Meter | Rp7.799.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/P101002871-1.jpg)
/P101518176-1.jpg)