DKK TOA Conductivity Meter (Pengukur Konduktivitas)

Sebelum PPN:
Rp61.999.900
Spesifikasi
ColorBlack and White
Conductivity Measurement Frequency (Hz/kHz)80/3 auto selection
Conductivity Range100μS/m to 10S/m (1μS/cm to 100mS/cm)
Dimensions (WxHxD) (mm)130x60x230
Display UnitsTouch panel color graphic LCD
Measurement MethodConductivity: AC 2-Electrode ; Temperature Method: Resistor Thermistor
Power Consumption (VA)Approximately 12
Range SwitchingAutomatic/manual switching
Repeatability Electrical Conductivity : ±0.5% FS, Electrical Resistivity : ±0.5% FS, Salinity : ±0.5% FS, Concentration : ±0.5% FS, TDS : ±0.5% FS, Temperature : within ±0.2°С
Salinity (%)0 to 4,04
Temperature CompensationAutomatic/manual switching
Temperature Range (°C)0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Including conductivity cell CT-58101B
Fitur
- Conductivity Meter
- Conductivity
- Resistivity
- Salinity
- Concentration
- TDS
- Touchscreen Display
- USB memory/ PC connectable
- Bisa disambungkan dengan External Printer
- Turntable

Ulasan Produk

Tidak ada ulasan