BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)

Sebelum PPN:
Rp17.999.900 - Rp25.999.900
Spesifikasi
Accuracy (%)1
Accuracy (°C)±0.2
Communication modeRS485 Modbus
Data Logger (times)1000
Housing MaterialABS Flame retardant : V0
InstallationPanel/Wall/Pipe mounted
LanguageEnglish/Chinese
Measured ParametersConductivity, TDS, Resistivity, Salinity, Temperature
Measurement Range (MΩ)0.00~20.00
Measurement Range (mg/L)0.00g/L~80.00g/L (ppt), 0.00mg/L~130000.00mg/L (ppm)
Measurement Range (°C)-40.0~200.0 (refer to matching electrode)
Measurement Range (µS/cm)0.00~2000000.00 (0.00uS/cm~2000.00mS/cm)
Output (mA)Two ways 4-20 output
Power Consumption (W)4
ProtectionIP65‍
RelayTwo relays, 5A/250V AC 5A/30V DC
Temperature CompensationPT1000/NTC10K
Voltage/Frequency (V/Hz)90-260AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The conductivity of water is extremely important when treating drinking water , industrial water,pure water,boiler water because it gives an indication of the amount of dissolved material within that water.BOQU Instrument supplies a range of high-quality low-cost conductivity sensors to cover the full range from deionized water all the way up to highly saturated brines. Coupled with BOQU Conductivity controllers these water conductivity meter provide excellent and cost-effective process control in all industries and applications.

Tech Features of Boqu water conductivity meter:
1) Multi-function:Conductivity,TDS,Resistivity,Salinity,Temperature
2) Reliable process Conductivity monitoring
3) Simple system integration for easy conductivity measurement
4) Perfect for use in all water quality environments
5) For use with contact conductivity sensors

Ulasan Produk

Tidak ada ulasan