KENIS Conductivity meter

Sebelum PPN:
Rp6.099.900
Spesifikasi
Accuracy±(2%FS+1d)
Dimensions (mm)135x60x33
Mass (g)295
Measuring RangeEC: 0 to 100mS / cm 3 ranges, TDS: 0 to 66000ppm 3 ranges
Memory1600 data
Power Supply006P (9V) battery x 1
Resolution1μS / cm (2000μS / cm range), 0.01mS / cm (20.00mS / cm range), 0.1mS / cm (100mS / cm range)
Temperature CompensationAutomatic (0-50 °C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a handy type digital conductivity meter. The temperature and conductivity are displayed at the same time. It is also possible to set the measurement interval and use it as a data logger.
Feature
Specification
Data logging / manual or every 1, 2, 5, 10, 30, 60, 600, 1800, 3600 seconds

Ulasan Produk

Tidak ada ulasan