Beli thermocouple type k di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  2. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  3. AS ONE K Thermocouple Sheath Type No Connector
    Mulai

    Rp639.900

    AS ONE K Thermocouple Sheath Type No Connector
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  4. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp1.899.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
  5. TEMPCO Heavy Duty Thermocouple Type K
    Mulai

    Rp12.999.900

    TEMPCO Heavy Duty Thermocouple Type K
    atribut:
    • UNSPSC: 41112219
  6. Non Brand Flex-Wire Thermocouple Prob
    Mulai

    Rp76.900

    Non Brand Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Junction Type: Ungrounded
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  7. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp3.199.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  8. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp1.199.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  9. AND Sensor K type
    Mulai

    Rp349.900

    AND Sensor K type
    atribut:
    • Included Accessories: Instruction manual
    • Suitable Model: AD-5601A, AD-5602A, AD-5605H
    • Temperature Sensor: K type thermocouple
  10. Amprobe Thermocouple Digital Thermometer
    Mulai

    Rp3.199.900

    Amprobe Thermocouple Digital Thermometer
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  11. EWIG Thermocouple
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  12. COOPER ATKINS Handheld Thermocouple Prob
    Mulai

    Rp2.499.900

    COOPER ATKINS Handheld Thermocouple Prob
    Deskripsi:
    These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • Brand: COOPER ATKINS
    • Connector Type: Mini Plug
    • For Air: Yes
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  13. TRIPLETT Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp2.999.900

    TRIPLETT Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
    atribut:
    • UNSPSC: 31160000
    • Accuracy: +/-0.05% +3.6°F/2°C at below -148°F; +/-0.15% +1.8°F/1°C at above -148°F
    • Auto Power OFF: Yes
    • Backlit: Yes
    • Battery Type: (3) AAA
    • Brand: TRIPLETT
    • Data Hold: Yes
    • Data Logging: No
    • Digit Height (inch): 0.5
    • Digital Display: Backlit Dual 4-Digit LCD plus Elapsed Time
    • Display Height (inch): 2.13
    • Display Size HxW (inch): 2.13x1.5
    • Display Type: Dual Backlit
    • Display Width (inch): 1.5
    • For Thermocouple Type: Type J; Type K
    • Functions: Data Hold Function; Min/Max/Average Memory
    • Included Probes: Bead Probe
    • Includes: (2) Type K Thermocouple Bead Probe; (3) AAA Batteries
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: No
    • Includes Wireless Transmission: No
    • Memory: Avg; Max; Min
    • Number of Channels: 2
    • Number of Digits: 4
    • Power Source Details: (3) AAA Batteries
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Response Time (s): 5
    • Sensor Type: Thermocouple
    • Thermocouple Temperature Range (°C): -200 to 1372; -210 to 1100
    • Thermocouple Temperature Range (°F): -328 to 2501; -346 to 2012
  14. RS PRO Type K Thermocouple
    Mulai

    Rp329.900

    RS PRO Type K Thermocouple
    Deskripsi:
    Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.
    atribut:
    • Thermocouple Type: K
  15. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  16. Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)
    72%
    Mulai

    Rp709.900

  17. Non Brand Handheld Thermocouple Prob
    Mulai

    Rp669.900

    Non Brand Handheld Thermocouple Prob
    Deskripsi:
    These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • Connector Type: Mini Plug
    • Head Material: Stainless Steel
    • Junction Type: Ungrounded
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
Daftar Harga thermocouple type k Terbaru January 2026
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
Autonics ThermocoupleRp309.900
AS ONE K Thermocouple Sheath Type No ConnectorRp639.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp1.899.900
TEMPCO Thermocouple Probe Type KRp999.900
Custom Termometer DigitalRp949.900
TEMPCO Heavy Duty Thermocouple Type KRp12.999.900
Non Brand Flex-Wire Thermocouple ProbRp76.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp3.199.900
AND Thermocouple Thermometer (K Type)Rp1.199.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)