RS PRO Thermocouple Type K (Sensor Suhu Termokopel)

Sebelum PPN:
Rp329.900 - Rp3.999.900
Spesifikasi
Thermocouple TypeK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Old Colour Code, BS1843
Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire Thermocouple
From RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluids
Applications
Exposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.
Feature
Features and Benefits
• Welded, exposed junction for fast response times
• IEC-584-2 Class 1 tolerance for optimum accuracy
• Durable PTFE lead insulation for resistance to oils, acid, fluids and good mechanical strength and flexibility

Ulasan Produk

Tidak ada ulasan