Beli type k thermocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu)atribut:
- UNSPSC: 41112219
- RS PRO Thermocouple Connector Type K Thermocouple Plug (Pendeteksi Suhu)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- KLEIN TOOLS K-Type High Temperature Thermocoupleatribut:
- Item: K-Type High Temperature Thermocouple
- UNSPSC: 31160000
- HTI Instrument Contact Thermocouple Thermometer (Pendeteksi Suhu)Deskripsi:Thermocouple dengan 4 chanel pengukuranatribut:
- Accuracy (°C): > -100: ±1 ; < -100 : ±2
- Accuracy (°F): > -148 : ± 1 ; < -148 : ± 3.6
- Battery (V): 1 x 9 Battery (Not Included)
- K Type Temperature Resolution (K): < 1000°C: 0.1 ; > 1000°C: 1
- K Type Temperature Resolution (°F): < 1000°C: 0.1 ; > 1000°C: 1
- K-Type Temperature Resolution (°C): < 1000 : 0.1 ; > 1000 : 1
- Measurement Temperature Range (°C): -200-1372
- Size (inch): Approx. 7.9x3.3x1.5
- Size (mm): Approx. 200x85x39
- Temperature Measurement Range (°F): -328-2501
- JUMO Thermocouple Type K (Pendeteksi Suhu)Deskripsi:Mineral-insulated thermocouples are made of a flexible, thin-walled sheath cable in which the thermowires are embedded in compressed fire-resistant magnesium oxide. The good thermal transfer between the sheath and the thermocouple enables short response times (t0.5 as of 0.15 s) and excellent measuring accuracy. The vibration-resistant construction guarantees a long operating life. The smallest bending radius is 5 times the outer diameter. With a diameter of 0.5 to 2.0 mm, the minimum insertion length (EL) is ≥ 50 mm, with a diameter of 3.0 to 6.0 mm the EL is ≥ 100 mm. As of an insertion length of approximately 1000 mm the elements are delivered in a rolled state. The thermocouples are designed to be insulated from the sheath by default. Double versions with two thermocouples are also possible. Test pressure: test for leaks at the measuring point at 40 bar (helium). Insulation resistance: between thermocouple and sheath at room temperature and lengths < 1 m 200 megohms, with lengths of ≥ 1 m 200 megohms x m.For temperatures from -200 to +1200°CFlexible sheath cable with vibration-resistant measuring insertProtection tube diameter as of 0.5 mmQuick response timeApplication-specific insertion lengthatribut:
- Thermocouple Type: K
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu)atribut:
- Cord Length (m): Approx. 1
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- WEIDMULLER Terminal Block Thermocouple Type (Terminal Panel Listrik)atribut:
- Height (mm): 60
- Height (inch): 2.362
- Depth (mm): 50
- Depth (inch): 1.969
- UEI TEST INSTRUMENTS Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.atribut:
- UNSPSC: 42182209
- Brand: UEI TEST INSTRUMENTS
- Cable Length (ft): 4
- Cable Material: Fluoroplastic Coated
- Connector Type: Mini Plug
- For Air: Yes
- For Application: AirLiquid
- For Gases: Yes
- For Liquids and Gels: Yes
- Handle Material: Plastic
- Handle Type: Straight Handle
- Head Material: Stainless Steel
- Junction Type: Grounded
- Maximum Temperature (°C): 510
- Maximum Temperature (°F): 950
- Maximum Wire Gauge (AWG): 20
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Opening Diameter (inch): 1/8
- Probe Bend: Straight
- Probe Diameter (inch): 0.125
- Probe Length (inch): 6
- Probe Sheath Material: Stainless Steel
- Probe Size (inch): 1/8x6
- Product Type: Immersion Temperature Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 510
- Temperature Range (°F): -40 to 950
- Thermocouple Type: Type K
- Tip Style: Pointed
- AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)Deskripsi:A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.atribut:
- Material: (Coating) Fluororesin
- Overall Length (m): 2
- Sensing Part Thickness X Length (mm): 4.5×50
- Wire Diameter (mm): 0.65
- RS PRO Thermocouple Type K (Sensor Suhu Termokopel)Deskripsi:Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.atribut:
- Thermocouple Type: K
- RS PRO Aluminium Metric Straight EdgeDeskripsi:RS PRO Metric Safety Straight Edge (3000mm)A high-quality straight edge featuring an innovative profile design with a safety recess that allows the fingers to be position far away from the blade or scribe greatly reducing the risk of accidental injury.Constructed from high grade Aluminium with a foam backing for a lightweight, no slip design with a 6mm hanging hole for easy storage and for safety when working at height.Manufactured with precision the Aluminium straight edge is highly accurate, corrosion resistant and features a bevelled edge for a clear unobstructed view of the work piece.An easy to use and lightweight metric straight edge perfect for both professional and DIY applications.atribut:
- Finish: Anodized Silver
- Flexible: No
- Folding: No
- Height Safe: Yes
- Imperial or Metric: Metric
- Length (m): 3
- Material: Aluminium
- Width (mm): 40
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Non Brand Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
- AND Sensor K type (Pendeteksi Suhu)atribut:
- Cable Approximately (mm): 1.8xL1000
- Cable Length (m): About 1
- Heat Resistance Temperature (°C): 200
- Included Accessories: Instruction manual
- Main application: For measuring temperature in small areas
- Structure: Exposed contact type
- Suitable Model: AD-5601A, AD-5602A, AD-5605H
- Temperature Measurement Range (°C): -50 to 200
- Temperature Sensor: K type thermocouple
- Temperature Sensor Dimension (mm): Contact part about 1
- Hanna Instruments Wire K-Type Thermocouple ProbeDeskripsi:The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
Daftar Harga type k thermocouple Terbaru October 2026
| TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu) | Rp13.999.900 |
| RS PRO Thermocouple Connector Type K Thermocouple Plug (Pendeteksi Suhu) | Rp159.900 |
| TEMPCO Thermocouple Probe Type K (Pendeteksi Suhu) | Rp999.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| KLEIN TOOLS K-Type High Temperature Thermocouple | Rp999.900 |
| HTI Instrument Contact Thermocouple Thermometer (Pendeteksi Suhu) | Rp859.900 |
| JUMO Thermocouple Type K (Pendeteksi Suhu) | Rp3.399.900 |
| Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu) | Rp1.699.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| WEIDMULLER Terminal Block Thermocouple Type (Terminal Panel Listrik) | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o2P111656866-1.jpg)
/10P110854036-1.jpg)
/1vP111673067-1.jpg)
/5qP103846206-1.jpg)

/5tP111077209-1.jpg)
/m2P111542794-1.jpg)
%20(Pendeteksi%20Suhu)/g7P103644583-1.jpg)
%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/21P104609073-1.jpg)

/emP103494526-7.jpg)
/2oP112234096-1.jpg)




/0nP111435023-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)