COOPER ATKINS Handheld Thermocouple Prob

Sebelum PPN:
Rp2.999.900 - Rp9.299.900
Spesifikasi
BrandCOOPER ATKINS
Connector TypeMini Plug
For AirYes
Sensor TypeThermocouple
Thermocouple TypeType K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
Feature
Immersion Temperature Probe Type K For Application Air Liquid Mini Plug Probe Size 3/16 in x 4 in Cable Length 35 1/2 in -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan

Halaman Terkait