Beli Kabel Thermocouple Type K di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.000

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  2. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp3.199.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  3. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp1.899.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
  4. Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed Cable
    Mulai

    Rp7.899.900

    Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed Cable
    Deskripsi:
    Grill Surface K-Type Thermocouple Probe with jacketed cable, stainless sensor
  5. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp999.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  6. Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)
    73%
    Mulai

    Rp709.900

  7. Hanna Instruments K-Type Thermocouple Thermometer
    Mulai

    Rp4.299.900

    Hanna Instruments K-Type Thermocouple Thermometer
    Deskripsi:
    The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
  8. COOPER ATKINS Direct Connect Thermocouple Prob
    Mulai

    Rp1.799.900

    COOPER ATKINS Direct Connect Thermocouple Prob
    Deskripsi:
    These direct-connect thermocouple probes measure the temperatures of solid or semi-solid materials. Also known as insertion and penetration probes, they’re built with short or long straight sensors with a blunt, sharp, or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • UNSPSC: 41111905
    • Brand: COOPER ATKINS
    • Connector Type: Mini Plug
    • For Air: Yes
    • For Application: AirLiquidSemi-Solid
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 260
    • Maximum Temperature (°F): 500
    • Minimum Temperature (°C): -73
    • Minimum Temperature (°F): -100
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.063
    • Probe Length (inch): 3.75
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inch): 1/16x3-3/4
    • Probe Tip Diameter (inch): 0.047
    • Product Type: Needle Wire Temperature Probe
    • Response Time (s): 1 (In Liquids)
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -73 to 260
    • Temperature Range (°F): -100 to 500
    • Thermocouple Type: Type K
    • Tip Style: Chisel
  9. FLUKE Probe Thermocouple Beaded K-Type
    Mulai

    Rp1.999.900

    FLUKE Probe Thermocouple Beaded K-Type
    atribut:
    • Measurement Range (°C): -40 to 260
    • Probe Length (inch): 0.04
    • Lead Length (inch): 39
    • Product Height (inch): 1.5
  10. Ludwig Schneider Thermocouple Type-K TE-MI-303
    Mulai

    Rp6.199.900

    Ludwig Schneider Thermocouple Type-K TE-MI-303
    Deskripsi:
    Mineral-insulated thermocouple 1 x NiCr-Ni type K acc. to DIN EN 60584 class 1, sheath made of Inconel, compensating line fix connected through transition casing made of stainless steel, silicon/teflon insulated, cable length 2 m, cable outlet secured by means of heat-shrink tubing.
    atribut:
    • Cable Length (m): 2
  11. ETERNA KABEL Building Wire Cable NYM (Kabel)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp559.900

    ETERNA KABEL Building Wire Cable NYM (Kabel)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  12. Hanna Instruments Surface K-Type Thermocouple Probe with Handle
    Mulai

    Rp3.999.900

    Hanna Instruments Surface K-Type Thermocouple Probe with Handle
    Deskripsi:
    The HI766B is a surface K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The flat, 16 mm diameter surface of the probe allows users to obtain highly accurate temperature readings of furnaces, molds, and other high-temperature solid surfaces.
    atribut:
    • Application: Furnaces, Hot Solids, Molds
    • Cable Length (m): 1 (3.3')
    • Probe Dimensions (mm): L 200 (7.9\"); D 16 (0.6\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 8 seconds
    • Maximum Temperature (°C): 650 (1200 degree F)
  13. TESTO Extension Cable
    Mulai

    Rp689.900

  14. Hanna Instruments General Purpose K-Type Thermocouple Probe with Handle
    Mulai

    Rp2.799.900

    Hanna Instruments General Purpose K-Type Thermocouple Probe with Handle
    Deskripsi:
    The HI766E1 is a general purpose, penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The round, pointed tip of the probe allows users to obtain highly accurate temperature readings of a wide variety of liquid, air, and gas samples.
    atribut:
    • Application: Air, Gases, Liquid
    • Cable Length (m): 1 (3.3')
    • Probe Dimensions (mm): L 120 (4.7\"); D 3 (0.12\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 6 seconds
    • Maximum Temperature (°C): 900 (1650 degree F)
  15. ETERNA KABEL Building Wire Cable NYYHY (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp35.000

    ETERNA KABEL Building Wire Cable NYYHY (Kabel)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  16. FLUKE Type K Extension Kit Thermocouple Assembly 3 Meters
    Mulai

    Rp3.099.900

    FLUKE Type K Extension Kit Thermocouple Assembly 3 Meters
    atribut:
    • Measurement Range (°C): 260
  17. ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Mulai

    Rp759.900

    ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  18. Hanna Instruments Ultra-Fast Penetration K-Type Thermocouple Probe with Handle
    Mulai

    Rp2.799.900

    Hanna Instruments Ultra-Fast Penetration K-Type Thermocouple Probe with Handle
    Deskripsi:
    The HI766C1 is an ultra-fast penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1m (3.3') from the handle to the thermocouple connector with the meter. The finely pointed, 1.6 mm diameter tip of the probe allows users to obtain highly accurate temperature readings of semi-solids and food samples.
    atribut:
    • Application: Food, Semi-Solid Products
    • Cable Length (m): 1 (3.3')
    • Probe Dimensions (mm): L 95 (3.7\"); D 1.6 (0.06\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 300 (570 degree F)
  19. EWIG Thermocouple
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.000

  20. Hanna Instruments Penetration K-Type Thermocouple Probe with Handle
    Mulai

    Rp2.799.900

    Hanna Instruments Penetration K-Type Thermocouple Probe with Handle
    Deskripsi:
    The HI766C is a penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The sharp, pointed tip of the probe allows users to obtain highly accurate temperature readings of semi-solids and high-temperature samples.
    atribut:
    • Application: Meat, Rubber, Semi-Solid Products
    • Cable Length (m): 1 (3.3')
    • Probe Dimensions (mm): L 155 (6.1\"); D 3 (0.12\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 15 seconds
    • Maximum Temperature (°C): 900 (1650 degree F)
Daftar Harga Kabel Thermocouple Type K Terbaru October 2025
Fort Kabel Sensor Suhu (Thermocouple)Rp22.000
Hanna Instruments Wire K-Type Thermocouple ProbeRp3.199.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp1.899.900
Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed CableRp7.899.900
AND Thermocouple Thermometer (K Type)Rp999.900
Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)Rp709.900
Hanna Instruments K-Type Thermocouple ThermometerRp4.299.900
COOPER ATKINS Direct Connect Thermocouple ProbRp1.799.900
FLUKE Probe Thermocouple Beaded K-TypeRp1.999.900
Ludwig Schneider Thermocouple Type-K TE-MI-303Rp6.199.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)