UEI TEST INSTRUMENTS Handheld Thermocouple Prob

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC42182209
BrandUEI TEST INSTRUMENTS
Cable Length (ft)4
Cable MaterialFluoroplastic Coated
Connector TypeMini Plug
For AirYes
For ApplicationAirLiquid
For GasesYes
For Liquids and GelsYes
Handle MaterialPlastic
Handle TypeStraight Handle
Head MaterialStainless Steel
Junction TypeGrounded
Maximum Temperature (°C)510
Maximum Temperature (°F)950
Maximum Wire Gauge (AWG)20
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Opening Diameter (inch)1/8
Probe BendStraight
Probe Diameter (inch)0.125
Probe Length (inch)6
Probe Sheath MaterialStainless Steel
Probe Size (inch)1/8x6
Product TypeImmersion Temperature Probe
Response Time (s)2
Sensor TypeThermocouple
Temperature Range (°C)-40 to 510
Temperature Range (°F)-40 to 950
Thermocouple TypeType K
Tip StylePointed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
Feature
Immersion Temperature Probe Type K Grounded For Application Air Liquid Mini Plug Probe Size 1/8 in x 6 in Cable Length 4 ft -40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan