Beli kabel thermocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Non Brand Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Solid
- Insulation Material: Polyvinyl
- Jacket Color: Blue
- Number of Conductors: 2
- Resistance: 30.43 ohm/100 ft
- Wire Size (AWG): 20
- Wire Type: Type T
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- Hanna Instruments Wire K-Type Thermocouple ProbeDeskripsi:The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.atribut:
- Application: Ovens
- Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
- Probe Material: Stainless Steel
- Response Time (90% of final value): 4 seconds
- Maximum Temperature (°C): 1100 (2000 degree F)
- RS PRO Thermocouple Extension Cable K Typeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dwyer Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Stranded
- Insulation Material: FEP
- Wire Length (ft): 100
- Wire Size (AWG): 24
- Extech Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- Brand: EXTECH
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Head Material: Welded Bead
- Includes Thermowell: No
- Probe Bend: Straight
- Product Type: Bead Wire Temperature Probe
- Response Time (s): <2
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- Tip Style: Bead Wire
- AND Thermocouple Thermometer (K Type)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- TESTO Digital Food ThermometerDeskripsi:Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universallyatribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Battery Life: 2500 h (typical, at 23 °C)
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 140x60x24
- Display Function: with status line
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
- Autonics Thermocoupleatribut:
- Cable Length (mm): 2
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- Amprobe Thermocouple Digital ThermometerDeskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- CKE Kipas Exhaust StandarDeskripsi:Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
- Towa Electric Industries Paddle Type Level SwitchDeskripsi:Capable of controlling the level of all types of powder and granular material.Mechanical structure ensures stable detection and is the ultimate low-cost model.Comes with a slip mechanism to protect the motor.All models are RoHS compliant.atribut:
- Mateial Flange/case: Aluminium Casting
- Material Shaft/blade: SUS304
- Power Consumption (W): 2.5
- Rotation Speed (rpm): 1
- Seal Material: Nitrile rubber
- Torque value (N cm): Detection/approx. 9.8; Slip/approx. 24.5-29.4
- Extech Wide-Application Thermocouple Handheld MeterDeskripsi:Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.atribut:
- Auto Power OFF: Yes
- Backlit: Yes
- Brand: EXTECH
- Data Hold: Yes
- Data Output Type: None
- Display Type: LCD
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Includes Wireless Transmission: No
- NIST Certification By: Not Certified
- Number of Digits: 5
- Response Time (s): 1
- Sensor Type: Thermocouple
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)atribut:
- Cord Length (m): Approx. 1
Daftar Harga kabel thermocouple Terbaru March 2026
| VULCAN Thermocouple Wire & Cable | Rp1.099.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
| Non Brand Thermocouple Wire & Cable | Rp1.699.900 |
| TEMPCO Thermocouple Wire & Cable | Rp1.299.900 |
| Hanna Instruments Wire K-Type Thermocouple Probe | Rp3.199.900 |
| RS PRO Thermocouple Extension Cable K Type | Rp849.900 |
| NACHI Taper Shank Drill Cobalt | Rp659.900 |
| Dwyer Thermocouple Wire & Cable | Rp1.699.900 |
| Extech Flex-Wire Thermocouple Prob | Rp499.900 |
| AND Thermocouple Thermometer (K Type) | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/5qP103846206-1.jpg)







/P102115954-1.jpg)









/g7P103644583-1.jpg)