Beli Thermocouple Pt100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  2. Dwyer Thermocouple Wire & Cable
    Mulai

    Rp2.099.900

    Dwyer Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Conductor Design: Stranded
    • Insulation Material: FEP
    • Wire Length (ft): 100
    • Wire Size (AWG): 24
  3. Hanna Instruments Air and Gas Pt100 Probe
    Mulai

    Rp8.699.900

    Hanna Instruments Air and Gas Pt100 Probe
    Deskripsi:
    The HI768A is an air and gas Pt100 probe designed for use with one of Hanna's Pt100 thermometers. A cable extends 1 m (3.3') from the handle to the meter connection. The vent holes at the tip of the probe allow users to obtain highly accurate temperature readings of air and gases.
    atribut:
    • Cable Length (m): 1 (3.3')
    • Interchange Error (°C): +/-0.2 (+/-0.4 degree F)
    • Probe Handle: Carilon
    • Operating Temperature Range (°C): -30 to 350 ('-22 to 622 degree F)
    • Probe Material: AISI 316 Stainless Steel
    • Probe Type (sensor): Pt100
    • Response Time (90% of final value): 30 seconds
    • Temperature Probe Accuracy (°C): +/-0.25 (+/-0.5 degree F) +/-3% of reading
  4. VULCAN Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    VULCAN Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    atribut:
    • UNSPSC: 26121613
    • Number of Conductors: 2
    • Wire Length (ft): 100
    • Wire Size (AWG): 20
  5. TEMPCO Flex-Wire RTD Prob
    Mulai

    Rp659.900

    TEMPCO Flex-Wire RTD Prob
    Deskripsi:
    These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.
    atribut:
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Probe Bend: Straight
  6. T & D ONDOTORI Jr. Thermocouple/Temperature Pt Sensor Compatible Temperature
    Mulai

    Rp3.999.900

    T & D ONDOTORI Jr. Thermocouple/Temperature Pt Sensor Compatible Temperature
    atribut:
    • Measurement Range (°C): Thermocouple K/199 to 1370, J/199 to 1200, T/199 to 400, S/50 to 1760, R/50 to 1760, Pt 100/Pt 1000/199 to 600
    • Package Size (mm): 90x75x40
  7. AS ONE Thermocouple Type K Sheath (Termokopel Selubung)
    Mulai

    Rp889.900

    AS ONE Thermocouple Type K Sheath (Termokopel Selubung)
    atribut:
    • Specification: Seed wire end: Crimp Y terminal, non-grounded type
    • Material: Sheath/stainless steel (SUS316) lead wire coating/glass
    • Lead Wire (m): 2
  8. Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp4.699.900

    Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  9. TEMPCO Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    TEMPCO Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Number of Conductors: 2
  10. TEMPCO Threaded Thermocouple Prob
    Mulai

    Rp1.299.900

    TEMPCO Threaded Thermocouple Prob
    Deskripsi:
    These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.
    atribut:
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
  11. AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Mulai

    Rp2.199.900

    AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Deskripsi:
    A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.
    atribut:
    • Material: (Coating) Fluororesin
    • Overall Length (m): 2
    • Sensing Part Thickness X Length (mm): 4.5×50
    • Wire Diameter (mm): 0.65
  12. TESTO Stainless Steel Food Probe
    Mulai

    Rp3.999.900

    TESTO Stainless Steel Food Probe
    Deskripsi:
    Product Includes: 1 x stainless steel food probe (Pt100) with PTB approval, including fixed cable (cable length 1.5 m).
    atribut:
    • Diameter Probe shaft (mm): 4
    • Fixed Cable: yes
    • Product/Housing Material: Stainless steel
  13. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  14. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  15. AS ONE Thin Sheath T Thermocouple (Pendeteksi Suhu)
    Mulai

    Rp2.599.900

    AS ONE Thin Sheath T Thermocouple (Pendeteksi Suhu)
    atribut:
    • Lead Wire Length (mm): 1000
    • Standards: JIS C 1605 Class 2
    • Connecting Terminals: miniature connectors (Male)
    • Temperature Measuring Contact: ungrounded type
    • Material: Sheath Part/SUS316, Lead Wire/Vinyl Coating
  16. Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp11.999.900

    Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  17. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  18. Dwyer Temperature & Humidity Transmitter for Industrial Application
    Mulai

    Rp5.899.900

    Dwyer Temperature & Humidity Transmitter for Industrial Application
    Deskripsi:
    These compact transmitters mount to the inside of a standard probe-head enclosure. With a connected RTD or thermocouple, they measure temperature fluctuations and transmit data to a remote monitoring display, control panel, or control room. They’re commonly used in industrial process applications where a more compact device is required.
    atribut:
    • UNSPSC: 41112105
    • Brand: DWYER
    • Electrical Connections: Screw Terminals
    • Input Type: RTD
    • Output (mA DC): 4 to 20
    • Standards: CE
    • Transmitter Type: Head-Mount Compact Temperature Transmitter
Daftar Harga Thermocouple Pt100 Terbaru October 2026
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
Dwyer Thermocouple Wire & CableRp2.099.900
Hanna Instruments Air and Gas Pt100 ProbeRp8.699.900
VULCAN Thermocouple Wire & CableRp1.399.900
Autonics Thermocouple TW-V SeriesRp219.900
TEMPCO Flex-Wire RTD ProbRp659.900
T & D ONDOTORI Jr. Thermocouple/Temperature Pt Sensor Compatible TemperatureRp3.999.900
AS ONE Thermocouple Type K Sheath (Termokopel Selubung)Rp889.900
Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Rp4.699.900
TEMPCO Thermocouple Wire & CableRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)