RS PRO RS Pro Thermocouple Temperature Sensor Type K, 0°C to +1100°C, 300mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 300mm Probe Diameter = 3mm Probe Material = Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1100°C Cable Length = 1m Standard Match = IEC K/N Type Probe and Compression Gland. 300 mm x 3 mm Probe K-Type Probe with Stainless Steel Sheath N-Type with Nicrosil Sheath The probe is fitted with an M8 x 1.0 adapter for mounting. 1 m cable insulation: K PTFE, N PVC Stainless steel 1/8 BSP compression glands available Operating temperature range: - K: 0 to +1000 °C - N: -200 to +1300 °C - Pot seal: 0 to +200 °C

Ulasan Produk

Tidak ada ulasan