Beli thermocouple wire di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- REED INSTRUMENTS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- UNSPSC: 42182209
- Accuracy (°F): ±3.96 at -40 to 482
- Brand: REED INSTRUMENTS
- Cable Length (inch): 38
- Connector Type: Mini Plug
- For Air: No
- For Application: Surface
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Head Material: Stainless Steel
- Maximum Temperature (°C): 250
- Maximum Temperature (°F): 482
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Diameter (inch): 0.125
- Probe Length (inch): 0.5
- Probe Sheath Material: PTFE Coated
- Probe Size (inch): 1/8x1/2
- Probe Tip Diameter (mm): 2
- Product Type: Thermocouple Wire Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 250
- Temperature Range (°F): -40 to 482
- Thermocouple Type: Type K
- Dwyer Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Stranded
- Insulation Material: FEP
- Wire Length (ft): 100
- Wire Size (AWG): 24
- Non Brand Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Junction Type: Ungrounded
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- UEI TEST INSTRUMENTS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- Brand: UEI TEST INSTRUMENTS
- For Air: Yes
- For Application: Air
- For Surfaces: Yes
- Junction Type: Exposed
- Maximum Temperature (°C): 510
- Maximum Temperature (°F): 950
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Bend: Straight
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 510
- Temperature Range (°F): -40 to 950
- Thermocouple Type: Type K
- BriskHeat Flex-Wire Thermocouple ProbDeskripsi:These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.atribut:
- UNSPSC: 41112206
- Accuracy (C): ±2.2 or ±0.75% (Whichever is Greater)
- Brand: BRISKHEAT
- Cable Length (ft): 10
- Cable Length (m): 3
- Connector Type: Mini Plug
- Fitting Type: Mini
- For Air: No
- For Application: Solid
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Includes Thermowell: No
- Junction Type: Ungrounded
- Maximum Temperature (°C): 426
- Maximum Temperature (°F): 800
- Maximum Wire Gauge (AWG): 24
- Probe Length (ft): 10
- Probe Sheath Material: Fiberglass
- Probe Size (ft): 10
- Product Type: Thermocouple Sensor
- Sensor Type: Thermocouple
- Temperature Range (°C): 426
- Temperature Range (°F): 800
- Tip Style: Rounded
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- beng-beng Biskuit & Wafer RegularDeskripsi:Kemasan Baru !! BENG BENG Regular isi 17 Pcs Merupakan wafer persembahan Beng Beng dengan coklat pilihan yang nikmat untuk Anda. Wafer ini terbuat dari bahan pilihan yang nikmat. Selain itu, wafer ini memiliki kemasan yang praktis dan mudah untuk dikonsumsi. Ideal dijadikan cemilan sehat saat santai Anda bersama keluarga. Kemasan 25 Gr.
- Non Brand Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Solid
- Insulation Material: Polyvinyl
- Jacket Color: Blue
- Number of Conductors: 2
- Resistance: 30.43 ohm/100 ft
- Wire Size (AWG): 20
- Wire Type: Type T
- Hanna Instruments Wire K-Type Thermocouple ProbeDeskripsi:The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.atribut:
- Application: Ovens
- Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
- Probe Material: Stainless Steel
- Response Time (90% of final value): 4 seconds
- Maximum Temperature (°C): 1100 (2000 degree F)
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- Extech Handheld Thermocouple ProbDeskripsi:These handheld probes have straight and slim sensors with a fully enclosed or ungrounded probe that’s inserted into liquids, gels, and gases to measure temperatures. Also called immersion probes, they’re built with plastic or metal handles and commonly used in industrial process applications and production environments.atribut:
- Brand: EXTECH
- For Gases: No
- For Solids: No
- Includes Thermowell: No
- Response Time (s): <2
- Sensor Type: Thermocouple
- Autonics Thermocoupleatribut:
- Cable Length (mm): 2
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- AND Thermocouple Thermometer (K Type)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Extech Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- Brand: EXTECH
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Head Material: Welded Bead
- Includes Thermowell: No
- Probe Bend: Straight
- Product Type: Bead Wire Temperature Probe
- Response Time (s): <2
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- Tip Style: Bead Wire
- AS ONE Thermocouple PTFE Molded TypeDeskripsi:A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.atribut:
- Material: (Coating) Fluororesin
- Overall Length (m): 2
- Sensing Part Thickness X Length (mm): 4.5×50
- Wire Diameter (mm): 0.65
Daftar Harga thermocouple wire Terbaru March 2026
| TEMPCO Thermocouple Wire & Cable | Rp1.299.900 |
| VULCAN Thermocouple Wire & Cable | Rp1.099.900 |
| REED INSTRUMENTS Flex-Wire Thermocouple Prob | Rp359.900 |
| Dwyer Thermocouple Wire & Cable | Rp1.699.900 |
| Non Brand Flex-Wire Thermocouple Prob | Rp76.900 |
| UEI TEST INSTRUMENTS Flex-Wire Thermocouple Prob | Rp779.900 |
| BriskHeat Flex-Wire Thermocouple Prob | Rp1.999.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
| beng-beng Biskuit & Wafer Regular | Rp70.900 |
| Non Brand Thermocouple Wire & Cable | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/5qP103846206-1.jpg)








/P102115954-1.jpg)