Beli snap on tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snap-on Wire Tools (Tang Crimping)
    Mulai

    Rp1.399.900

    Snap-on Wire Tools (Tang Crimping)
    Deskripsi:
    Strips metric sizes (mm) : 10–22 Insulated 7–8 mm Ignition Terminals
    atribut:
    • Feature: 4–40, 6–32, 8–32, 10–32, 10–24
    • Country of Origin: USA
  2. Snap-on Add-on Group 2 (Set Perkakas)
    Mulai

    Rp119.999.900

    Snap-on Add-on Group 2 (Set Perkakas)
    atribut:
    • Country of Origin: USA
  3. TEKTON Locking Pliers Curved Jaw (Tang Buaya)
    Mulai

    Rp699.900

  4. TOHO (TOOLS) Cutter Red
    Mulai

    Rp37.900

    TOHO (TOOLS) Cutter Red
    Deskripsi:
    - Great for Cutting Sheet, vinyl, plastic, rubber and many other applications. - multi-purpose snips with compound cutting leverage - Ergonomic grips provide superior comfort, resists twisting - Change blades quickly and easily with the one-touch, push button release. - Store up to four replacement blades in the swing-out magazine. - Heavy-duty 1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 0.7
  5. Snap-on SAE Socket 1/8inch
    Mulai

    Rp909.900

    Snap-on SAE Socket 1/8inch
    atribut:
    • Country of Origin: USA
  6. Snap-on Instinct Awl (Obeng Cungkil)
    Mulai

    Rp649.900

    Snap-on Instinct Awl (Obeng Cungkil)
    atribut:
    • Handle Color: Red
    • Overall Length (inch): 9-5/8
    • Blade Length (inch): 4-3/4
    • Country of Origin: USA
  7. KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)
    Mulai

    Rp569.900

    KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)
    Deskripsi:
    Large diameter snap ring pliers for applicable diameters from Φ40 to 100 mm. With a tip diameter of Φ2.3 mm, it can be used with hard snap rings such as V-rods for large trucks. The upper part of the grip has a narrowed shape, which makes it easy to hold and match the object while ensuring the opening amount of the grip end. By incorporating a spring in the caulked part of the main body, it prevents the spring from scattering.Desorption of snap ring* Do not use for anything other than a snap ring. * Use snap ring pliers that match the size. * Wipe off the oil on the holes in the snap ring and the tip of the pliers before using. * If you use too much force, the snap ring may come off and fly, which is dangerous.
    atribut:
    • Dimensions (mm): 235x52x17
    • Length (mm): 65 (claw)
    • Mass (g): 300
    • Tip Angle (°): 0
    • Tip Diameter (mm): 2.3 (Claw)
  8. Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)
    Mulai

    Rp929.900

    Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)
    atribut:
    • Style: 12-point
    • Country of Origin: USA
    • ASME: B107.100
    • Finish: Chrome
  9. Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)
    Mulai

    Rp529.900

    Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)
    atribut:
    • Handle Color: Red
    • Country of Origin: USA
    • Type: Soft
    • Finish: Chrome
  10. Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)
    Mulai

    Rp969.900

  11. Snap-on Nut
    Mulai

    Rp1.099.900

    Snap-on Nut
    atribut:
    • Compatible for: CJ250
  12. Snap-on Flexible Adjusting Tool
    Mulai

    Rp1.399.900

    Snap-on Flexible Adjusting Tool
    atribut:
    • Square Drive (inch): 1/4
    • Shaft Type: Flexible
    • Dimension B, Shaft Length (inch): 14-1/4
    • Country of Origin: USA
    • Length (inch): 19-3/4
  13. Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)
    Mulai

    Rp12.999.900

    Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)
    Deskripsi:
    10pcs 12-Point Metric Combination Wrench Set.
    atribut:
    • ASME/ANSI: B107.100
    • Country of Origin: USA
  14. Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    Mulai

    Rp15.999.900

    Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    atribut:
    • Square Drive (inch): 1/2
    • Swing Arc: 4.5°
    • Ratchet Service Kit: RKRS80A
    • Head Width (inch): 1-5/8
    • Range, maximum (nm): 200
    • Country of Origin: USA
    • Gear Teeth: 80
    • Head Depth (inch): 3/4
    • Head Style: Fixed Ratchet
    • Increment (N m): 2
    • Length (inch): 19
    • Overall Length (mm): 482.6
    • Range, minimum: 40 N•m
    • Storage Case: PBQD3
  15. Snap-on Drive Ratchet
    Mulai

    Rp10.999.900

    Snap-on Drive Ratchet
    atribut:
    • Driver Size (inch): 1/2
    • Torque Range (N m): 6-68
    • Free Speed (rpm): 150
    • Air Inlet Thread Size (inch): 1/4-18 NPT
    • Recommended Hose Size (inch): 3/8
    • Vibration Level (m/s2): 8.7
    • Length (mm): 273
    • Sound Level Pressure (dBa): 89
  16. Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    Mulai

    Rp49.999.900

    Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    atribut:
    • Height (inch) (mm): 37 (940)
    • Double Slide (included): Optional
    • No. of Drawers: 8
    • Drawer Banks: 1
    • No. of Shelves/Trays: 0/0
    • Square inch (cm²): 3,000 (19,355)
    • Caster Size (inch): 5 x 2
    • Country of Origin: USA
    • Cubic Inch (cm³): 10,000 (163,871)
    • Depth (inch) (mm): 20 (508)
    • Load Capacity (kg): 1300
    • Load Capacity (lbs): 590
    • Net Weight (kg): 83
    • Net Weight (lbs): 183
    • Slides (kg): 54
    • Slides (lbs): 120
    • Widest Drawer (inch) (mm): 23 (584)
    • Width (inch) (mm): 26 (660)
  17. Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    Mulai

    Rp2.399.900

    Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    atribut:
    • Country of Origin: ESP
    • Finish: Chrome
    • ASME: Standard
  18. KO-KEN Attack Screwdriver with Bit (Obeng dengan Mata Bor)
    Mulai

    Rp1.099.900

    KO-KEN Attack Screwdriver with Bit (Obeng dengan Mata Bor)
    Deskripsi:
    FeaturesThe cam part is subjected to hard heat treatment to improve wear resistance. The head part is made a little softer to prevent cracking of the main part by hitting. Since the insertion angle is 12.7 mm when removing the bit holder, general socket
  19. monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp1.099.900

    monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)
    Deskripsi:
    Produk ini juga sering disebut dengan Tang Snap Ring
    atribut:
    • Overall Length (mm): 275
    • Material: Chromium molybdenum (claw)
    • Type: Set product
    • Claw Shape: 2.75Φmm diameter (for hole), 3Φmm diameter (for shaft)
    • Included Accessories: Snap ring pliers hole × 1, Snap ring pliers shaft × 1, Hole claw (15 ° ・ 45 ° ・ 90 °) × 2, Shaft claw (15 ° ・ 45 ° ・ 90 °) × 2, Claw mounting Screw (M5 x 0.8) x 6
    • Offset Angle (°): 154590
    • Range to Use (Φmm): 60-100 (for holes), 30-85 (for shafts)
Daftar Harga snap on tools Terbaru October 2026
Snap-on Wire Tools (Tang Crimping)Rp1.399.900
Snap-on Add-on Group 2 (Set Perkakas)Rp119.999.900
TEKTON Locking Pliers Curved Jaw (Tang Buaya)Rp699.900
TOHO (TOOLS) Cutter RedRp37.900
Snap-on SAE Socket 1/8inchRp909.900
Snap-on Instinct Awl (Obeng Cungkil)Rp649.900
KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)Rp569.900
Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)Rp929.900
Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)Rp529.900
Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)Rp969.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)