Beli ktc tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  2. KTC Kunci T Soket Fixed (Kunci Sok)
    Mulai

    Rp199.900

    KTC Kunci T Soket Fixed (Kunci Sok)
    Deskripsi:
    * Insert the corner drive completely to the root. * Packing form will be changed sequentially depending on the stock status (without S at the end of the product number: pillow packaging. With S at the end of the product number: no packaging. Sticker attached). Thank you for your understanding when purchasing.
  3. KYOTO TOOL (KTC) Socket Set (Mata Sock)
    Mulai

    Rp439.900

    KYOTO TOOL (KTC) Socket Set (Mata Sock)
    Deskripsi:
    -KTC proprietary power fit shape is adopted for both the caliber part and the insertion angle.-Socket Holder
  4. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  5. KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Mulai

    Rp18.999.900

    KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Deskripsi:
    This is a set that includes key points including 12.7sq. Sockets and drive tools.
  6. KTC Tool Set (Set Perkakas)
    Mulai

    Rp7.099.900

    KTC Tool Set (Set Perkakas)
    Deskripsi:
    Uses a combination ratchet that makes work more efficient. Urethane tray convenient for storing and managing tools. It is the successor model of SK3650X.*Please read the precautions for using the assembled product and the case. *Be sure to lock the lid and drawers when moving.
  7. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  8. KYOTO TOOL (KTC) 1/2Sq. Socket for Aluminium Wheel Nut
    Mulai

    Rp399.900

    KYOTO TOOL (KTC) 1/2Sq. Socket for Aluminium Wheel Nut
    atribut:
    • Drive Angle (mm): 12.7
    • Overall Length (mm): 100
  9. KTC Deep Socket
    62%
    Mulai

    Rp94.900

    KTC Deep Socket
    Deskripsi:
    The system has been unified and easy to understand for the entire socket and drive tool by updating the part number accompanying the addition of new products. A dodecagonal type that is easy to insert into bolts and nuts. The box shape that completely embraces the bolts and nuts prevents them from slipping or coming off, and can generate a large amount of torque.Used for work that requires high torque such as construction machinery and large vehicles.*Use bolts and nuts that match the size. * Please use it by inserting until the bolt and nut are completely hidden. * Plated products are for manual use. Do not use with power tools such as impact wrenches.
  10. KYOTO TOOL (KTC) Pantograph Jack (Dongkrak Gunting)
    51%
    Mulai

    Rp429.900

  11. KTC (12.7 sq.) Tray (Component) for EK-1A
    Mulai

    Rp1.399.900

    KTC (12.7 sq.) Tray (Component) for EK-1A
    Deskripsi:
    A two-layer foam storage tray that makes it easy to identify the tools you are using. Fixed position management reduces waste, loss risk, and duplicate purchases.* Tools are not included.
    atribut:
    • Mass (kg): 0.45 (when shipped)
    • Square drive size: 12.7
  12. KTC Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp359.900

    KTC Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    KTC Adjustable Wrench MWA-250 Opening jaw 29 mm
  13. KO-KEN Z-Eal 6 - Angle Standard Socket Rail Set (Mata Sock)
    Mulai

    Rp1.099.900

    KO-KEN Z-Eal 6 - Angle Standard Socket Rail Set (Mata Sock)
    atribut:
    • Plug Angle: 9.5mm
    • Accessories: Socket rail (with bottom magnet)
    • Hole corner: 6 corners
    • Material: Chromium-molybdenum steel (SCM 435)
  14. KTC 12.7 sq Wheel Mounting Torque Wrench
    Mulai

    Rp3.699.900

    KTC 12.7 sq Wheel Mounting Torque Wrench
    Deskripsi:
    120 N m wheel mounting torque wrench that does not require torque setting. The set torque can be easily determined by the color of the cover. When the specified tightening torque is reached, you can feel a light shock or hear a "click" to confirm that the tightening has been completed. Uses a union mechanism that prevents the socket from coming off the torque wrench unless the push button is pressed. The measurement accuracy is ±3%, which meets the ISO standard.Dedicated torque wrench for wheel bolts that require high tightening torque.*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.
    atribut:
    • Head Shape: Ratchet type
    • Main application: Vehicle maintenance
    • Mass (kg): 1.3
    • Overall Length (mm): 517
    • Set Torque (N m): 120
    • Square drive size: 12.7
Daftar Harga ktc tools Terbaru October 2026
KYOTO TOOL (KTC) Combination WrenchRp36.900
KTC Kunci T Soket Fixed (Kunci Sok)Rp199.900
KYOTO TOOL (KTC) Socket Set (Mata Sock)Rp439.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)Rp18.999.900
KYOTO TOOL (KTC) Tool Set (Set Perkakas)Rp5.999.900
KTC Tool Set (Set Perkakas)Rp7.099.900
KYOTO TOOL (KTC) Plastic Hammer Combination Hammer (Kepala Martil / Palu)Rp109.900
KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring)Rp66.900
KYOTO TOOL (KTC) BitRp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)