KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)

Sebelum PPN:
Rp569.900
Spesifikasi
Dimensions (mm)235x52x17
Length (mm)65 (claw)
Mass (g)300
Tip Angle (°)0
Tip Diameter (mm)2.3 (Claw)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large diameter snap ring pliers for applicable diameters from Φ40 to 100 mm. With a tip diameter of Φ2.3 mm, it can be used with hard snap rings such as V-rods for large trucks. The upper part of the grip has a narrowed shape, which makes it easy to hold and match the object while ensuring the opening amount of the grip end. By incorporating a spring in the caulked part of the main body, it prevents the spring from scattering.
Desorption of snap ring
* Do not use for anything other than a snap ring. * Use snap ring pliers that match the size. * Wipe off the oil on the holes in the snap ring and the tip of the pliers before using. * If you use too much force, the snap ring may come off and fly, which is dangerous.
Warning
* Do not use for anything other than a snap ring. * Use snap ring pliers that match the size. * Wipe off the oil on the holes in the snap ring and the tip of the pliers before using. * If you use too much force, the snap ring may come off and fly, which is dangerous.
Feature
Large diameter snap ring pliers for applicable diameters from Φ40 to 100 mm. With a tip diameter of Φ2.3 mm, it can be used with hard snap rings such as V-rods for large trucks. The upper part of the grip has a narrowed shape, which makes it easy to hold and match the object while ensuring the opening amount of the grip end. By incorporating a spring in the caulked part of the main body, it prevents the spring from scattering.
Use
Desorption of snap ring

Ulasan Produk

Tidak ada ulasan