Beli snap on tools set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Set Perkakas Mekanik Lengkapatribut:
- Dimensions (LxWxH) (cm): 87x54x79
- Snap-on Add-on Group 2atribut:
- Country of Origin: USA
- Snap-on Wire ToolsDeskripsi:Strips metric sizes (mm) : 10–22 Insulated 7–8 mm Ignition Terminalsatribut:
- Feature: 4–40, 6–32, 8–32, 10–32, 10–24
- Country of Origin: USA
- Snap-on Flank Drive Combination Wrench Inchatribut:
- Style: 12-point
- Country of Origin: USA
- Snap-on Eight-Drawer Single Bank Heritage Series Roll Cabatribut:
- Height (inch) (mm): 37 (940)
- Double Slide (included): Optional
- No. of Drawers: 8
- Drawer Banks: 1
- No. of Shelves/Trays: 0/0
- Square inch (cm²): 3,000 (19,355)
- Caster Size (inch): 5 x 2
- Country of Origin: USA
- Cubic Inch (cm³): 10,000 (163,871)
- Depth (inch) (mm): 20 (508)
- Load Capacity (kg): 1300
- Load Capacity (lbs): 590
- Net Weight (kg): 83
- Net Weight (lbs): 183
- Slides (kg): 54
- Slides (lbs): 120
- Widest Drawer (inch) (mm): 23 (584)
- Width (inch) (mm): 26 (660)
- Snap-on Flank Drive Combination Wrench Metric (Kunci Ring Pas)Deskripsi:10pcs 12-Point Metric Combination Wrench Set.atribut:
- ASME/ANSI: B107.100
- Country of Origin: USA
- Snap-on Hex Key SAE Type Inch (Kunci L)atribut:
- Country of Origin: USA
- BluePoint Drive SocketDeskripsi:Contents :1/2inch Drive- Standard Sockets : 15pcs Fractional (3/8inch to 1 1/4inch), 12pcs. Metric (12 to 24 mm)- Breaker Bar : 1pc.- Universal Joint : 1pc.- Quick Release Ratchet : 1pc.- Extension Bars : 3pcs. 3inch, 6inch, 10inch
- Snap-on Flank Drive Deep Socket 1/2inchatribut:
- Country of Origin: USA
- Snap-on Adjustable Click-Type Torque Wrench 1/2inchatribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-3/4
- Range, maximum: 300 ft-lb
- Head Depth (inch): 3/4
- Country of Origin: USA
- Gear Teeth: 80
- Head Style: Fixed Ratchet
- Length (inch): 32-1/2
- Overall Length (mm): 825.5
- Range, minimum: 60 ft-lb
- Storage Case: PBTQ4
- BluePoint 1/4inch Drive Socket & Wrench (Kunci Socket)Deskripsi:Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extensionatribut:
- Categorie: Master Tools Sets Building
- Snap-on Flank Drive Plus Combination Wrench Metricatribut:
- Style: 12-point
- ASME: B107.100
- Country of Origin: USA
- Finish: Chrome
- Snap-on SAE Flank Drive Shallow Socket 1/2inchatribut:
- Country of Origin: USA
- Snap-on Adjustable Wrenchatribut:
- Country of Origin: ESP
- Snap-on SAE General Service Socket 3/8inchatribut:
- Country of Origin: USA
- Snap-on Flat Chiselatribut:
- Point / Edge, Size: 5/8
- Style: Flat Chisel
- Length: 6-1/2
- Hex size: 1/2
- Country of Origin: USA
- Point/ Edge (inch): 5/8
- Length, Size: 6-1/2
- Snap-on Bi Mold Soft Grip Handle HacksawDeskripsi:Description: - Solid steel frame overmolded with soft grip for comfortable use - Designed for 12inch (300mm) blades - Blade tensioner discretely blends with handle - Positions for normal flush cutting or 55degrees angle.
Daftar Harga snap on tools set Terbaru January 2026
| KRISBOW Set Perkakas Mekanik Lengkap | Rp25.999.900 |
| Snap-on Add-on Group 2 | Rp119.999.900 |
| KRISBOW Mechanical Tool Set (Set Perkakas) | Rp719.900 |
| Snap-on Wire Tools | Rp1.399.900 |
| Snap-on Flank Drive Combination Wrench Inch | Rp969.900 |
| Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab | Rp49.999.900 |
| Snap-on Flank Drive Combination Wrench Metric (Kunci Ring Pas) | Rp12.999.900 |
| Snap-on Hex Key SAE Type Inch (Kunci L) | Rp1.299.900 |
| BluePoint Drive Socket | Rp2.099.900 |
| Snap-on Flank Drive Deep Socket 1/2inch | Rp18.999.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)





















































































































































/m3P104574795-14.jpg)



/kxP103252753-1.jpg)
/ouP103254894-1.jpg)


%20Tool%20Set/kgP105279736-1.jpg)