Beli snap on di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inchatribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-5/8
- Range, maximum (nm): 200
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Head Style: Fixed Ratchet
- Increment (N m): 2
- Length (inch): 19
- Overall Length (mm): 482.6
- Range, minimum: 40 N•m
- Storage Case: PBQD3
- Snap-on Add-on Group 2atribut:
- Country of Origin: USA
- Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)atribut:
- Handle Color: Red
- Country of Origin: USA
- Type: Soft
- Finish: Chrome
- Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)atribut:
- Country of Origin: ESP
- Finish: Chrome
- ASME: Standard
- Snap-on Snap Ring Pliers (Tang Jepit Snap Ring)atribut:
- Country of Origin: USA
- Snap-on Eight-Drawer Single Bank Heritage Series Roll Cabatribut:
- Height (inch) (mm): 37 (940)
- Double Slide (included): Optional
- No. of Drawers: 8
- Drawer Banks: 1
- No. of Shelves/Trays: 0/0
- Square inch (cm²): 3,000 (19,355)
- Caster Size (inch): 5 x 2
- Country of Origin: USA
- Cubic Inch (cm³): 10,000 (163,871)
- Depth (inch) (mm): 20 (508)
- Load Capacity (kg): 1300
- Load Capacity (lbs): 590
- Net Weight (kg): 83
- Net Weight (lbs): 183
- Slides (kg): 54
- Slides (lbs): 120
- Widest Drawer (inch) (mm): 23 (584)
- Width (inch) (mm): 26 (660)
- Snap-on External Pipe Wrenchatribut:
- Style: Standard Handle
- Country of Origin: USA
- Snap-on Adjustable Wrench (Kunci Inggris)atribut:
- Country of Origin: ESP
- Finish: Chrome
- ASME: B107.100
- Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)Deskripsi:10pcs 12-Point Metric Combination Wrench Set.atribut:
- ASME/ANSI: B107.100
- Country of Origin: USA
- monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)Deskripsi:Produk ini juga sering disebut dengan Tang Snap Ringatribut:
- Overall Length (mm): 275
- Material: Chromium molybdenum (claw)
- Type: Set product
- Claw Shape: 2.75Φmm diameter (for hole), 3Φmm diameter (for shaft)
- Included Accessories: Snap ring pliers hole × 1, Snap ring pliers shaft × 1, Hole claw (15 ° ・ 45 ° ・ 90 °) × 2, Shaft claw (15 ° ・ 45 ° ・ 90 °) × 2, Claw mounting Screw (M5 x 0.8) x 6
- Offset Angle (°): 154590
- Range to Use (Φmm): 60-100 (for holes), 30-85 (for shafts)
- Snap-on Screwdriver Combination Instinct Hard Grip (Obeng)atribut:
- Country of Origin: USA
- Snap-on Hex Key Ball Point Inch (Kunci L)atribut:
- Country of Origin: USA
- Snap-on Hex Key Ball Point Inch (Kunci L)atribut:
- Country of Origin: USA
- monotaro Snap Ring Pliers For Holes & Claws (Tang Jepit Snap Ring)Deskripsi:Produk ini juga sering disebut dengan Tang Snap Ringatribut:
- Hardness: 45HRC
- Material: CRV
- Type: Claw claw for hole
- Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)Deskripsi:11pcs 12-Point SAE Flank Drive Standard Combination Wrench Set.atribut:
- Country of Origin: USA
- Size (inch): 3/8 to 1
- Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)atribut:
- Style: 12-point
- Country of Origin: USA
- ASME: B107.100
- Finish: Chrome
- Snap-on Double Open End Wrench Standard Metric (Kunci Pas)atribut:
- ASME/ANSI: B107.100
- Country of Origin: USA
- Finish: Chrome
- Snap-on Combination Drive Tamper-Resistant TORX Plus Socket Driveratribut:
- Country of Origin: USA
- KNIPEX Snap Ring Pliers Assembly (Tang Jepit Snap Ring)Deskripsi:Specially shaped tips for assembly using snap rings without holes. With opening spring.Pliers burnished, plastic coated handles. Jaws 30° angled.Standard: DIN ISO 5743Material: Chrome-vanadium electro-steel, forged and oil-hardened.atribut:
- Handle: Plastic coated
- Jaw Shape (°): 30 Angled
- Joint With Integral Opening Spring: Yes
- Manufacturer Number: 45 21 200
- Material: Chrome vanadium steel
- Overall Length (mm): 200
- Exchangeable Points: No
- For Shaft (mm): From 12
- Gap Minimal (mm): 2.2
- Surface: Burnished
- Type of Product: Circlip Pliers
- Use of Circlip Pliers: Snap Rings and Retaining Rings Without Holes
Daftar Harga snap on Terbaru April 2026
| Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch | Rp15.999.900 |
| Snap-on Add-on Group 2 | Rp119.999.900 |
| Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng) | Rp529.900 |
| Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris) | Rp2.399.900 |
| Snap-on Snap Ring Pliers (Tang Jepit Snap Ring) | Rp2.699.900 |
| Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab | Rp49.999.900 |
| Snap-on External Pipe Wrench | Rp1.099.900 |
| Snap-on Adjustable Wrench (Kunci Inggris) | Rp2.199.900 |
| Snap-on Retaining Ring Pliers | Rp3.899.900 |
| Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas) | Rp12.999.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)





















































































































































/o4P103253868-1.jpg)
/quP103252966-1.jpg)
/27P103255079-1.jpg)


/nwP103251860-1.jpg)

/kxP103252753-1.jpg)
/odP101570877-6.jpg)
/58P103252188-1.jpg)
/p0P103254900-1.jpg)
/0gP103254016-1.jpg)
/P102248595-1.jpg)
/koP103252744-1.jpg)
/5vP103253211-1.jpg)
/bhP103255413-1.jpg)

/2uP107971102-1.jpg)