Beli knipex pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Cobra Water Pump Pliers (Tang Pipa)Deskripsi:- Push the button for adjustment on the workpiece- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Reliable catching of the hinge bolt: no unintentional shifting- Guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Head: polished
- Adjustment Positions: 9
- Handles: with non-slip plastic coating
- Pliers: black atramentized
- KNIPEX Cobra Matic Water Pump Pliers (Tang Pipa)Deskripsi:- All features of the KNIPEX Cobra 87 01 250- Automatic adjustment at the touch of a button directly on the workpiece- The sheltered positioned spring ensures that the pliers close automatically once the push-button is activated (one-hand operation!)- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Capacities for Pipes (diameter) (inch): Ø 2
- Capacities for Pipes (diameter) (mm): Ø 50
- Adjustment Positions: 25
- Capacities for Nuts (mm): 46
- Handles: with non-slip plastic coating
- Head: polished
- Pliers: grey atramentized
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN ISO 8976
- KNIPEX Set Of Pliers (Tang Pipa)Deskripsi:- Delivery of art. no. 00 31 20 V01 contents: 1 x water pump pliers 180 mm, 1 x water pump pliers 250 mm
- KNIPEX Locking Pliers (Tang Buaya)Deskripsi:- Hold round, profile and flat material securely- Heavy duty model- With adjustment screw and release lever- One-hand operation- High clamping pressure due to toggle lever action- Jaws for round workpieces, with wire cutter- Pliers body: rolled steel, high-strength- Gripping jaws: chrome vanadium electric steel, forged
- KNIPEX Automatic Insulation Stripper (Tang Potong Kabel)Deskripsi:- Strips cables with standard materials without any need for manual adjustment- Fine adjustable zero correction of the blade setting to special material requirements, e.g. due to large temperature differences- Compact, handy and lightweight tool for common cable cross-sections and insulating materials- For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation- Narrow head style for use in confined areas- With wire cutter for copper and aluminium wires up to 2.5 mm²- With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths- Body: plastic, fibreglass-reinforced- Blades: special tool steel, oil-hardened, interchangeableatribut:
- AWG: 24 - 10
- Dimensions (mm): 180x75x21
- REACH Compliant: no
- RohS Compliant: no
- Stripping Capacity (mm²): 0.2 - 6.0
- KNIPEX TwinGrip Slip Joint Pliers (Tang Jepit)Deskripsi:-Unique combination: Front grip and side grip function, box joint, push button adjustment-Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results-High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth-Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm-Reliable front gripping of flat workpieces due to the three-point system-Gripping, tightening and loosening screws with worn heads and threads-Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity-Pinch stop reduces the risk of crushed fingers-Durable and resilient due to the robust box jointatribut:
- Pliers: Chrome-plated
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Adjustment Positions: 5
- Capacities for Nuts (inch): 5/32 – 7/8
- Capacities for Nuts (mm): 4 – 22
- Capacities for Pipes (diameter) (inch): Ø 5/32 – 7/8
- Capacities for Pipes (diameter) (mm): Ø 4 – 22
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Insulated Tools Set (Set Alat Perkakas Isolasi)atribut:
- Input Drive: 12.7mm
- Case Dimension WxDxH: 420x320x85mm
- Set Contents (piece): 23
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Insulated Tools Set (Set Perkakas Isolasi)Deskripsi:-The tools are in a plastic case with excellent impact resistance.-The set consists of KNIPEX insulation tools that have passed the VDE insulation test, which is compatible to DIN EN/IEC 60900 standard.
- KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- KNIPEX Cobra Set (Tang Pipa)Deskripsi:- The KNIPEX Cobra are the legendary high-tech water pump pliers from KNIPEX- With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece- Now available as a set in different sizes in our durable tool rolls with matching motif embroidery- High-quality roll-up bag made from durable polyester fabric- With hook-and-loop fastener- Equipped with KNIPEX Cobra high-tech water pump pliers in five different lengths from 125 to 300 mm- Dimensions, open (L x H): 430 x 325 mmatribut:
- Dimensions (mm): 132x44
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Universal Dismantling Tool (Pengupas Kabel)atribut:
- Compatible Cable: Round type cable 8.0 to 13.0, Coaxial cable 4.8 to 7.5mm
- Total Length: 135mm
Daftar Harga knipex pliers Terbaru October 2026
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp459.900 |
| KNIPEX Cobra Water Pump Pliers (Tang Pipa) | Rp899.900 |
| KNIPEX Alligator Water Pump Pliers (Tang Pipa) | Rp789.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| KNIPEX Alligator Water Pump Pliers (Tang Pipa) | Rp669.900 |
| KNIPEX Cobra Matic Water Pump Pliers (Tang Pipa) | Rp1.099.900 |
| KNIPEX Set Of Pliers (Tang Pipa) | Rp1.399.900 |
| KNIPEX Locking Pliers (Tang Buaya) | Rp709.900 |
| KNIPEX Automatic Insulation Stripper (Tang Potong Kabel) | Rp1.299.900 |
| KNIPEX TwinGrip Slip Joint Pliers (Tang Jepit) | Rp779.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102606656-1.jpg)
/p2P105867902-1.jpg)
/64P105868220-1.jpg)
/haP105864622-1.jpg)
/57P105868187-1.jpg)
/18P105868044-1.jpg)
/deP105864482-1.jpg)
/66P105866222-1.jpg)
/4iP105865162-1.jpg)
/qtP109163965-1.jpg)
/k3P109776723-20.jpg)
/P102299571-1.jpg)
/P102634871-3.jpg)
/hzP102606647-2.jpg)
/P102619261-1.jpg)
/6tP105533245-2.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
/56P105869186-1.jpg)
/bxP105863429-1.jpg)
/ocP102318876-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)