Beli knipex tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Insulated Tools Set (Set Alat Perkakas Isolasi)atribut:
- Input Drive: 12.7mm
- Case Dimension WxDxH: 420x320x85mm
- Set Contents (piece): 23
- KNIPEX Automatic Insulation Stripper (Tang Potong Kabel)Deskripsi:- Strips cables with standard materials without any need for manual adjustment- Fine adjustable zero correction of the blade setting to special material requirements, e.g. due to large temperature differences- Compact, handy and lightweight tool for common cable cross-sections and insulating materials- For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation- Narrow head style for use in confined areas- With wire cutter for copper and aluminium wires up to 2.5 mm²- With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths- Body: plastic, fibreglass-reinforced- Blades: special tool steel, oil-hardened, interchangeableatribut:
- AWG: 24 - 10
- Dimensions (mm): 180x75x21
- REACH Compliant: no
- RohS Compliant: no
- Stripping Capacity (mm²): 0.2 - 6.0
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Insulated Tools Set (Set Perkakas Isolasi)Deskripsi:-The tools are in a plastic case with excellent impact resistance.-The set consists of KNIPEX insulation tools that have passed the VDE insulation test, which is compatible to DIN EN/IEC 60900 standard.
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- KNIPEX Universal Dismantling Tool (Pengupas Kabel)atribut:
- Compatible Cable: Round type cable 8.0 to 13.0, Coaxial cable 4.8 to 7.5mm
- Total Length: 135mm
- KNIPEX Plier Set, with Polyurethane TrayDeskripsi:Organize and store tools in an easy-to-understand manner.A dent corresponding to the shape of pliers.Two-tone sealed pore sponge.atribut:
- Dimensions (WxDxH)(mm): Mat: 335 x 165 x 33
- Set Contents: Combination pliers (0305-180), long-pointed radio pliers (2615-200), strong nippers (7405-180), cobra water pump pliers (8705-250)
- TRUSCO Universal Scissors Compact TypeDeskripsi:-Built-in strong spring.-With safety lock.-Designed with an anti-slip grip and fitting handles.atribut:
- Iron Plate: 1.2
- Cutting Performance (Copper Plate): 1.5mm
- Cutting Performance Stainless Steel Plate: 0.7mm
- Total Length: 185mm
- Blade length: 14mm
- Blade Portion Materials: Chromium molybdenum steel
- Grip Material: Polyvinyl chloride, thermoplastic rubber
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Assembly Plieratribut:
- Tip Shape ExF: 4.0x10.5mm
- Total Length: 200mm
- KNIPEX Insulated Electrical Tool Set (Set Perkakas Isolasi)Deskripsi:These sets include only the tools, allowing use with an existing storage solution.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- KNIPEX Cobra Water Pump Pliers (Tang Pipa)Deskripsi:- Push the button for adjustment on the workpiece- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Reliable catching of the hinge bolt: no unintentional shifting- Guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
- PROTO Wire Stripper Pliersatribut:
- Overall Length (inch): 8-1/4
- Weight (lbs): 0.5
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Cobra Set (Tang Pipa)Deskripsi:- The KNIPEX Cobra are the legendary high-tech water pump pliers from KNIPEX- With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece- Now available as a set in different sizes in our durable tool rolls with matching motif embroidery- High-quality roll-up bag made from durable polyester fabric- With hook-and-loop fastener- Equipped with KNIPEX Cobra high-tech water pump pliers in five different lengths from 125 to 300 mm- Dimensions, open (L x H): 430 x 325 mmatribut:
- Dimensions (mm): 132x44
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
Daftar Harga knipex tools Terbaru October 2026
| KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa) | Rp929.900 |
| KNIPEX Insulated Tools Set (Set Alat Perkakas Isolasi) | Rp37.999.900 |
| KNIPEX Automatic Insulation Stripper (Tang Potong Kabel) | Rp1.299.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp459.900 |
| KNIPEX Insulated Tools Set (Set Perkakas Isolasi) | Rp13.999.900 |
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp949.900 |
| KYOTO TOOL (KTC) Tool Set (Set Perkakas) | Rp5.999.900 |
| KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel) | Rp8.199.900 |
| KNIPEX Universal Dismantling Tool (Pengupas Kabel) | Rp1.699.900 |
| KNIPEX Plier Set, with Polyurethane Tray | Rp5.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/k3P109776723-20.jpg)
/P102299571-1.jpg)
/4iP105865162-1.jpg)
/P102606656-1.jpg)
/P102619261-1.jpg)
/P102634871-3.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
/56P105869186-1.jpg)
/ocP102318876-2.jpg)


/hzP102606647-2.jpg)

/npP109800853-5.jpg)
/p2P105867902-1.jpg)
/6tP105533245-2.jpg)

/haP105864622-1.jpg)
/bxP105863429-1.jpg)
/64P105868220-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)