Beli snapon tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snap-on Wire Tools (Tang Crimping)
    Mulai

    Rp1.399.900

    Snap-on Wire Tools (Tang Crimping)
    Deskripsi:
    Strips metric sizes (mm) : 10–22 Insulated 7–8 mm Ignition Terminals
    atribut:
    • Feature: 4–40, 6–32, 8–32, 10–32, 10–24
    • Country of Origin: USA
  2. Snap-on Add-on Group 2 (Set Perkakas)
    Mulai

    Rp119.999.900

    Snap-on Add-on Group 2 (Set Perkakas)
    atribut:
    • Country of Origin: USA
  3. KRISBOW Complete Mechanic Tool (Lemari Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.999.900

    KRISBOW Complete Mechanic Tool (Lemari Perkakas)
    atribut:
    • Dimensions (LxWxH) (cm): 87x54x79
  4. Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)
    Mulai

    Rp969.900

  5. Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    Mulai

    Rp15.999.900

    Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    atribut:
    • Square Drive (inch): 1/2
    • Swing Arc: 4.5°
    • Ratchet Service Kit: RKRS80A
    • Head Width (inch): 1-5/8
    • Range, maximum (nm): 200
    • Country of Origin: USA
    • Gear Teeth: 80
    • Head Depth (inch): 3/4
    • Head Style: Fixed Ratchet
    • Increment (N m): 2
    • Length (inch): 19
    • Overall Length (mm): 482.6
    • Range, minimum: 40 N•m
    • Storage Case: PBQD3
  6. Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)
    Mulai

    Rp12.999.900

    Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)
    Deskripsi:
    10pcs 12-Point Metric Combination Wrench Set.
    atribut:
    • ASME/ANSI: B107.100
    • Country of Origin: USA
  7. TEKTON Locking Pliers Curved Jaw (Tang Buaya)
    Mulai

    Rp699.900

  8. Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    Mulai

    Rp49.999.900

    Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    atribut:
    • Height (inch) (mm): 37 (940)
    • Double Slide (included): Optional
    • No. of Drawers: 8
    • Drawer Banks: 1
    • No. of Shelves/Trays: 0/0
    • Square inch (cm²): 3,000 (19,355)
    • Caster Size (inch): 5 x 2
    • Country of Origin: USA
    • Cubic Inch (cm³): 10,000 (163,871)
    • Depth (inch) (mm): 20 (508)
    • Load Capacity (kg): 1300
    • Load Capacity (lbs): 590
    • Net Weight (kg): 83
    • Net Weight (lbs): 183
    • Slides (kg): 54
    • Slides (lbs): 120
    • Widest Drawer (inch) (mm): 23 (584)
    • Width (inch) (mm): 26 (660)
  9. TOHO (TOOLS) Cutter Red
    Mulai

    Rp37.900

    TOHO (TOOLS) Cutter Red
    Deskripsi:
    - Great for Cutting Sheet, vinyl, plastic, rubber and many other applications. - multi-purpose snips with compound cutting leverage - Ergonomic grips provide superior comfort, resists twisting - Change blades quickly and easily with the one-touch, push button release. - Store up to four replacement blades in the swing-out magazine. - Heavy-duty 1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 0.7
  10. Snap-on Combination Wrench Flank Drive Plus Metric (Kunci Ring Pas)
    Mulai

    Rp789.900

    Snap-on Combination Wrench Flank Drive Plus Metric (Kunci Ring Pas)
    atribut:
    • Style: 12-point
    • ASME: B107.100
    • Country of Origin: USA
    • Finish: Chrome
  11. monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp1.099.900

    monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)
    Deskripsi:
    Produk ini juga sering disebut dengan Tang Snap Ring
    atribut:
    • Overall Length (mm): 275
    • Material: Chromium molybdenum (claw)
    • Type: Set product
    • Claw Shape: 2.75Φmm diameter (for hole), 3Φmm diameter (for shaft)
    • Included Accessories: Snap ring pliers hole × 1, Snap ring pliers shaft × 1, Hole claw (15 ° ・ 45 ° ・ 90 °) × 2, Shaft claw (15 ° ・ 45 ° ・ 90 °) × 2, Claw mounting Screw (M5 x 0.8) x 6
    • Offset Angle (°): 154590
    • Range to Use (Φmm): 60-100 (for holes), 30-85 (for shafts)
  12. Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)
    Mulai

    Rp529.900

    Snap-on Screwdriver Slotted Instinct Red Soft Grip (Obeng)
    atribut:
    • Handle Color: Red
    • Country of Origin: USA
    • Type: Soft
    • Finish: Chrome
  13. Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)
    Mulai

    Rp929.900

    Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)
    atribut:
    • Style: 12-point
    • Country of Origin: USA
    • ASME: B107.100
    • Finish: Chrome
  14. Snap-on SAE Socket 1/8inch
    Mulai

    Rp909.900

    Snap-on SAE Socket 1/8inch
    atribut:
    • Country of Origin: USA
  15. Blue Point Right Hand Wire Twister/Cutter
    Mulai

    Rp5.299.900

    Blue Point Right Hand Wire Twister/Cutter
    atribut:
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Capacity (inch): 0.06
    • Wire Retainer: No
  16. Snap-on Flat Chisel
    Mulai

    Rp1.299.900

    Snap-on Flat Chisel
    atribut:
    • Point / Edge, Size: 5/8
    • Style: Flat Chisel
    • Length: 6-1/2
    • Hex size: 1/2
    • Country of Origin: USA
    • Point/ Edge (inch): 5/8
    • Length, Size: 6-1/2
  17. KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)
    Mulai

    Rp569.900

    KTC Snap Ring Pliers Straight Internal (Tang Jepit Snap Ring)
    Deskripsi:
    Large diameter snap ring pliers for applicable diameters from Φ40 to 100 mm. With a tip diameter of Φ2.3 mm, it can be used with hard snap rings such as V-rods for large trucks. The upper part of the grip has a narrowed shape, which makes it easy to hold and match the object while ensuring the opening amount of the grip end. By incorporating a spring in the caulked part of the main body, it prevents the spring from scattering.Desorption of snap ring* Do not use for anything other than a snap ring. * Use snap ring pliers that match the size. * Wipe off the oil on the holes in the snap ring and the tip of the pliers before using. * If you use too much force, the snap ring may come off and fly, which is dangerous.
    atribut:
    • Dimensions (mm): 235x52x17
    • Length (mm): 65 (claw)
    • Mass (g): 300
    • Tip Angle (°): 0
    • Tip Diameter (mm): 2.3 (Claw)
  18. Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    Mulai

    Rp2.399.900

    Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    atribut:
    • Country of Origin: ESP
    • Finish: Chrome
    • ASME: Standard
Daftar Harga snapon tools Terbaru October 2026
Snap-on Wire Tools (Tang Crimping)Rp1.399.900
Snap-on Add-on Group 2 (Set Perkakas)Rp119.999.900
KRISBOW Complete Mechanic Tool (Lemari Perkakas)Rp24.999.900
Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)Rp969.900
Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)Rp15.999.900
Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)Rp12.999.900
TEKTON Locking Pliers Curved Jaw (Tang Buaya)Rp699.900
KYOTO TOOL (KTC) Tool Set (Set Perkakas)Rp5.999.900
Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)Rp49.999.900
TOHO (TOOLS) Cutter RedRp37.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)