Beli roof box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.399.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  2. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.699.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  3. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  4. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp529.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  5. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  6. Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 Psi
    Mulai

    Rp1.599.900

    Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- For easy mounting of a pressure gauge into your system- Male end screws into pump or cylinder port, female end accepts hose or coupler, third port is for gauge connection- Simplifies gauge installation and reading
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Female End (inch): 3/8 NPTF
  7. Enerpac Hydraulic Hose High Pressure 3/8inch Hi-Flow Coupler
    Mulai

    Rp2.999.900

    Enerpac Hydraulic Hose High Pressure 3/8inch Hi-Flow Coupler
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- 3/8inch High Flow Couplers- Standard equipment on most Enerpac cylinders- Reccomended for use on all Enerpac pumps and cylinders where space and porting permits- Include "2-in-1" dust cap for use on male and female coupler halves- Dimension A is total length when male and female halves are connected.
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Maximum Flow Capacity (L/minute): 35
    • Anatomy: Complete Set
    • Dimension A (mm): 83
    • Dimension B (mm): 64
    • Dimension C (mm): 3/8 nptf
    • Dimension E (mm): 36
    • Dimension F (mm): 32
    • Dimension G (mm): 25
    • Dimensions d (mm): 35
  8. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  9. Enerpac Hydraulic Ram & Pump Set
    Mulai

    Rp36.999.900

    Enerpac Hydraulic Ram & Pump Set
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Nominal Capacity (t): 10
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  10. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  11. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Internal Diameter (mm): 9.7
    • End One Assembly (inch): 3/8 NPTF
    • End Two Assembly (inch): 3/8 NPTF
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 73,8981 x Length (m)
    • Capacity (cm³): 221.69
    • End One Coupler (inch): 3/8 NPTF
    • End Two Coupler (inch): 3/8 NPTF
    • Length (m): 3.0
  12. Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Mulai

    Rp9.999.900

    Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Deskripsi:
    Product Lines : Industrial Tools- 45° angled gauge improves visibility- Slim and narrow design- Easy to fit in a broad range of systems- Maximize controlled load movement- Glycerine dampened gauge with dual scale- Enerpac High Flow female coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Style: Glycerine Filled
    • Major Graduation (bar): 100
    • Minor Graduation (bar): 10
    • Gauge Port: G2535L
    • Male End (inch): 3/8-18 NPTF
    • Connection 1 (inch): 3/8 NPTF Male
    • Female End: CR400
  13. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  14. FLUKE Hydraulic Test Hose
    Mulai

    Rp19.999.900

    FLUKE Hydraulic Test Hose
    Deskripsi:
    The Fluke 700HTH-1 hydraulic test hose is a 10000 psi, 690 bar working pressure test hose that features stainless steel and nylon construction for use in connecting a Fluke-700HTP-1 or other hydraulic test pump to a unit under test. The Fluke 700HTH-1 allows connection to both a Fluke pressure module and a calibration unit under test from a Fluke 700HTP-1 hydraulic test pump simultaneously. 700HTH-1 is compatible with water and non-corrosive oil.
    atribut:
    • Material: Nylon, stainless steel, zinc, plated steel, and nitrile
    • Minimum Bend Radius (mm): 60
    • Temperature (°C): -40 to +120
    • Dimensions (m): 0.84 long without adapter fittings
    • Pressure (psi): 10000
  15. Enerpac Hydraulic Hand Pump
    Mulai

    Rp60.999.900

    Enerpac Hydraulic Hand Pump
    Deskripsi:
    Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi rating
    atribut:
    • Maximum Operating Pressure (bar): 2800
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 2800
    • Cylinder Compatability: Single-acting
    • Reservoir Capacity (cm³): 983
    • Dimension A (mm): 344
    • Dimension B (mm): 558
    • Dimension C (mm): 35
    • Dimension E (mm): 31
    • Dimension F (mm): 133
    • Dimension H (mm): 527
    • Dimensions j (mm): 29
    • Maximum Flow Rated Pressure (cm³/stroke): 0.61
    • Maximum Handle Effort (kg): 48.1
    • Oil Displacement per Stroke 1st Stage (cm³): 16.22
    • Oil Displacement per Stroke 2nd Stage (cm³): 0.61
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Usable Oil Capacity (cm³): 983
    • Valve Operation: Manual
  16. Enerpac Hydraulic Ram Puller
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Ram Puller
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: 3
  17. Enerpac Hydraulic Pressure Gauge 2 1/2inch
    Mulai

    Rp2.199.900

    Enerpac Hydraulic Pressure Gauge 2 1/2inch
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Calibrated in dual scale reading in psi and bar- All pressure sensing parts sealed and dampened by glycerine for long life- Includes safety blow-out disk and pressure equalizing membrane- Gauge snubbers or needle valves recommended for high cycle applications
    atribut:
    • Style: Glycerine Filled
    • Face Diameter (mm): 63
    • Accuracy Percentage of Full Scale: 1.5
    • Dimension A (mm): 63
    • Dimension B (mm): 37
    • Dimension G (mm): 1/4 NPTF
    • Dimensions d (mm): 84
  18. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp28.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  19. Enerpac Hydraulic Cylinder 5 Ton (Single Acting)
    Mulai

    Rp9.599.900

    Enerpac Hydraulic Cylinder 5 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 5
    • Maximum Cylinder Capacity Advance (kN): 45
    • Base to Advance Port H (mm): 19
    • Cylinder Effective Area Advance (cm²): 6.4
    • Material: Steel
    • Plunger Diameter F (mm): 25,4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  20. Boston Bulk Hydraulic Hose
    Mulai

    Rp3.399.900

    Boston Bulk Hydraulic Hose
    Deskripsi:
    Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.
    atribut:
    • UNSPSC: 40142007
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Reinforcement Material: Fiber
    • Hose Tube Material: Nitrile
    • Safety Factor: 4:1
    • Temperature Range (°F): -40 to 212
Daftar Harga roof box Terbaru March 2026
Enerpac Hydraulic Hose AssemblyRp3.399.900
Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.Rp3.699.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp11.999.900
AEROQUIP Hydraulic Hose AssemblyRp529.900
Enerpac Hydraulic Cylinder Flat-JacRp9.499.900
Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 PsiRp1.599.900
Enerpac Hydraulic Hose High Pressure 3/8inch Hi-Flow CouplerRp2.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Enerpac Hydraulic Ram & Pump SetRp36.999.900
Enerpac Hydraulic Cylinder (Single Acting)Rp12.999.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

Halaman Terkait