TOHO (TOOLS) Cutter Red

Sebelum PPN:
Rp37.900 - Rp149.900
Spesifikasi
Width (mm)25
Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Great for Cutting Sheet, vinyl, plastic, rubber and many other applications. - multi-purpose snips with compound cutting leverage - Ergonomic grips provide superior comfort, resists twisting - Change blades quickly and easily with the one-touch, push button release. - Store up to four replacement blades in the swing-out magazine. - Heavy-duty 1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.

Ulasan Produk

Tidak ada ulasan