Beli selector switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Selector Switchatribut:
- Function: Selector Switches
- LARKIN Plastic Head Selector Switch Push ButtonDeskripsi:Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1atribut:
- Color: Black
- DAYTON Non-Illuminated Selector Switch with Contact BlockDeskripsi:Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.atribut:
- UNSPSC: 39121513
- IP Rating: 65
- NEMA Contact Rating Designation: A600/Q600
- Operator Head Material: Plastic
- Size (mm): 30
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- Schneider Electric Non-Illuminated Selector Switch OperatorDeskripsi:Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.atribut:
- UNSPSC: 39121513
- IP Rating: 67; 69; 69K
- NEMA Rating: 13; 4X
- Operator Color: Black
- Size (mm): 22
- Type of Operator: Lever
- Fort Saklar Putar Seri SF-22Deskripsi:Volt Selector
- Fort Command Switch Selector Switches LA115 SeriesDeskripsi:2 Position stay putatribut:
- Diameter (mm): 22
- Color: Black
- DV Selector Switch Metal Seriesatribut:
- Install Size (mm): ɸ22
- Kinogawa Selector Switch KG4 Seriesatribut:
- Color: Black
- Type: Stay Put
- DV Selector Switch LA16 SeriesDeskripsi:Command Switch 16mm. High Quality Switch.atribut:
- Color: Black
- OMRON Selector Switch A22NW Green Metal AC200/220/230/240Vatribut:
- Illuminated color: Green
- Type of Operation: selector
- Protection Class: IP66
- Button Color: Green
- Applicable Voltage (V): AC200/220/230/240
- Bezel Material: Metal
- Mounting Hole Diameter P (mm): 22
- Terminal Shape: Screw terminal
- OMRON Selector Switch A30NZatribut:
- Type: Related products
- Type of Operation: Selector
- Product Name: Operation unit
- DV Selector Switch Plastic Seriesatribut:
- Color: Black
- Lamp: Without Lamp
- Install Size (mm): ɸ22
- OMRON Selector Switch A22NZatribut:
- Protection Class: IP66
- Type: Related products
- Type of Operation: Selector
- Product Name: Operation unit
- IDEC Phi 22 Tw Series Asw Type / Arrow Handle Selector Switchatribut:
- Handle Shape: Arrow shape
- Material (Ring): aluminum
- Motion: Each position stop type
- Rated Carrying Current (A) : 10
- Rated Insulation Voltage (V) : 600
- Working Current (A): AC-15 (AC electromagnetic load): 24V / 10, 50V / 10, 110V / 10, 220V / 6, 440V / 2 DC-13 (inductive load): 24V / 5, 48V / 2, 110V / 1.1, 220V / 0.6
- ABB Modular Selector Switchatribut:
- Actuator Type: Short handle
- Ambient Air Temperature (°C): Operation -25 to +70; Storage -40 to +85
- Bezel Material: Black Plastic
- Degree of Protection: Front IP66
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Function: Maintained
- Mechanical Durability: 0.5 million
- Product Height (mm): 30
- Product Length (mm): 50
- Kraus & Naimer Selector Switch 3 PositionDeskripsi:The C-series represent the classic cam switch by Kraus & Naimer. This series has easily accessible captive terminal screws – even when the switch is already mounted.The switches of the C-series offer a solution for most cam switch applications.The finger-proof terminals are accessible either horizontally or vertically.Different contact designs, contact materials and terminals allow for their use as control switches, instrumentation switches and motor switches as well as in electronic circuitry and aggressive environments.atribut:
- Current (A): 20
- Escutch. Plate: MAN - OFF - AUTO
Daftar Harga selector switch Terbaru January 2026
| IDEC Selector Switch | Rp67.900 |
| LARKIN Plastic Head Selector Switch Push Button | Rp18.900 |
| DAYTON Non-Illuminated Selector Switch with Contact Block | Rp1.099.900 |
| Fort Saklar Putar Seri SFT-22 | Rp41.900 |
| DV Rotary Switch | Rp57.900 |
| Schneider Electric Non-Illuminated Selector Switch Operator | Rp519.900 |
| Fort Saklar Putar Seri SF-22 | Rp63.900 |
| Fort Command Switch Selector Switches LA115 Series | Rp15.900 |
| DV Selector Switch Metal Series | Rp23.900 |
| Kinogawa Selector Switch KG4 Series | Rp18.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)