Beli push button switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- OMRON Pushbutton Switches A22NN Green Resin Round (Flat)atribut:
- Button Color: Green
- Terminal Shape: Screw terminal
- Button Shape: Round (flat)
- Bezel Material: Resin
- Mounting Hole Diameter P (mm): 22
- Protection Class: IP66
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- Fuji Electric Buzzer AH164atribut:
- Size (mm): 16
- Fort Explosion-Proof Selector SwitchDeskripsi:Stay put, 2Position (1NO 1NC) Stay put, 3Position (2NO)atribut:
- Diameter (mm): 30
- Color: Black
- Material: Polyamide PA66
- Ingress Protection: IP66
- Explosion Protection: Exd IIC Gb
- Product Explosion Proof Certification: CQM
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)atribut:
- Button Shape: Round (flat)
- Protection Class: IP65
- Type: Non-illuminated type
- Fuji Electric BuzzerDeskripsi:Lamp Incadescentatribut:
- Size (mm): 16
- Voltage (V): 12-24 AD/DC
- Type: AH164-TX1BE
- IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Deskripsi:Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
- Miyama Electric Pushbutton Switch Self-lock P Seriesatribut:
- Circuit: SPST(2P)
- Current Capacity: 3A125V.AC 1A250V.AC
- Frame Color: Black mold
- Insulation Resistance (MΩ): 100 or more (MIN)/DC500V
- Isolation Voltage: AC 1500V for 1 minute
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Switch Type: OFF-ON
- Type: Non-illuminated type
- Type of Operation: Alternate
- Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)Deskripsi:High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push button switch that uses a trigger action mechanism is available (IEC, EN standard) Can be used for panel cut size Φ25.5mm Standard product UL / CSA standard and TUV (EN standard) certified CE mark is displayedatribut:
- Button Shape: Round (flat)
- Contact Configuration: 1a1b
- Electrical Durability: More than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
- Frame: Round frame
- Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
- Light Source: LED
- Mechanical Durability: 5 million times or more
- Protection Class: IP65
- Relative Humidity: 45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
- Short Circuit Protection Device: Fuse 15A
- Storage Temperature (°C): -40~+80
- Terminal Shape: Screw terminal
- Terminal screw: M3.5 plus/minus screw with square washer (self-lifting type)
- Type: Illuminated
- Type of Operation: Momentary
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
Daftar Harga push button switch Terbaru October 2026
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
| NKK SWITCHES Push Button Switch (Saklar Tombol) | Rp109.900 |
| Fort Crimp Terminal Ring Type (Skun/Cable Lug) | Rp13.900 |
| OMRON Pushbutton Switches A22NN Green Resin Round (Flat) | Rp109.900 |
| KASUGA Power Push Button Switch | Rp269.900 |
| Fuji Electric Buzzer AH164 | Rp759.900 |
| Fort Explosion-Proof Selector Switch | Rp679.900 |
| Autonics Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp40.900 |
| IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button) | Rp269.900 |
| Fuji Electric Buzzer | Rp819.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nqP103210854-7.jpg)
/1kP105551056-11.jpg)
/msP103842820-1.jpg)
/ivP105947679-1.jpg)



/21P103473073-1.jpg)
/5sP115632208-1.jpg)

/gxP107979609-1.jpg)
/lnP105418779-1.jpg)

/k0P103210720-1.jpg)

/iuP103210678-1.jpg)
%20(Saklar%20Tombol%2FSaklar%20Tekan)/fcP115641552-14.jpg)
/k8P102073728-2.jpg)
/dgP105169484-2.jpg)
/lsP103210784-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)