Beli push button schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

  2. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  3. Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)
    Mulai

    Rp2.799.900

    Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)
    atribut:
    • UNSPSC: 39121512
    • Action: Momentary
    • Basic Material: Plastic
    • Bezel: Chrome Plated Metal
    • Color: Green
    • Contact Form: 2NO
    • Contact Rating (A): 0.1 @600V; 0.27 @250V; 0.55 @125V; 1.2 @600V; 3 @240V; 6 @120V
    • IP Rating: 66; 67; 69; 69K
    • Lamp Module Voltage (AC/DC) (V): 24
    • Lamp Type: LED
    • Lamp Voltage (V): 24 (AC/DC)
    • Legend/Background Color: No Legend
    • NEMA Contact Rating Designation: A600/Q600
    • NEMA Rating: 13; 4X
    • Number of Operators: 1
    • Size (mm): 22
    • Standards: BV; CSA; CSA C22.2 No 14; DNV; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; GL; JIS C8201-1; JIS C8201-5-1; LROS; RINA; UL 508; UL listed
    • Terminal Connection: Screw Clamp
    • Type of Operator: Flush Button
  4. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  5. IDEC Slim Relay 1-Pole (Relay Tipis)
    Mulai

    Rp139.900

    IDEC Slim Relay 1-Pole (Relay Tipis)
    atribut:
    • Number of Poles: 1
  6. Schneider Electric Spring Return Contact Block
    Mulai

    Rp219.900

    Schneider Electric Spring Return Contact Block
    atribut:
    • Component Name: XENG
    • Connections - Terminals: Screw clamp terminals, 1x0.5-1x2.5mm² without cable end Screw clamp terminals, 1x0.5-2x1.5mm² with cable end
    • Contact Block Application: 2-speed
    • Contact Block Type: Single
    • Contact Operation: Slow-break Staggered
    • Contacts Type And Composition: 1 NC + 2 NO
    • Conventional Enclosed Thermal Current (A): 10
    • Electrical Circuit Type: Control circuit
    • Maximum Resistance Across Terminals (miliΩ): 25
    • Mechanical Durability: 1000000 cycles
    • Mounting of Block: Front mounting
    • Operating Force (N) : 18
    • Product Compatibility: XACA XACA9-head
    • Product or Component Type: Contact block
    • Range of Product: Harmony XAC
    • Rated Impulse with Stand Voltage (kV): 6 kV IEC 60947-1
    • Rated Insulation Voltage (V) : 600 (pollution degree 3) conforming to IEC 60947-1
    • Short-Circuit Protection (A): 10 fuse protection by cartridge fuse type gG
    • Terminals Description Iso N°1: (21-22)NC (33-34)NO_CL (13-14)NO
    • Type of Operator: Spring return
  7. Schneider Electric Harmony XB5R
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

  8. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  9. Schneider Electric Pushbuttons, Switches, Pilot Lights
    Mulai

    Rp90.900

  10. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  11. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  12. Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    Mulai

    Rp129.900

    Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    atribut:
    • Height (mm): 42
    • Modular Type: Plastik
    • Width (mm): 30
Daftar Harga push button schneider Terbaru October 2026
Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)Rp90.900
PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)Rp30.900
Schneider Electric Harmony XB5Rp36.900
Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)Rp2.799.900
Schneider Electric Harmony XB4 SeriesRp46.900
KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas)Rp2.199.900
Fort Stop Kontak Dinding IP67 (Power Socket/Power Outlet)Rp389.900
Schneider Electric Push Button Contact BlockRp369.900
Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)Rp40.900
KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan)Rp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait