Beli rotary switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Sealed Rotary DIP Switch A6ADeskripsi:The rotary type that can be selected according to the operation method with a seal type. Two types of cone type, upper and side operation, shaft type that can be operated from the panel surface with a long shaft, and flat type are available. Stable contact reliability is realized by the fixed slider and printed circuit board rotation method. Seal structure IP64 (IEC-60529) equivalent prevents flux from entering, and ensures high contact reliability even in dusty places and around water. For microcomputer mode setting, communication board (modem), servo controller, coin changer, PLCatribut:
- Operating Temperature Range (°C): -10 to 70 60% RH or less (with no icing or condensation)
- Contact Resistance (miliΩ): 200 or less (initial value)
- Electrical Durability (steps): More than 2000
- Electrical Rating (V-A): DC 28-0.1, DC 5-1mA (minimum current)
- Insulation Resistance (MΩ): 10 or more (at 250 VDC)
- Operating Humidity Range (%RH): 45 to 85 or less (at 5 to 35°C)
- Operating Torque (N m): 1.18-2.45x10²
- Shock Resistance Malfunction (m/s²): 300 or more
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
- Withstand Voltage: Between terminals: 250 VAC for 1 min
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- OMRON Rotary DIP Switch (Side Operation) A6RVDeskripsi:The low-cost rotary dip switch rotor part is sealed with an O-ring to prevent dust from entering. Easy circuit design.atribut:
- Operating Temperature Range (°C): -25 to 80 60% RH or less (with no icing or condensation)
- Color: (Rotor) White
- Contact Resistance (miliΩ): 200 or less (initial value)
- Electrical Durability (steps): More than 5000
- Electrical Rating (V-A): 24 DC-25, 3.5 DC-10μA (minimum current)
- Insulation Resistance (MΩ): 100 or more (at 250 VDC)
- Operating Humidity Range (%RH): 35 to 95 (at 5 to 35°C)
- Operating Torque (N m): 1.96x10²
- Shock Resistance Malfunction (m/s²): 300 or more
- Type of Output Code: Real code
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
- Withstand Voltage: Between terminals: 250 VAC for 1 min
- Ojiden Foot Switchatribut:
- Number in Series: Single
- Finishing Material: Aluminium Die-Cast
- RS PRO Rotary Cam SwitchDeskripsi:RS PRO, 1P 5 Position Rotary Cam Switch, 690 V, 20Aatribut:
- Dimensions (mm): 48x48
- Electrical Phase: 1
- Length (mm): 48
- Maximum Current (A): 20
- Maximum Voltage (V): 690
- Pole and Throw Configuration: 1P
- Width (mm): 48
- RS PRO RS PRO Rotary Switch PCBDeskripsi:Rotary Switches (RT Series) miniature and subminiature designs conserve space on your board while offering a variety of mounting options including solder lugs, PC through-holes, wire leads, and quick connect terminals. Application: RS PRO subminiature pushbutton switchesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BULGIN Rotary Switch Knobatribut:
- AS ONE Part Number: 65-7793-78
- DDS Oil Seal Rotary Shaft (Sil Oli)Deskripsi:These dual-lip rotary shaft seals retain oil and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. These seals have an auxiliary lip, or dust lip, that protects the sealing lip from contaminants in harsher environments. Dual-lip seals reduce wear and extend the life of the seal but operate at lower speeds than single-lip seals.atribut:
- UNSPSC: 31181604
- Case Coating: None
- Contact Type: Contact Seal
- Spring Reinforcement: Yes
- OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)Deskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Rated Voltage (V): DC24
- Fort Rotary Switch SF-22 Series (Saklar Putar)Deskripsi:Volt Selector
Daftar Harga rotary switch Terbaru October 2026
| OMRON Sealed Rotary DIP Switch A6A | Rp73.900 |
| DV Rotary Switch | Rp69.900 |
| EATON Rotary Switch | Rp1.299.900 |
| OMRON Rotary DIP Switch (Side Operation) A6RV | Rp61.900 |
| Ojiden Foot Switch | Rp629.900 |
| Fort Rotary Switch SFT-22 Series (Saklar Putar) | Rp62.900 |
| IDEC Selector Switch (Saklar Selektor) | Rp67.900 |
| Airtac Hand Lever Valve | Rp449.900 |
| RS PRO Rotary Cam Switch | Rp1.899.900 |
| CIC Selector Switch with Rotary Knob | Rp22.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20A6RV/haP106922622-1.jpg)

/m1P103845793-4.jpg)
/poP103210924-1.jpg)








/obP109554875-1.jpg)
/jeP105939698-1.jpg)

/lsP103845784-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)