Beli switch push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- Non Brand Crimp Terminal SC Lug (Skun)atribut:
- Shape: Square
- DAYTON Control Stationatribut:
- Mounting: Wall
- DV Hoist Push ButtonDeskripsi:Control Switch. High Quality Material.atribut:
- Current Rate (A): 5
- IP Rating: IP65
- Fort Tombol Tekan Logam dengan Lampu LEDDeskripsi:Flash Head -With LED lamp, 3A/250VAC -IP65atribut:
- Contact: 1NO 1NC
- Material: Metal
- Autonics Push button switchesatribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- OMRON Pushbutton Switches A22NN Green Resin Round (Flat)atribut:
- Button Color: Green
- Terminal Shape: Screw terminal
- Button Shape: Round (flat)
- Bezel Material: Resin
- Mounting Hole Diameter P (mm): 22
- Protection Class: IP66
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- DV Double Push Button Fixed ContactDeskripsi:Command Switch. High Quality Switch.atribut:
- Function: Double Push Button ON + OFF
- Contact: 1NO + 1NC
- Lamp Type: LED
- Switch: On + Off
- Color: Red + Green
- Operational Type: Spring Return
- Fort Tombol Tekan Gandaatribut:
- Color: Red+Green
- Fort Tombol Kontrol Katrol Nirkabelatribut:
- Max. Distance (m): 100
- Voltage (V): AC 380
- Frequency (Hz): 50
- Fort Explosion-Proof Selector SwitchDeskripsi:Stay put, 2Position (1NO 1NC) Stay put, 3Position (2NO)atribut:
- Diameter (mm): 30
- Color: Black
- Material: Polyamide PA66
- Ingress Protection: IP66
- Explosion Protection: Exd IIC Gb
- Product Explosion Proof Certification: CQM
- Schneider Electric EasyPact CVS400Fatribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
Daftar Harga switch push button Terbaru April 2026
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| Non Brand Crimp Terminal SC Lug (Skun) | Rp1.900 |
| Fuji Electric Push Button AR Series | Rp79.900 |
| DAYTON Control Station | Rp669.900 |
| KASUGA Pushbutton Switch | Rp409.900 |
| DV Hoist Push Button | Rp34.900 |
| IDEC Push-Button Switch | Rp189.900 |
| Chint Illuminated Push Button Direct | Rp119.900 |
| IDEC Key Selector Switch | Rp179.900 |
| NKK SWITCHES Pushbutton Switch | Rp129.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/msP103842820-1.jpg)
/m2P106630794-1.jpg)










/ivP105947679-1.jpg)






/miP105168810-2.jpg)