Beli selector switch schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Black Selector Switch
    Mulai

    Rp2.499.900

    Schneider Electric Black Selector Switch
    Deskripsi:
    This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete selector switch comes with a black standard handle. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It has 2 operating positions and operates with a stay-put mechanism. It has 1 NO and 1 NC contact with slow-break operation. This metal selector switch comes with chromium plated metal bezel. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.
    atribut:
    • Bezel Material: Chromium plated metal
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Short Name: XB4
    • Dust Zone: Zone 21 - 22
    • Embedding Depth (mm): 43
    • Fixing Center (mm): >= 30x40 (support panel)
    • Fixing Collar Material: Zamak
    • Fixing Hole Diameter (mm): 22.5 (22.3 +0.4/0 conforming to IEC 60947-1)
    • Head Type: Standard
    • Marking: Ex tb IIIC
    • Mounting Diameter (mm): 22
    • Operator Profile: Black standard handle
    • Product Range: Harmony XB4
    • Product or Component Type: Complete selector switch
    • Resistance to High Pressure Washer (Pa): 7000000 at 55°C, distance : 0.1m
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  2. Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Mulai

    Rp159.900

    Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Bezel Material: Chromium plated metal
    • Compatibility Code: XB2
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XB2
    • Fixing Collar Material: Zamak
    • Head Type: Standard
    • Mechanical Durability (cycles): 1000000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Black standard handle
    • Overvoltage Category: Class I conforming to IEC 60536
    • Product Range: Easy Harmony XB2
    • Product or Component Type: Complete selector switch
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  3. Schneider Electric Selector Switch Head Stay Put
    Mulai

    Rp70.900

    Schneider Electric Selector Switch Head Stay Put
    atribut:
    • Ambient Air Temperature for Operation (°C): -40 to 70
    • Bezel Material: Dark grey plastic
    • CAD Overall Depth (mm): 46
    • CAD Overall Height (mm): 29
    • CAD Overall Width (mm): 29
    • Device Presentation: Basic element
    • Device Short Name: ZB5
    • Head Type: Standard
    • Mechanical Durability: 1000000 cycles
    • Mounting Diameter (mm): 22
    • Net Weight (kg): 0.017
    • Operator Position Information: 2 positions 90°
    • Operator Profile: Black standard handle
    • Product or Component Type: Head for selector switch
    • Protective Treatment: TH
    • Range of Product: Harmony XALF Harmony XB5
    • Sale Per Indivisible Quantity: 1
    • Shape of Signaling Unit Head: Round
    • Station Name: XALD 1-5 cut-outs, XALK 2-5 cut-outs
    • Type of Operator: stay put
  4. Schneider Electric Selector Switch Flush Mounted
    Mulai

    Rp489.900

    Schneider Electric Selector Switch Flush Mounted
    Deskripsi:
    This flush mounted selector switch is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this selector switch addresses the market demands for ergonomic and aesthetics. It comes with antimicrobial characteristics. It has a black standard handle with 2 positions 90 degree stay put. The contact type is 1NO slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel and the fixing collar is plactic. The weight of this selector switch is 43 grams, height is 42 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13, and 4X, IK03, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, NEMA, JIS, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this selector switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.
    atribut:
    • Bezel Material: Dark grey plastic
    • Connections - Terminals: Screw clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, >= 1 x 0.22 mm² without cable end conforming to IEC 60947-1
    • Contact Operation: Slow-break
    • Contacts Usage: Standard contacts
    • Depth (mm): 73
    • Device Short Name: XB5F
    • Head Type: Built-in-flush
    • Height (mm): 42
    • Mounting Diameter (mm): 30.5
    • Operator Profile: Black standard handle, unmarked
    • Product Range: Harmony XB5
    • Product or Component Type: Selector switch
    • Resistance to High Pressure Washer (Pa): 7000000 at 55°C, Distance : 0.1m
    • Shape of Signaling Unit Head: Round
    • Width (mm): 36.6
  5. Schneider Electric Non-Illuminated Selector Switch Operator
    Mulai

    Rp569.900

    Schneider Electric Non-Illuminated Selector Switch Operator
    Deskripsi:
    Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 67; 69; 69K
    • NEMA Rating: 13; 4X
    • Operator Color: Black
    • Size (mm): 22
    • Type of Operator: Lever
  6. Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    atribut:
    • Protection : IP 40 CE
    • Rated Insulation Voltage Ui (V): 250
    • Thermal Current (A): 10
    • [Ie] Rated Operational Current (A): 0.3/6
    • [Ue] Rated Operational Voltage (V): 220/250
  7. Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Mulai

    Rp94.900

    Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
  8. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  9. Double Lin Floating Valve Stainless Steel Ball
    Mulai

    Rp129.900

    Double Lin Floating Valve Stainless Steel Ball
    atribut:
    • Ball Material: Stainless Steel SS304
    • Body Material: Brass
    • Flange End: PN16
  10. Hersey Diaphragm Valve UPVC JIS 10K
    Mulai

    Rp10.999.900

    Hersey Diaphragm Valve UPVC JIS 10K
    atribut:
    • Size (inch): 3
    • Material: UPVC
    • Connection: Flange JIS 10k
  11. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  12. Asahi AV Diaphragm Valve Type 14
    Mulai

    Rp2.099.900

    Asahi AV Diaphragm Valve Type 14
    Deskripsi:
    Higher reliability against leakage from the body High sealing performance at low torque New mechanism that improves maintenance workability New structure for easy and reliable installation Built-in stopper function (15mm to 50mm) Indicator display that can be confirmed at a glance (15mm to 50mm)
    atribut:
    • Shape: Straight
    • Connector: Flange Type
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-60
    • Standard: JIS10K
  13. Schneider Electric Single Contact Block for Head Ø22
    Mulai

    Rp66.900

    Schneider Electric Single Contact Block for Head Ø22
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XA2 complete push-button units and selector switches and connects to control circuits with simple screw-clamp connections. It has 1 NO contact with slow-break operation. It uses silver alloy contact material. It protects operators from unexpected contact with live circuits due to its IP20 protection index. It is designed for 1.5 million cycle operation. It is an IP20 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed and replaced with simple screw-clamp connections.
    atribut:
    • Connections - Terminals: , <= 2 x 1.5 mm² conforming to IEC 60947-1; , <= 1 x 2.5 mm² conforming to IEC 60947-1; , >= 1 x 0.5 mm² conforming to IEC 60947-1; Faston terminals, connection size: 6.3 mm conforming to IEC 60947-1
    • Contact Block Type: Single
    • Contact Material: Silver alloy (Ag/Ni)
    • Contact Operation: Slow-break
    • Contacts Usage: Standard contacts
    • Device Short Name: ZA2E
    • Electrical Durability: 500000 cycles, AC-15, 2 A at 230 V, operating rate <60 cyc/mn, load factor: 0.5 conforming to IEC 60947-5-1; 500000 cycles, DC-13, 0.2 A at 110 V, operating rate <60 cyc/mn, load factor: 0.5 conforming to IEC 60947-5-1
    • IP Degree of Protection: IP20 conforming to IEC 60529
    • Mechanical Durability (cycles): 1500000
    • Positive Opening: Without
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Contact block
    • Protective Treatment: TC
    • Short-Circuit Protection (A): 10 (fuse type gL conforming to IEC 60269-1)
    • Tightening Torque (N m): 0.8
    • [Ie] Rated Operational Current (A): 2 at 230 V, AC-15, A600 conforming to IEC 60947-5-1; 0.2 at 110 V, DC-13, Q600 conforming to IEC 60947-5-1
    • [Ith] Conventional Free Air Thermal Current (A): 10 (conforming to IEC 60947-5-1)
    • [Ui] Rated Insulation Voltage (V): 600 (pollution degree 3) conforming to IEC 60947-1
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
  14. LARKIN Plastic Head Selector Switch Push Button
    Mulai

    Rp25.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  15. Schneider Electric Pilot Lamp Round for Explosive Atmosphere 24-240V (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp4.599.900

    Schneider Electric Pilot Lamp Round for Explosive Atmosphere 24-240V (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete pilot light has a circular head shape and comes with an integral green LED. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22 and gas zone 1-2. This complete pilot light with plain lens provides clear visual feedback on the status of machines. This pilot light has a 24V to 254V AC/DC rating. It weighs 83g. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.
    atribut:
    • Bezel Material: Chromium plated metal
    • Connections - Terminals: Screw clamp terminals, 2 x 1.5 mm² with cable end conforming to IEC 60947-1 ; Screw clamp terminals, 1 x 2.5 mm² without cable end conforming to IEC 60947-1
    • Depth (mm): 69
    • Device Mounting: Fixing Hole
    • Device Short Name: XB4
    • Dust Zone: Zone 21 - 22
    • Embedding Depth (mm): 58
    • Fixing Center (mm): >= 30x40 (support panel) - thickness: 1-6
    • Fixing Collar Material: Zamak
    • Fixing Hole Diameter (mm): 22.5 (+/- 0.2 conforming to IEC 60947-1)
    • Gas Zone: Zone 1 - 2
    • Height (mm): 30
    • Mounting Diameter (mm): 22
    • Operator Additional Information: With plain lens
    • Product Range: Harmony XB4
    • Product or Component Type: Complete pilot light
    • Shape of Signaling Unit Head: Round
    • Width (mm): 46.2
  16. DV Selector Switch LA16 Series
    Mulai

    Rp48.900

    DV Selector Switch LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Color: Black
  17. Schneider Electric Harmony XB2
    Mulai

    Rp63.900

    Schneider Electric Harmony XB2
    Deskripsi:
    This complete push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Depth (mm): 54.5
    • Height (mm): 30
    • Width (mm): 40
    • Mounting Diameter (mm): 22.5
    • [Ui] Rated Insulation Voltage: 600 V (pollution degree 3) conforming to IEC 60947-1
Daftar Harga selector switch schneider Terbaru October 2026
Schneider Electric Black Selector SwitchRp2.499.900
Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal BlackRp159.900
Schneider Electric Selector Switch Head Stay PutRp70.900
Schneider Electric Selector Switch Flush MountedRp489.900
Schneider Electric Non-Illuminated Selector Switch OperatorRp569.900
Schneider Electric Harmony XB4 SeriesRp46.900
Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)Rp94.900
Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)Rp94.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
Double Lin Floating Valve Stainless Steel BallRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)