Beli box panel listrik plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mirai Industry Wal box (horizontal type) Plastic rainproof switch boxDeskripsi:*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.atribut:
- Color: Beige
- Protection Class: IPX3
- Ito Denki Seisakusho Plastic box without roofDeskripsi:It corresponds to the RoHS2 directive.* External dimensions: Maximum dimensions including handles, hinges, etc. * Internal dimensions: Maximum dimensions from the wooden board surface to the inside of the cover.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nito Plastic Enclosure with Key (Kotak Plastik)Deskripsi:-Can be locked with a cylinder key No. N200.-With knockout for wiring.
- Kawamura Electric Cabinet(both Indoor and Outdoor)atribut:
- Material: ABS Resin
- Mirai Industry Wall Box Roofless Vertical (Kotak Dinding)Deskripsi:Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band through hole on the back of the base, making it easy to attach the band to a pole or the like. The door can be separated from the main body.*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.atribut:
- Protection Class: IPX3
- Mirai Industry Wall Box with Roof Vertical Type (Kotak Panel/Kotak Dinding)Deskripsi:The roof and doors can be separated from the main body. (Excluding WA-5A type) The roof can be removed after installation. (Excluding WB-4AL type and 5A type) The wooden board can be removed from the front. (Excluding WB-4AL and 5A types)atribut:
- Protection Class: IPX3
- DV Blank Box for Push Button (Kotak Panel Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- Mirai Industry Wal box roofless (horizontal type)Deskripsi:Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band through hole on the back of the base, making it easy to attach the band to a pole or the like. The door can be separated from the main body.*The mounting space is a reference capacity. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.atribut:
- Protection Class: IPX3
- Type: Horizontal type
- TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- MASKO ABS Panel Box (Kotak Panel)atribut:
- Index Protection: IP66
- DV Control Box (Kotak Panel Listrik)atribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Protection Standard: IP65 & IK10
- Legrand Industrial Box Plastic (Kotak Saklar)Deskripsi:Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74atribut:
- Surface Protection: Untreated
- IP Protection: IP55
- Color: Grey
- TAKACHI ELECTRONICS ENCLOSURE OP Series Opening and Closing Plastic Box (Kotak Plastik)Deskripsi:A small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Hager IU Enclosure (Kotak Plastik)Deskripsi:- IU metal enclosure IP41. - Powder coating to RAL 9002. - With rectangular knock-out. - Removable top and bottom plates. - Reversible door. - 12mm sheet steel, epoxy for trunking. In accordance with IEC 61439-3.
- MASKO Inbow/Outbow Panel Box + Light (Kotak Panel Listrik/Box Panel Listrik)Deskripsi:- Material box terbuat dari plastik ABS yang kuat dan kokoh.- Produk berkualitas, tahan lama dan aman digunakan- Dilengkapi dengan lampu indikator- Pemasangan box mudah- Dapat dipasang secara inbow maupun outbow- Dilengkapi push button pada pintu, untuk membuka atau menutup pintu box lebih mudah hanya dengan sekali tekan.atribut:
- Type: Inbow/Outbow
- Material: ABS Plastic
- RS PRO Steel Wall Box IP66Deskripsi:RS PRO Steel Wall Box Enclosures, IP66Introducing steel wall box enclosures from our own brand RS PRO, a range of high quality wall boxes ideal for use as an electrical enclosure for housing electrical components or as a storage box for medical supplies and more.This selection of durable wall boxes are manufactured from steel, offering a highly durable enclosure ideal for use in a range of environments. The wall boxes also feature an IP66 rating, ensuring protection from dust and water ingress, making them ideal for use both indoor and outdoor. This range of RS PRO wall boxes include a door made from sheet steel with a lock included, enhancing the security and protection of the enclosure and the contents inside.These wall boxes are also supplied with all the required fixing accessories allowing them to be easily installed to a suitable surface.ApplicationWall boxes are a type of enclosure ideal for housing electrical components or for storing general purpose and specialist items and equipment. Wall box enclosures are manufactured in a range of sizes using materials including plastic, stainless steel and metal and can feature various IP ratings depending on the level of protection required. Wall boxes are used in a wide range of industries such as:• Industrial• DIY• Construction• Security • Plumbing• HealthcareContents Breakdown:1 x Enclosure1 x Chassis Plate1 x Lock1 x Gland plate1 x Sealing gasket1 x Fixing accessoriesatribut:
- Body Material: Steel
- Chassis Plate: Yes
- Colour: RAL 7032
- IP Rating: IP66
Daftar Harga box panel listrik plastik Terbaru October 2026
| Mirai Industry Wal box (horizontal type) Plastic rainproof switch box | Rp649.900 |
| Ito Denki Seisakusho Plastic box without roof | Rp289.900 |
| MIRAI Plastic Enclosure (Enclosure Plastik) | Rp249.900 |
| Nito Plastic Enclosure with Key (Kotak Plastik) | Rp509.900 |
| Kawamura Electric Cabinet(both Indoor and Outdoor) | Rp209.900 |
| Mirai Industry Wall Box Roofless Vertical (Kotak Dinding) | Rp199.900 |
| Mirai Industry Wall Box with Roof Vertical Type (Kotak Panel/Kotak Dinding) | Rp249.900 |
| DV Blank Box for Push Button (Kotak Panel Listrik) | Rp19.900 |
| Mirai Industry Wal box roofless (horizontal type) | Rp579.900 |
| TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik) | Rp339.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Plastic%20rainproof%20switch%20box/lyP115643790-9.jpg)

/bdP111781409-1.jpg)
/P102766417-1.jpg)
/hhP111400629-1.jpg)
/ofP115643879-1.jpg)
/5nP110748203-1.jpg)
/ktP105169749-2.jpg)
/mnP115643815-15.jpg)
/m7P111127799-1.jpg)
/mvP109537823-1.jpg)
/pqP103843926-3.jpg)
/2jP108904091-1.jpg)
/8hP105169305-2.jpg)
/7cP101006264-9.jpg)
/o4P115720868-1.jpg)
/14P103455040-11.jpg)
/kkP103454740-1.jpg)
/r4P107624976-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)