Beli box panel outdoor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Fort Stainless Steel Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Plate Thickness (mm): 1.2
- Material: Stainless Steel 304
- TRILINK Chain Saw Chainatribut:
- UNSPSC: 27112709
- Bar Length (inch): 18
- File Size (inch): 5/32
- Gauge (inch): 0.05
- Number of links: 62
- Pitch (inch): 3/8 (Low Profile)
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Schneider Electric Spacial CRNatribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- MASKO Panel Plat SuperDeskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
- LARKIN Distribution PanelDeskripsi:Masuk PLN bisa dari atas atau bawah panel. Engsel pintu dapat diubah dari bukaan kiri ke kanan atau kebalikannya. Dapat dipasang dengan semua type dan merk MCCB dan MCB. Semua busbar dan terminal diisolasi untuk memastikan keamanan dan risiko sengatan listrik. Instalasi cepat dan mudah tanpa banyak peralatan yang dibutuhkan.
- Schneider Electric Spacial WMatribut:
- Product or Component Type: Canopy
- Range: Spacial
- Range Compatibility: Spacial CRN Spacial S3D
- Separate Part Category: Enclosure Accessory
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- MASKO Panel Plat & TopiDeskripsi:- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan talang air dan karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- Schneider Electric Spacial S3DEXatribut:
- Applications: Atex Certified Application
- Category: Compact Enclosure
- Range: Spacial
- Chint Manual Interlock PanelDeskripsi:CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
- Jayaboard Cross TeeDeskripsi:1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
Daftar Harga box panel outdoor Terbaru December 2025
| Fort Metal Outdoor Panel Box | Rp359.900 |
| DV Kotak Panel | Rp329.900 |
| Fort Stainless Steel Outdoor Panel Box | Rp1.499.900 |
| Supreme Cables NYMHY Cable (Kabel) | Rp859.900 |
| TRILINK Chain Saw Chain | Rp399.900 |
| MASKO Panel Plat | Rp279.900 |
| Scotch Vinyl Tape 35 | Rp50.000 |
| Hager Orion Plus GRP IP66/65 Enclosures | Rp799.900 |
| Schneider Electric Spacial CRN | Rp129.900 |
| Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja | Rp709.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)






















































































































































/n2P106481830-1.jpg)