Autonics Key Selector Switch Pilot Lights Ø16 S16KR Series (Saklar Kunci)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp61.900 - Rp97.900
Spesifikasi
ColorBlack
Protection StructureIP65 (IEC standard)
Environment Ambient Temperature (°C)-15 to 55; storage: -25 to 65
Environment Ambient Humidity (%RH)35 to 85; storage: 35 to 85
Contact Block Electrical Specification Power Voltage/Current (V/A)250 (3A)
Weight Contact Block (g)Approx. 1.6
Weight Housing (g)Approx. 1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
16 mm Key Selector Switches
The S16KR series key selector switches are ideal for installation in compact-sized equipment and panels. The 16 mm installation hole size, 29.5 mm protruding rear-length, and independent detachable contacts allow flexible installation in limited spaces. The S16KR series is available in round, square, and rectangular head types with 7 key removal position options. 2-position (spring return/maintained) or 3-position (two-way spring return/right spring return/left spring return/maintained) control is possible depending on the model type.

Ulasan Produk

Tidak ada ulasan