Beli relay omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Safety Relay G7SA (Relai Pengaman)Deskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- OMRON Latching Relay G7KDeskripsi:Small eye or lock type latching relay with manual button. Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight. Set/Reset responds quickly with a pulse signal. Using gold plating for the contacts, it has excellent high contact reliability. Use an Omron PTF14A (for LY4 relay) socket.atribut:
- Type: Latching relay
- Contact Configuration: 2c2a
- Terminal Shape: Plug-in terminal
- Ambient Relative Humidity (RH): 5 to 85
- Contact Resistance (miliΩ): 50 or less (DC1V 10mA voltage drop method)
- Electrical Durability: 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
- Impact Resistance Durability (m/s²): 300
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Mechanical Durability: 300,000 times or more (opening and closing frequency 1800 times / h)
- Number of Poles: 4
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Protection Class: In a case
- Shock Resistance Malfunction (m/s²): 30
- Vibration Resistance (Durability): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
- Vibration Resistance (Malfunction): 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Bi-Power Relay LY4 (Relai Daya)Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Deskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON I/O Solid State Relay G3r-I/ODeskripsi:I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .atribut:
- Type: Solid state/relay
- OMRON Power Relay G6B DC24V (Relai Daya)Deskripsi:High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.atribut:
- Rated Voltage (V): DC24
- Schneider General Purpose & Power RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121515
- Contact Rating (DC) (A): 10 @28V
- Current Rating (A): 10
- Electrical Operating Durability: 100000
- Mechanical Operating Durability: 5000000
- Sealing: Enclosed
- OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- With or Without Finger Protection: None
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Bi-Power Relay (Relai Daya)Deskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Power Solid State Relay G3PA (Relai Keadaan Padat)Deskripsi:Ultra compact slim type with integrated radiator. DIN rail mounting is possible as well as screw mounting. The connection terminal can be easily attached tightly and can be applied to three-phase loads. In the unlikely event that the power element breaks, the power element can be replaced by the cartridge method. Obtained EN, IEC, VDE, UL, CSA standards. * This product has surface mount components. Be careful not to give stress such as twisting and shock to the board.atribut:
- Type: Solid state/relay
- OMRON Motor Relay K2CMDeskripsi:Static motor/relay with optional protection element (1E-3E) Compliant with JEM-1357 three-phase induction motor static protective relay. The protective element can be combined in any combination of overload, open phase, and reverse phase (1E to 3E) using a changeover switch. Operation of the circuit and output relay can be checked by operating the test switch. In addition, the operation time can be easily confirmed on the start display. Integrated structure with a small area occupied by the panel. * When using with an inverter, the usage conditions vary depending on the load side wiring length, inverter carrier frequency, basic frequency, and load status. It is recommended to perform an operation test before use because it may cause an error in the operating value of the overload element.atribut:
- Overload Withstand: Main circuit: 20 times the main circuit current setting value, 2s, 2 times, 1min interval Control power supply circuit: 1.15 times the rated operating voltage, 3h, 1 time
- Vibration Resistance (Durability): 10 ~ 25Hz 2mm double amplitude 2h for each direction of X, Y, Z
- Case Color: Munsell 5Y7/1
- Frequency Tolerance: 95 to 105% of rated frequency
- Impact Resistance Durability (m/s²): 294 3 times each in X, Y, Z directions
- Influence of Voltage: Overload: Operating value ±5%, Operating time ±10% Phase failure: Operating value ±5%, Operating time ±10% Opposite phase: Operating value ±5%, Operating time ±10%
- Insulation Resistance (MΩ): 10 or more (between charging terminals and mounting panel) 5 or more (between charging terminals, between contact poles)
- Mechanical Durability (times): (Control power circuit) 85 to 110% of the rated operating voltage However, it should operate normally at 50% of the rated operating voltage during phase loss.
- Mounting: Surface mounting integrated type
- Operating Ambient Temperature (°C): -10~+60 (no freezing)
- Operating Humidity Range (%RH): 35 to 85
- Power Consumption (V/A): Before operation (50Hz): 3, during operation (50Hz): 5
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : Motor circuit: AC500 Control power circuit: AC500 Output contact circuit: AC500
- Storage Temperature Range (°C): -25 to +65
- Withstand Voltage: Withstand voltage AC2500V (between charging terminal and mounting panel, between charging terminals) AC1000V (between contact poles)
- BOSCH Micro Relay (Relai Otomotif)atribut:
- Pin: 4
- Life Durability: 100000
- Housing Type: Plastic Housing
- Temperature Range (°C): -40 to 100
- Degree of Protection Housing: IP5K4
- Degree of Protection Connection: IP20
- Current (A): 20
- Diode: No
- Mounting Bracket: No
- Resistor: No
- Type: Normal Open
- Voltage (V): 12
Daftar Harga relay omron Terbaru October 2026
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| OMRON Safety Relay G7SA (Relai Pengaman) | Rp409.900 |
| OMRON Latching Relay G7K | Rp1.999.900 |
| OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna) | Rp64.900 |
| OMRON Bi-Power Relay LY4 (Relai Daya) | Rp419.900 |
| OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai) | Rp66.900 |
| OMRON Power Relay G5LE (Relai Daya) | Rp41.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
| OMRON Relay MY Series (Relai Daya) | Rp58.900 |
| OMRON I/O Solid State Relay G3r-I/O | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/i6P102363654-2.jpg)
/raP105951982-1.jpg)

/3nP102127131-2.jpg)
/22P105933074-1.jpg)
/P102127186-1.jpg)
/77P105941259-1.jpg)
/76P102415258-3.jpg)
/n2P102363830-5.jpg)

/8mP105941310-1.jpg)

/ldP105952769-1.jpg)
/otP105938893-1.jpg)
/hhP110762629-1.jpg)
/m7P105942799-1.jpg)

/g4P109124580-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)