Beli relay schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)atribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Relay 24V DCDeskripsi:RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separatelyatribut:
- Dimensions (mm): 21×40×27
- Rated Coil Voltage (V): DC24
- Number of Poles: 4
- Contact Configuration: 4PDT
- Terminal Shape: Plug-in Terminals
- Rated Insulation Voltage (V): 250(IEC), 300C(SA), 300(UL)
- Coil Resistance (ohm): 650
- Coil Voltage (V): 24(DC)
- Contact Material: Silver Alloy
- Electrical Durability: 100000 cycle resistance
- Maximum Switching Voltage (V): 250 (AC); 28 (DC)
- Mechanical Durability: 10,000,000 cycles
- Operating Temperature (°C): -40 to 85
- Pollution Level: 2 (usage environment)
- Schneider Electric On-Delay Timing RelayDeskripsi:This Harmony REXL timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 5A, is 48mm wide and can be supplied with 230V AC. It is a plug-in device, meaning it is quick and easy to install with the need for tools. It also offers a sealable cover, simple and precise settings with rotary trimmers. It is designed for socket plug in, this allows quick and easy installation and minimizes set up and repair time. Status display with 2 LEDs, visually inspect the status of you system without specialized tools.atribut:
- Component Name: REXL
- Contact Material: Cadmium free
- Discrete Output Type: Relay
- Fixing Mode: Plug-in (socket)
- Max. Reset Time (ms): 250 after time delay, on de-energisation; 50 during time delay, on de-energisation
- Max. Switching Capacity (A): 4x5
- Max. Temporary Permissible Current (A): 10 for < 10s
- Product Range: Harmony Timer Relays
- Product or Component Type: Miniature timing relay
- Repeat accuracy: +/- 0.5 %
- Setting Accuracy of Time Delay: 10 % at full scale at 25 °C conforming to IEC 61812-1
- Temperature Drift (°C): 0.05 %
- Time Delay Type: Power on-delay - A- Power on-delay relay
- Voltage Drift: +/- 0.2 %/V
- Voltage Range: 0.85-1.15 Us
- Width (mm): 21
- [In] Rated Current (A): 5C
- [Us] Rated Supply Voltage (V): 230 AC 50/60Hz
- ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)Deskripsi:NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.atribut:
- Standard: SNI 04-2700 SPLN 42-6-2
- Insulated: PVC, PVC Sheated
- Schneider Electric Acti 9 iTLatribut:
- Product or Component Type: Impulse Relay
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 iTL
- Range of Product: Acti 9
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)atribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Schneider General Purpose & Power RelaysDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
- Schneider Electric Harmony Electromagnetic Relay RXM*AB General-Purpose Assembled Seriesatribut:
- Coil Voltage (V): DC24
- LED: Yes
- Module: [Protection module] None (optional)
- Number of Contacts: 4 poles
- Rated Output Current (A): 3
- Specification: [Test button] Yes
- Suitable Sockets: RXZE2M114/RXZE2M114M/RXZE2S111M/RXZE2S114M/RXZE14P
- Terminal: Plugin
Daftar Harga relay schneider Terbaru October 2026
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini) | Rp38.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini) | Rp58.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini) | Rp28.900 |
| Schneider Electric Relay 24V DC | Rp329.900 |
| Schneider Electric Zelio Control (Relai Kontrol) | Rp329.900 |
| Schneider Electric On-Delay Timing Relay | Rp789.900 |
| ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik) | Rp56.900 |
| Schneider Electric Acti 9 iTL | Rp169.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik) | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8dP102072301-32.jpg)
/6aP102072226-11.jpg)
/diP102072486-6.jpg)

/hlP102074633-43.jpg)

/mmP106390814-2.jpg)

/dmP106660490-3.jpg)
/a3P105738363-1.jpg)
/6lP103101237-31.jpg)
/ijP103106667-24.jpg)
/71P103103253-789.jpg)
/6uP103101246-4.jpg)
/5xP104050213-138.jpg)

/76P102415258-3.jpg)
/iaP102121658-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)