Beli relay omron my2n di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Mini Power Relay MY2Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON Control Relay MY4N-D2 DC24 Satribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Mini Power Relay MY4Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- Fort Relay Seriesatribut:
- Contact: Single
- OMRON General Purpose Relays, Standard type (MY2)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
- OMRON Control Relay MY2N-D2-GS DC24 BY OMZatribut:
- Product Code: MY2 5526E
- Family Type: MYGS
- OMRON Bi-Power Relay LY4Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- OMRON Track Mounted Socket, 9 Pins For General Purpose RelayDeskripsi:Track Mounted Socket, 9 pins for General Purpose Relay MY2atribut:
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Number of pins (pins): 8
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- 3M High-Performance Line TapeDeskripsi:The base material is well-familiar, and once extended, it is difficult to return to its original shape, so it can also be applied to uneven surfaces and draw curves. Used for lane markings, color markings, lid seals, etc. There is no glue sticking out, and it uses an adhesive that wont remain even if the tape is peeled off. For indoor use. For marking, decoration, lane markingsatribut:
- Tensile Strength (N/10mm): 27.0
- Adhesive Strength (N/10mm): 3.33
- Adhesive: Rubber type
- Tape Thickness (mm): 0.13
- Tape Length (m): 18.2
- Color: yellow
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7225-05
- Release Liner: None
- Main application: For display and safety
- Where to Use: Indoor
- Adhesive Force (N/mm): 3.33/10
- Adhesive Strength (N/mm): 3.33/10
- TRUSCO Number: 334-7401
- Non Brand Silica Gel (Silika Gel)Deskripsi:Gel silika adalah butiran seperti kaca dengan bentuk yang sangat berpori, silika dibuat secara sintetis dari natrium silikat. Walaupun dinamakan gel silika, bentuknya adalah padat. Silika gel adalah mineral alami yang dimurnikan dan diolah menjadi salah satu bentuk butiran atau manik-manik. Sebagai pengering, ia memiliki ukuran pori rata-rata 2,4 nanometer dan memiliki afinitas yang kuat untuk molekul air.Silika gel adalah substansi-substansi yang digunakan untuk menyerap kelembapan dan cairan partikel dari ruang yang berudara/bersuhu. Silica gel juga membantu menahan kerusakan pada barang-barang yang mau disimpan.Silika gel sudah menjadi pilihan yang tepercaya oleh pemerintah dan pelaku industri. Silika gel sering ditemukan dalam kotak paket dan pengiriman film, kamera, teropong, alat-alat komputer, sepatu kulit, pakaian, makanan, obat-obatan, dan peralatan peralatan lainnya.atribut:
- Color: Blue
- OMRON Bi-Power RelayDeskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Track Mounted Socket, 15 Pins For General Purpose RelayDeskripsi:Track Mounted Socket, 15 pins for General Purpose Relay MY4
- OMRON Miniature Power Relay MY-GS-R SeriesDeskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON General Purpose RelayDeskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- OMRON Control Relay G2R-2-SND DC24N BY OMBatribut:
- Product Code: G2RN9107F
- Family Type: G2RNJ
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
Daftar Harga relay omron my2n Terbaru January 2026
| OMRON Mini Power Relay MY2 | Rp83.900 |
| OMRON Relay MY Series | Rp58.900 |
| OMRON Mini Power Relay | Rp149.900 |
| OMRON Control Relay MY4N-D2 DC24 S | Rp199.900 |
| OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N) | Rp64.900 |
| OMRON Mini Power Relay MY4 | Rp239.900 |
| Fort Relay Series | Rp17.900 |
| OMRON General Purpose Relays, Standard type (MY2) | Rp58.900 |
| OMRON Control Relay MY2N-D2-GS DC24 BY OMZ | Rp139.900 |
| OMRON Bi-Power Relay LY4 | Rp299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/3nP102127131-2.jpg)


/P102127094-1.jpg)




/Non%20Brand%20Silica%20Gel%20(Silika%20Gel)/2eP106517086-1.jpg)