OMRON Safety Relay G7SA (Relai Pengaman)

Sebelum PPN:
Rp409.900 - Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) .
Backs up the CE marking (machine directive) of the machine.
By adopting an interlock circuit configuration, the dangerous state of the machine is avoided.
Available in 4 and 6 positions.
Terminal arrangement for easy PWB pattern drawing.
Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles.
* The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time.
The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%.
* Operating characteristics are measured at a coil temperature of 23°C.
* When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
Warning
The response time includes the bounce time until the A contact is turned off after the coil voltage is turned off.
Rated current, coil resistor is a value at 23°C, the tolerance is ± 15%.
Operating characteristics are values ​​at 23°C coil temperature.
When used in socket (type P7SA) , the Withstand voltage between the coil contacts/ectodoids is AC2500V 50/60 Hz 1 min.
Feature
Small slim safety relay that has acquired EN standard
Relay with forced guide contact (EN50205/Class A VDE certification) .
Back up the CE marking (machine directive) of the machine.
By adopting an interlock circuit configuration, the dangerous state of the machine is avoided.
Assortment of 4 poles and 6 poles.
Terminal arrangement that makes it easy to route the PWB pattern.
Reinforced insulation between input and output. Reinforced insulation for a part between different poles.

Ulasan Produk

Tidak ada ulasan