Beli phoenix contact di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Power Supply Unit
    Mulai

    Rp4.999.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Primary-switched QUINT POWER supply for DIN rail mounting with SFB (selective fuse breaking) technology, input: 1-phase, output: 24V DC/10A.
    atribut:
    • Nominal Output Voltage: 24V DC ±1%
  2. Phoenix Contact Relay Module PLC-RSC- 24DC
    Mulai

    Rp299.900

    Phoenix Contact Relay Module PLC-RSC- 24DC
    Deskripsi:
    PLC-INTERFACE for output functions, consisting of PLC-BSC /ACT basic terminal block with screw connection and plug-in miniature relay with power contact, for mounting on DIN rail NS 35/7,5, 2 N/O contacts (1-1), input voltage 24 V DC
    atribut:
    • Storage/Transport Ambient Temperature (°C): -40 to 85
    • Depth (mm): 94
    • Height (mm): 80
  3. Phoenix Contact Crimping Pliers
    Mulai

    Rp1.699.900

    Phoenix Contact Crimping Pliers
    Deskripsi:
    Crimping pliers, for ferrules without insulating collar according to DIN 46228 Part 1 and ferrules with insulating collar according to DIN 46228 Part 4, 4 mm²-10 mm², lateral entry, trapezoidal crimp
  4. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  5. Legrand End Cap Viking 3
    Mulai

    Rp369.900

    Legrand End Cap Viking 3
    atribut:
    • Partition Model: No
    • Color: Grey
    • Snap In: Yes
    • Inflammability Class of Insulation Material According To With Ul94: V2
    • End Plate Model: Yes
  6. Phoenix Contact Relay Module EMG 10-REL-
    Mulai

    Rp949.900

    Phoenix Contact Relay Module EMG 10-REL-
    Deskripsi:
    Relay module, with soldered-in miniature switching relay, contact (AgNi): medium to large loads, 1 changeover contact, input voltage 24 V AC/DC
  7. Phoenix Contact Power Supply Unit
    Mulai

    Rp839.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  8. Phoenix Contact Repeater Power Supply
    Mulai

    Rp4.199.900

    Phoenix Contact Repeater Power Supply
    Deskripsi:
    Ex i measuring transducer power supply and input signal conditioner, HART-transparent. Transfers supplied or active 0/4…20 mA electrically isolated signals from the Ex area to two loads in the safe area. 4-way electrical isolation, screw connection, SIL, PL.
  9. Phoenix Contact Signal Conditioner
    Mulai

    Rp3.499.900

    Phoenix Contact Signal Conditioner
    Deskripsi:
    Configurable 3-way isolating amplifier with safe electrical isolation, 24 V, power bridging. DIP switches on the front, over 1600 signal conversions can be set. Standard configuration (IN 0 to 10 V/OUT 0 to 20 mA), screw connection, SIL.
  10. Phoenix Contact DC/DC Converter, Protective Coating
    Mulai

    Rp3.399.900

    Phoenix Contact DC/DC Converter, Protective Coating
    Deskripsi:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
  11. Phoenix Contact High-Current Terminal Block
    Mulai

    Rp299.900

    Phoenix Contact High-Current Terminal Block
    atribut:
    • Insulating Material: PA
    • Rated Surge Voltage (kV): 8
    • Degree of Pollution: 3
    • Overvoltage Category: III
Daftar Harga phoenix contact Terbaru January 2026
Phoenix Contact Power Supply UnitRp4.999.900
Phoenix Contact Component Terminal BlockRp63.900
Phoenix Contact FerruleRp58.900
Phoenix Contact Relay Module PLC-RSC- 24DCRp299.900
Phoenix Contact Crimping PliersRp1.699.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
Legrand End Cap Viking 3Rp369.900
Phoenix Contact Insertion BridgeRp27.900
Phoenix Contact Fuse Modular Terminal BlockRp109.900
Phoenix Contact Feed-Through Terminal BlockRp26.900

Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)

Halaman Terkait