Beli omron relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Bi-Power Relay LY4 (Relai Daya)Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6EDeskripsi:The small and highly sensitive 1-pole signal switching relay has an impressive power consumption of only 98 mW (rated power consumption: 200 mW) . Designed to comply with FCC standards with an impact voltage of 1500V (10 x 160μs) . Stick packaging is used for automatic mounting. Plastic seal type, automatic soldering is possible. Ultrasonic cleaning compatible types are available in series. Standard type UL- and CSA-certified telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention equipment * Rated current and coil resistance are measured at a coil temperature of 23°C with a tolerance of ± 10% * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
- OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Latching Relay G7KDeskripsi:Small eye or lock type latching relay with manual button. Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight. Set/Reset responds quickly with a pulse signal. Using gold plating for the contacts, it has excellent high contact reliability. Use an Omron PTF14A (for LY4 relay) socket.atribut:
- Type: Latching relay
- Contact Configuration: 2c2a
- Terminal Shape: Plug-in terminal
- Ambient Relative Humidity (RH): 5 to 85
- Contact Resistance (miliΩ): 50 or less (DC1V 10mA voltage drop method)
- Electrical Durability: 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
- Impact Resistance Durability (m/s²): 300
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Mechanical Durability: 300,000 times or more (opening and closing frequency 1800 times / h)
- Number of Poles: 4
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Protection Class: In a case
- Shock Resistance Malfunction (m/s²): 30
- Vibration Resistance (Durability): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
- Vibration Resistance (Malfunction): 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
- OMRON Power Relay G5CADeskripsi:Flat power relay with 10A/15A load switching. For opening and closing heaters of home appliances and output of industrial equipment. Realized miniaturization with height 11mm, width 22mm and length 16mm. High sensitivity type with power consumption of 150mW is also available in series. UL and CSA standard certified. Plastic seal type is also available in series. Tab terminal type (load connection terminal # 187) is also available in series. RoHS compliant. Small household appliances
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Short Bar for Terminal Relayatribut:
- Type: Other Accessories
- Suitable Model: G6D-F4B, G3DZ-F4B
- DV Limit Switch CZ SeriesDeskripsi:Limit Switch. High Quality Material.
- OMRON Mini Power Relay Plug-In Terminal Type G2R-SDeskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage withstand voltage of 5000V and surge voltage withstand voltage of 10000V.atribut:
- Ambient Relative Humidity (RH): 5 to 85
- Insulation Resistance (MΩ): 1000 or more
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Operating Time (ms) : 15 or less
- Terminal Shape: Plug-in terminal
- Care Connect Protective Automatic Electronic Blood Pressure Monitoratribut:
- Maximum Allowable Error Pressure (kPa): ±0.4
- Maximum Allowable Error Pressure (mmHg): ±3
- Maximum Allowable Error Pulse Rate (%): ±5
- Measurement Range Pressure (kPa): 0.0-39.33
- Normal Working Environment Air Pressure (kPa): 80 to 105
- Normal Working Environment Relative Humidity (%RH): 15 to 80
- Normal Working Environment Temperature (°C): 5 to 40
- Pressure Measuring Range (mmHg): 0-295
- Pulse Rate Measurement Range (bpm): 40-199
- Resolution (mmHg/kPa): 1/0.1
- Storage and Transportation Environment Temperature (°C): -20 to +55
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Safety Relay G7SA (Relai Pengaman)Deskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Deskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
Daftar Harga omron relay Terbaru October 2026
| OMRON Bi-Power Relay LY4 (Relai Daya) | Rp419.900 |
| OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6E | Rp80.900 |
| OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna) | Rp74.900 |
| OMRON Latching Relay G7K | Rp1.999.900 |
| OMRON Power Relay G5CA | Rp98.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
| OMRON Power Relay G5LE (Relai Daya) | Rp41.900 |
| OMRON Short Bar for Terminal Relay | Rp16.900 |
| DV Limit Switch CZ Series | Rp53.900 |
| OMRON Bi-Power Relay LY2 (Relai Daya) | Rp229.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/22P105933074-1.jpg)
%20G6E/aaP105938370-1.jpg)
/1dP102127049-2.jpg)


/76P102415258-3.jpg)
/77P105941259-1.jpg)

%20Limit%20Switches/DV%20Limit%20Switch%20CZ%20Series/ltP105169785-9.jpg)
/12P105933038-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/Care%20Connect%20Protective%20Automatic%20Electronic%20Blood%20Pressure%20Monitor/lvP114596787-1.jpg)
/i6P102363654-2.jpg)
/raP105951982-1.jpg)
/P102127186-1.jpg)
/3nP102127131-2.jpg)
/n2P102363830-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)