Beli relay bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- BOSCH Micro Relay (Relai Otomotif)atribut:
- Pin: 4
- Life Durability: 100000
- Housing Type: Plastic Housing
- Temperature Range (°C): -40 to 100
- Degree of Protection Housing: IP5K4
- Degree of Protection Connection: IP20
- Current (A): 20
- Diode: No
- Mounting Bracket: No
- Resistor: No
- Type: Normal Open
- Voltage (V): 12
- INDOMAKERS Linear Motion Ball Bearing Slide BushingDeskripsi:Bearing Model : SC10LUU (Tipe L : lebih panjang dari tipe UU)atribut:
- Material: Aluminium
- Braco Globe Valve ANSI 150 A216 (Katup Globe)atribut:
- Body Material: A216 WCB
- Class: ANSI 150
- Flange End: ANSI 150RF
- Sealing: Graphite
- Size (inch): 8
- Trim: API 600 NO.1 SS13% CR
- HUMBOLDT Soil Testing Penetrometersatribut:
- UNSPSC: 41113904
- BOSCH Router Base, Table, Guide & Dust Collection AccessoriesDeskripsi:Bases support a compatible router motor, set the cutting depth, and dictate the types of cuts the router can make. The base type determines the accuracy of the cut, how the bit enters the workpiece (from the top or at the edge), and whether the bit can move up or down while cutting.
- BOSCH Mini Relays (Relai Otomotif)atribut:
- Voltage (V): 12
- Current (A): 30
- Number of Pins: 4
- Housing Type: Plastic Housing
- Temperature Range (°C): -40...+
- Degree of Protection Connection: IP20
- Degree of Protection Housing: IP5K4
- Life Durabillity: 100000
- GB [Control Equipment] 24V small relay Contact capacity: 3ADeskripsi:24V small relayatribut:
- Coil Voltage (V): 24
- Contact: 1 circuit C contact
- Contact Capacity: 3A 250VAC,3A 30VDC
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- OMRON Surface Mount Relay G6S DC12VDeskripsi:A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.atribut:
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC12
- STAHLWERK Plasma Torch Set (with Cable)atribut:
- Cable Length (m): 5
- SuperKifa Pembersih KacaDeskripsi:Superkifa Pembersih Kaca (Glass Cleaner) cairan pembersih serbaguna yang menggunakan bahan yang teruji ramah lingkungan, bahan aktif untuk membunuh bakteri di permukaan kaca dengan hasil akhir bersih dan mengkilap.Diformulasikan untuk membersihkan segala kotoran yang berada di permukaan kaca hingga kesat dan tidak meninggalkan bekas.atribut:
- Size (L): 4
- Packaging: Jerigen
Daftar Harga relay bosch Terbaru October 2026
| BOSCH Mini Relay (Relai Otomotif) | Rp28.900 |
| OMRON Power Relay G5LE (Relai Daya) | Rp41.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
| BOSCH Micro Relay (Relai Otomotif) | Rp83.900 |
| INDOMAKERS Linear Motion Ball Bearing Slide Bushing | Rp24.900 |
| Braco Globe Valve ANSI 150 A216 (Katup Globe) | Rp14.999.900 |
| HUMBOLDT Soil Testing Penetrometers | Rp45.999.900 |
| BOSCH Router Base, Table, Guide & Dust Collection Accessories | Rp469.900 |
| BOSCH Mini Relays (Relai Otomotif) | Rp29.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dfP106655483-1.jpg)
/77P105941259-1.jpg)
/dmP106660490-3.jpg)
/4jP106908163-1.jpg)
/g4P109124580-1.jpg)

/abP111198371-1.jpg)


/leP111333770-1.jpg)

![GB [Control Equipment] 24V small relay Contact capacity: 3A](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20Kontrol/Relay/Relay%20PCB/GB%20%5BControl%20Equipment%5D%2024V%20small%20relay%20Contact%20capacity%3A%203A/2lP116518093-1.jpg)

/P103083746-1.jpg)

/34P105266112-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/STAHLWERK%20Plasma%20Torch%20Set%20(with%20Cable)/4xP103247177-1.jpg)

/76P102415258-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)