Beli relay 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Power Relay MK AC12VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC12
- Terminal Shape: Plug-in terminal
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- OMRON Power Relay G2R DC12VDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Type: Power relay
- monotaro On, Off Switch Relay (12 Vdc Only) (Relay On-Off)Deskripsi:"Anda dapat menggunakannya untuk komponen listrik berkapasitas besar. Dengan terminal yang mudah dihubungkan. Dengan memasang relai di dekat komponen listrik, kabel daya dapat dihubungkan ke baterai dengan jarak terpendek, dan penurunan tegangan dapat diminimalkan seminimal mungkin. Arus yang digunakan di sakelar hanya memerlukan arus kecil dengan mengaktifkan koil relai. Baik kabel kontrol plus maupun minus dapat digunakan. Tipe tahan tetesan sederhana.. Penggunaan eksklusif mobil DC12V.atribut:
- Consumption Electric Current (mA): 12V Approx. 150
- Rated Voltage (V): 12
- Available Power: MAX240W(12V/20A)
- OMRON General Purpose Relay, Standard Type (LY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDCatribut:
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Classification: Standard form
- Contact Configuration: 4c
- Contact Form: single
- Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Indicator Light: Nothing
- Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
- Maximum Switching Frequency (times/hour): 1800
- Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
- Maximum Value of Contact Voltage (V): DC125
- Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
- Mounting Shape: Standard type
- Number of Poles: 4
- Number of pins (pins): 14
- Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
- Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Power Consumption (VA/W): Approximately 1.5
- Protection Class: Comes in a case
- Rated Current (A): 10
- Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
- Resistive Load (V-A): DC24-10
- Return Voltage: More than 10
- Shape: LY4
- Shock Resistance Malfunction (m/s): 200
- Terminal Shape: plug-in terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: Control panel relay
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Kenmaster Selang Benangatribut:
- Size (inch): 5/8
- OMRON Small Power Relay MK AC220VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC220
- Terminal Shape: Plug-in terminal
- RIB Prewired RelayDeskripsi:These general purpose power relays control high-voltage appliances with low-voltage signals like exhaust fans, vacuums, and motors. They respond to input voltages to physically open or close their contacts to switch loads on/off to control power or sequencing.atribut:
- Electrical Connection Type: Wire Lead
- Lead Length (inch): 16
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 10000000
- Minimum Operating Temperature (°F): -30
- Relay Mounting Style: Surface
- Sealing: Enclosed
- OMRON Mini Power Relay MY2Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON Small Power Relay G5QDeskripsi:Small power relay with 1 pole 10A opening and closing. Compact 1a/1c contact relay. Supports various loads with high switching performance. Although it is small, it can withstand an impact voltage of 8 kV (between coil and contacts) . RoHS compliant. Control device output
- OMRON Power Relay G2RDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Type: Power relay
- OMRON Power Relay G5LEDeskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Bi-Power Relay LY4Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
Daftar Harga relay 12v Terbaru October 2025
Schneider Electric TeSys LRD Thermal Overload Relays | Rp459.900 |
OMRON Small Power Relay MK AC12V | Rp429.900 |
Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
OMRON Power Relay G2R DC12V | Rp109.900 |
Phoenix Contact Single Relay | Rp159.900 |
monotaro On, Off Switch Relay (12 Vdc Only) (Relay On-Off) | Rp98.000 |
OMRON General Purpose Relay, Standard Type (LY4) | Rp129.900 |
Hallite Rod Seal 601 | Rp14.000 |
Kenmaster Selang Benang | Rp65.000 |
BOSCH Mini Relay | Rp29.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)