Sebelum PPN:
Rp1.999.900 - Rp2.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Latching relay |
|---|---|
| Contact Configuration | 2c2a |
| Terminal Shape | Plug-in terminal |
| Ambient Relative Humidity (RH) | 5 to 85 |
| Contact Resistance (miliΩ) | 50 or less (DC1V 10mA voltage drop method) |
| Electrical Durability | 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C) |
| Impact Resistance Durability (m/s²) | 300 |
| Insulation Resistance (MΩ) | 100 or more (at 500 VDC) |
| Mechanical Durability | 300,000 times or more (opening and closing frequency 1800 times / h) |
| Number of Poles | 4 |
| Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
| Protection Class | In a case |
| Shock Resistance Malfunction (m/s²) | 30 |
| Vibration Resistance (Durability) | 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm) |
| Vibration Resistance (Malfunction) | 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small eye or lock type latching relay with manual button.
Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight.
Set/Reset responds quickly with a pulse signal.
Using gold plating for the contacts, it has excellent high contact reliability.
Use an Omron PTF14A (for LY4 relay) socket.
Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight.
Set/Reset responds quickly with a pulse signal.
Using gold plating for the contacts, it has excellent high contact reliability.
Use an Omron PTF14A (for LY4 relay) socket.
Feature
Small eyes or locked latching relay with manual button.Achieves miniaturization of 71 mm height, 42.5 mm wide, and 48.5 mm depth. Moreover, the light weight of 175 g.
Set reset is a pulsed signal.
The contact is used to use gold plating and is excellent in high contact reliability.
Use the socket of Omron's shape PTF14A (for type LY4 relay) .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
