Beli relay 24vdc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- OMRON Bi-Power Relay (Relai Daya)Deskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Safety Relay G7SA (Relai Pengaman)Deskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- PISCO Light Coupling Plug Straight One-Touch Coupling Typeatribut:
- Shape: straight
- Operating Temperature Range: 0 to 60°C (without freezing)
- Series: 15 series
- Fluid: air
- Maximum Working Pressure: 0.9MPa
- Vacuum Pressure: -100kPa
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- WEIDMULLER Riderseries-Industrial Relay Modules (Standard Relay)atribut:
- Height (mm): 28
- Height (inch): 1.102
- Depth (mm): 29
- Depth (inch): 1.142
- Color: Transparent
- Width (inch): 0.886
- OMRON General Purpose Relay (Relai Serbaguna)Deskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Power Relay G2R (Relai Daya)Deskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Type: Power relay
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- PISCO Light Coupling Socket Straight One-Touch Fitting Included (Sok Selang Lurus)atribut:
- Shape: straight
- Type: Isolated type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Series: 15 series
- Fluid: air
- Maximum Working Pressure: 0.9MPa
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- PISCO Light Coupling 15 Straight Tube Socketatribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plating + Polybutylene Terephthalate (PBT)+ Polyacetal (POM), Seal Rubber: Nitrile Rubber (NBR)
Daftar Harga relay 24vdc Terbaru October 2026
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
| DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik) | Rp1.900 |
| BOSCH Mini Relay (Relai Otomotif) | Rp28.900 |
| OMRON Bi-Power Relay (Relai Daya) | Rp159.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| OMRON Safety Relay G7SA (Relai Pengaman) | Rp409.900 |
| PISCO Light Coupling Plug Straight One-Touch Coupling Type | Rp29.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini) | Rp38.900 |
| WEIDMULLER Riderseries-Industrial Relay Modules (Standard Relay) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dmP106660490-3.jpg)
/76P102415258-3.jpg)
/gvP105168607-3.jpg)
/dfP106655483-1.jpg)
/hhP110762629-1.jpg)
/i6P102363654-2.jpg)
/raP105951982-1.jpg)
%20Lurus/PISCO%20Light%20Coupling%20Plug%20Straight%20One-Touch%20Coupling%20Type/P102531927-1.jpg)
/8dP102072301-32.jpg)
/qgP104605952-3.jpg)
/pcP102126912-2.jpg)
/qoP103210960-1.jpg)
/12P105933038-1.jpg)
/otP105938893-1.jpg)
/pvP105940931-1.jpg)
/4jP106908163-1.jpg)
/3nP102127131-2.jpg)
/77P105941259-1.jpg)
/P102531893-1.jpg)
%20Lurus/PISCO%20Light%20Coupling%2015%20Straight%20Tube%20Socket/l1P105412757-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)