Beli pressure switch digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC Pressure Relief 3 port Valveatribut:
- Thread Type: Rc
- Made To Order: Standard
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- Danfoss Pressure Switch / Pressure Controlatribut:
- Range (bar): -0.2 - 7
- Diffrensial (bar): 0.7/4
- SMC Digital Flow Sensor for Airatribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- SMC General-Purpose Fluid 3-Screen High-Precision Digital Pressure Switch IO-Link Compatible 1 Output for Positive Pressure ISE20CF Seriesatribut:
- Rated Pressure Range (MPa): -0.1 - 1
- Calibration Certificate: Yes
- Display unit: Fixed SI unit
- Lead Wire: Lead wire with connector, 5 cores (length 2 m, with waterproof cover)
- Output specifications: IO-Link / switch 1 output (PNP / NPN switching type)
- Pipe Direction: Rear piping
- Option: None
- Type of Piping: R1/4 (with M5 female thread)
- SMC 3-Screen High-Precision Digital Pressure Switch ISE20CH Seriesatribut:
- Rated Pressure Range (MPa): (ISE20CH) -0.1 - 2
- Display unit: (M) SI unit fixed
- Lead Wire: (W) Lead wire with connector, 5 cores (lead wire length 2 m, with waterproof cover)
- Pipe Direction: (-) Rear piping
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- NISO Wiring Duct PSD 2.9meterDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Length (m): 2.9
- Material: PVC
- Flammability Rating: FV-0; FH-1
- NISO Wiring Duct PSDDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Material: PVC
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
Daftar Harga pressure switch digital Terbaru January 2026
| SMC 2-Color Display Digital Pressure Switch | Rp1.399.900 |
| SMC Compact Pressure Switch | Rp1.499.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| SMC 3 Screen High Precision Digital Pressure Switch ZSE20C(F)/ISE20C(H) Series | Rp4.099.900 |
| SMC Pressure Relief 3 port Valve | Rp779.900 |
| SMC Speed Controller | Rp74.000 |
| Saginomiya Pressure Switch | Rp1.099.900 |
| SMC Pressure Switch Isg-Series | Rp1.499.900 |
| Danfoss Pressure Switch / Pressure Control | Rp679.900 |
| SMC Digital Flow Sensor for Air | Rp4.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































%2FISE20C(H)%20Series/0fP109035015-1.jpg)