Beli ups power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  2. APC BY SCHNEIDER ELECTRIC UPS System
    Mulai

    Rp4.799.900

    APC BY SCHNEIDER ELECTRIC UPS System
    Deskripsi:
    Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.
    atribut:
    • UNSPSC: 39121011
    • Input Voltage (V): 120 (AC)
    • Medical Grade: No
    • NEMA Plug Configuration: 5-15P
    • NEMA Receptacle Configuration: (8) 5-15R
    • Number of Outlets: 8
    • Output Voltage (V AC): 120
    • Phase: 1
    • Ports: RJ45 Serial; Smart Slot; USB
    • Width (inch): 7
  3. Cyber Power Backup UPS System Value Series (Unit Only)
    Mulai

    Rp1.799.900

    Cyber Power Backup UPS System Value Series (Unit Only)
    Deskripsi:
    CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  4. Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Mulai

    Rp92.999.900

    Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
    atribut:
    • Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
    • Outlets Type: Hardwire Terminal Block x 1
  5. Cyber Power Smart Application UPS System Online S Series (Unit Only)
    Mulai

    Rp9.899.900

    Cyber Power Smart Application UPS System Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS1000E is a high-performance UPS featuring online double-conversion topology, which provides seamless Pure Sine Wave power for mission-critical devices such as NAS and servers, DVRs/surveillance systems, transportation and infrastructure, and emergency systems. It’s typically integrated in the back office, server room, and data center environment. What's in the box 1. OLS1000E UPS2. Power Cord3. USB Cable4. Phone Line5. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  6. Cyber Power Backup UPS System UT Series (Unit Only)
    Mulai

    Rp769.900

    Cyber Power Backup UPS System UT Series (Unit Only)
    Deskripsi:
    CyberPower UT650EG guarantees power protection for IT equipment such as computers, NAS, and storage devices. The product adopts line-interactive topology with Automatic Voltage Regulation (AVR) function to offer stabilized AC power output. The patented GreenPower UPS™ Bypass design achieves ultra-low power consumption to reduce energy costs, and allows a lower operation temperature which extends battery lifespan. The LED indicator shows the utility, battery and operating status of the UPS. It is also compatible with generators to extend power continuity. Other features include overload protection, EMI filter and configurable alarm to safeguard your devices. Its tower design allows users to place it easily on desks or other tight spaces. What's in the box 1. UT650EG UPS2. Product Registration Card3. Quick Start Guide * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  7. APC Smart-UPS RV
    Mulai

    Rp6.199.900

    APC Smart-UPS RV
    Deskripsi:
    APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Topology: Double Conversion Online
    • Input Frequency (Hz): 40 - 70
  8. Cyber Power Smart App Online UPS Systems
    Mulai

    Rp47.999.900

    Cyber Power Smart App Online UPS Systems
    Deskripsi:
    Online double-conversion UPS systems convert power from AC to DC and then back to AC. This double conversion process filters out voltage spikes and surges and delivers backup with zero transfer time to batteries for mission-critical applications.
    atribut:
    • Phase: Single
    • UNSPSC: 31160000
  9. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
  10. APC Back-UPS
    Mulai

    Rp4.099.900

    APC Back-UPS
    atribut:
    • Output Power Capacity (W/VA): 900/1600
    • Nominal Output Voltage (V): 230
    • Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
    • Nominal Input Voltage (V): 230
  11. WEIDMULLER Battery Module
    Mulai

    Rp3.699.900

    WEIDMULLER Battery Module
    atribut:
    • Protection Degree: IP20
    • Wire Connection Method: Pluggable screw connection
    • Storage Temperature (°C): -20 to 60
    • Ambient Temperature (°C): Charge: -15 to +50, Discharge: -20 to +60
    • Conductor Cross-Section, AWG/kcmil , Min.: 24
    • Minimum Wire Cross Section Solid (mm²): 0.2
    • Number of terminals: 2
    • Protection Class: III, with no ground connection, for SELV
    • Rated Input Voltage (V) : 24 DC
    • Wire Cross-Section, AWG/kcmil , Min.: 24
  12. VOZ UPS
    Mulai

    Rp539.900

  13. Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)
    Mulai

    Rp309.999.900

    Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)
    Deskripsi:
    UPS 3Ph-400VAC input, 3Ph 400VAC Output, LCD Control Panel, TowerModel, 10000VA/9000W, Double Conversion Online, NO BATTERY, GensetCompatible, PowerPanel® Business Edition, USB/Serial/SNMP (Optional), DryContact, EPO, Smart Battery Management (SBM)
    atribut:
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
    • Operating Temperature (°C): 0 to 40
    • Outlet Type: Hardwire Terminal Block x 1
    • Phase: Three Phase Tower UPS
    • Storage Temperature (°C): -40 to 70
  14. APC Back-UPS 230V
    Mulai

    Rp1.299.900

    APC Back-UPS 230V
    Deskripsi:
    Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
  15. RS PRO Input Stand Alone Uninterruptible Power Supply
    Mulai

    Rp31.999.900

    RS PRO Input Stand Alone Uninterruptible Power Supply
    Deskripsi:
    RS PRO Online Uninterruptible Power Supply (UPS) – 1.6kWRS PRO is proud to introduce a series of Online Uninterruptible Power Supplies. These superb UPS units are designed to keep equipment such as computers safe when there is a reduction or loss in the primary power source. Our online UPS devices are standalone units that offer a high-power density and have been tested and approved for reliability.What is an Uninterruptible Power Supply used for?An uninterruptible power supply (UPS) is designed to give your computers, servers, server rooms, and data centres power in the case of any unexpected energy cut-off or in similar applications. These power supply devices contain a battery that guarantees power to your computer system for a certain period. These enable the user time to save the current task and shut down the software. Uninterruptable power supplies ensure mission-critical data loss can be prevented.Why would you choose this RS PRO Online UPS?RS PRO online uninterruptible power supplies have been specifically designed for operation in low or poor power areas. These are true double-conversion enabled UPS that does not require a transfer switch as the primary power source passes through the batteries. They provide protection with stable power making them ideal for business-critical applications. For full specifications please view the datasheets.ApplicationsComputersServers roomsData centresBusiness Critical applications
    atribut:
    • Depth (mm): 397
    • Input Voltage (V): 110 - 300 AC, 160 - 280 AC
    • Length (mm): 220
    • Mounting Type: Stand Alone
    • Output voltage (V): 200 - 240 AC
    • Power Rating (kW): 1.6
    • Type: Online
    • VA Rating: 2000VA
    • Width (mm): 145
  16. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  17. Cyber Power PFC Sinewave UPS Systems
    Mulai

    Rp6.999.900

    Cyber Power PFC Sinewave UPS Systems
    Deskripsi:
    Standby UPS systems provide backup power and power protection for individual computers. They help facilitate a controlled shut-down in the event of unplanned power loss by allowing computers to continue running for a short period of time.
    atribut:
    • Input Voltage (V): 120
    • Output voltage (V): 120
    • Phase: Single
    • UNSPSC: 31160000
  18. APC Easy UPS (UPS/Catu Daya Tak Terputus)
    Mulai

    Rp949.900

    APC Easy UPS (UPS/Catu Daya Tak Terputus)
    Deskripsi:
    This APC Easy UPS offers reliable power backup and surge protection for your home and home office devices, helping you stay connected. With the 700VA line interactive UPS, the essential electronic devices will have a steady network connection, reliable uptime, and clean power. The tower UPS comes with a Schuko input plug and 2 Schuko outlets that provide both battery backup and surge-protection. This Uninterrupted Power Supply has a surge energy rating of 156 Joules. The auto-restart function automatically restarts the UPS while the mains recover following a full battery discharge. The battery self-diagnosis notifies you with the appropriate alarm based on the battery status. The generator compatible UPS allows optimal performance in specific power environments or generator applications. The UPS and the built-in lead-acid battery are covered by a two-year warranty.
    atribut:
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -15 to 45
    • Colour: Black
    • Dimension (HxWxD) (mm): 142x101x300
    • IP Degree of Protection: IP20
    • Input Connection Type: Schuko CEE 7/7P 3.2 A
    • Main Input Voltage (V): 220-240 AC 1 phase
    • Maximum Configurable Power (W): 255
    • Network Frequency (Hz): 50/60 (+/-5)
    • Output Connection Type: 2
    • Output Connector Type: SCHUKO CEE 7/7P
    • Output Voltage Tolerance: +/-10%
    • Output voltage (V): 230 AC 1 phase
    • Rated Power (W): 360
    • Rated power (VA): 700
Daftar Harga ups power supply Terbaru October 2026
PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesRp819.900
APC BY SCHNEIDER ELECTRIC UPS SystemRp4.799.900
Cyber Power Backup UPS System Value Series (Unit Only)Rp1.799.900
Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Rp92.999.900
Cyber Power Smart Application UPS System Online S Series (Unit Only)Rp9.899.900
Cyber Power Backup UPS System UT Series (Unit Only)Rp769.900
APC Smart-UPS RVRp6.199.900
Cyber Power Smart App Online UPS SystemsRp47.999.900
APC Easy UPS BVX Universal SocketsRp1.099.900
APC Back-UPSRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)