Beli pressure switch saginomiya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  2. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  3. Traytek Tray Economy Type U Electro Galvanize
    Mulai

    Rp129.900

    Traytek Tray Economy Type U Electro Galvanize
    Deskripsi:
    A Cable Tray Section which has no range direction
    atribut:
    • Finishing: Electro Galvanize
  4. TONATA Flow Switch Johnson (Sakelar Aliran)
    Mulai

    Rp419.900

    TONATA Flow Switch Johnson (Sakelar Aliran)
    Deskripsi:
    PN: F61KB-11CPaddle: 4 piece
    atribut:
    • Connection (inch): Screw 1
    • Maximum Liquid Pressure (PSIG): 150
    • Maximum Liquid Pressure (kPa): 1034
    • Maximum Liquid Temperature (°C): 121
    • Maximum Liquid Temperature (°F): 250
    • Minimum Liquid Temperature (°C): Zero
    • Minimum Liquid Temperature (°F): 32
  5. TONATA Flow Switch (Sakelar Aliran Air)
    Mulai

    Rp2.999.900

    TONATA Flow Switch (Sakelar Aliran Air)
    Deskripsi:
    Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.
    atribut:
    • Static Pressure (psi): 450
    • Standard: UL/FM
  6. Waterplus Flow Switch
    Mulai

    Rp219.900

    Waterplus Flow Switch
    atribut:
    • Unit (A): 16
  7. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  8. HONEYWELL Water Flow Switch
    Mulai

    Rp1.199.900

    HONEYWELL Water Flow Switch
    Deskripsi:
    APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.
    atribut:
    • Bellows Life: 500K Cycle
    • Contact Point Life: 1000K Cycle
    • Insulation Resistance: Over 100Ω, DC500VM
    • Operating Pressure (kPa): 981
    • Temperature of Fluid (°C): Max. 100
    • Withstand Pressure (kPa): 1717
    • Withstand Voltage (V) : AC1500 (1minute)
  9. RUCIKA Sambungan Pipa PVC Valve Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  10. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  11. Nihon Seiki Flow Switch
    Mulai

    Rp4.199.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Connection Port Diameter: Rc3/4
    • Withstanding Pressure (MPa): 1
    • Working Pressure (MPa): 0.03 to 0.5
    • Working Flow Rate (L/minute): 10.0 to 50
  12. TACO Paddle Flow Switch
    Mulai

    Rp4.299.900

    TACO Paddle Flow Switch
    Deskripsi:
    Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.
    atribut:
    • UNSPSC: 39121538
    • Connection (inch): 1 NPT
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Contact Rating (DC) (A): 15 @125/250VAC
    • Flow Rate (Minimum) (gpm): 4.5
    • Flow-Switch Type: Paddle
    • For Pipe Size (inch): 1
    • Frequency (Hz): 60
    • Housing/Body Material: Brass
    • Maximum Media Temperature (°F): 250
    • Nameplate Voltage (V): 125
    • Overall Height (inch): 4.7
    • Overall Length (inch): 3.5
    • Overall Width (inch): 3.7
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Standards: CE Certified; CSA Certified; UL Listed
    • Switch Position: Normally Open
    • Switch Type: SPDT
    • Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
  13. York Pump Flowting Switch
    Mulai

    Rp159.900

    York Pump Flowting Switch
    atribut:
    • Size (inch): 1x3/4
  14. Dwyer Paddle Flow Switch
    Mulai

    Rp3.199.900

    Dwyer Paddle Flow Switch
    Deskripsi:
    These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 39121538
    • Connection Type: NPT
    • Flow-Switch Type: Paddle
    • Frequency (Hz): 50; 60
    • Minimum Ambient Temperature (°F): -4
    • Minimum Media Temperature (°F): -4
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Switch Position: Normally Closed; Normally Open
  15. SMC Digital Flow Switch for Water PF3W72
    Mulai

    Rp10.999.900

    SMC Digital Flow Switch for Water PF3W72
    atribut:
    • Rated Flow (L/minute): 2 - 16
  16. Paloma Exposed Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp539.900

Daftar Harga pressure switch saginomiya Terbaru October 2026
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
TRUSCO Pressure SwitchRp1.099.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
Traytek Tray Economy Type U Electro GalvanizeRp129.900
TONATA Flow Switch Johnson (Sakelar Aliran)Rp419.900
TONATA Flow Switch (Sakelar Aliran Air)Rp2.999.900
Waterplus Flow SwitchRp219.900
Nihon Seiki Flow SwitchRp1.499.900
HONEYWELL Water Flow SwitchRp1.199.900
RUCIKA Sambungan Pipa PVC Valve Socket AWRp3.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)